Beli kennedy tool kit di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Kennedy Uk Chuck Type Tap Wrench-Long
    Mulai

    Rp579.900

    Kennedy Uk Chuck Type Tap Wrench-Long
    Deskripsi:
    English Type Used in hand tapping operations and provide the reach and leverage needed for accurate tapping in tight spaces. Heavy duty ductile steel body with knurled chuck, four equalising jaws to hold the tap true and sliding T-bar which can be used when tapping against a shoulder or other obstructions. Individually boxed.
    atribut:
    • T-Handle Adjustability: Sliding Handle
    • Tap Wrench Type: T-handle Chuck
  2. Kennedy Combination Wrench CV Set (Kunci Ring Pas)
    Mulai

    Rp1.099.900

    Kennedy Combination Wrench CV Set (Kunci Ring Pas)
    Deskripsi:
    Kennedy combination spanners are manufactured from chrome vanadium steel with a satin finish body and highly polished heads. 15 open jaw angle to shank and ring end offset.
    atribut:
    • Overall Length (mm): 100
    • Size (mm): 10
    • Finish/Coating: Chrome Satin
    • Material: Chrome Vanadium Steel
  3. Kennedy Uk Chuck Type Tap Wrench-Standard
    Mulai

    Rp289.900

    Kennedy Uk Chuck Type Tap Wrench-Standard
    Deskripsi:
    English Type Used in hand tapping operations and provide the reach and leverage needed for accurate tapping in tight spaces. Heavy duty ductile steel body with knurled chuck, four equalising jaws to hold the tap true and sliding T-bar which can be used when tapping against a shoulder or other obstructions. Individually boxed.
    atribut:
    • T-Handle Adjustability: Sliding Handle
    • Tap Wrench Type: T-handle Chuck
  4. Insize Pitch Gauge
    Rating:
    100% of 100
    (2)
    Mulai

    Rp179.900

    Insize Pitch Gauge
    Deskripsi:
    These thread pitch gauges measure different screw pitch types in both standard and metric units. A screw or threaded part or fastener is checked against the leaves of the gauge until a leaf that matches the screw pitch is found. These gauges are used for woodworking and general light and heavy machining applications.
    atribut:
    • Material: Steel
    • Gauge Material: Steel
  5. TRUSCO Tap Handle
    Mulai

    Rp289.900

    TRUSCO Tap Handle
    atribut:
    • Material: Ductile Cast Iron (FCD45)
    • Purpose: For Tapping
    • Purpose of Use: To stand a tap
  6. TEKIRO Gagang Tap
    Mulai

    Rp48.900

    TEKIRO Gagang Tap
    atribut:
    • Dimension 3 (mm): 70
  7. TEKIRO Gagang Tap Ratchet
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

    TEKIRO Gagang Tap Ratchet
    Deskripsi:
    - High Fully Polishing Finish- Drop Forged for extra strength- Three position gear box
  8. TRUSCO Tap Handle
    Mulai

    Rp479.900

    TRUSCO Tap Handle
    Deskripsi:
    If you do not tighten tap with pliers, nail may be damaged.
    atribut:
    • Purpose of Use: To stand a tap
  9. Kennedy Traditional Tap Wrench
    Mulai

    Rp329.900

    Kennedy Traditional Tap Wrench
    Deskripsi:
    With all steel, hardened and tempered bodies, solid construction, hardened ground jaws and knurled adjustable handles for extra grip. Straight handle design provides greater leverage, especially when using larger diameter taps. Tap sizes to ISO 529.
    atribut:
    • T-Handle Adjustability: Fixed Handle
    • Tap Wrench Type: Straight-handle Bar
  10. Kennedy Traditional Tap Wrench Set 2-Pce
    Mulai

    Rp649.900

    Kennedy Traditional Tap Wrench Set 2-Pce
    Deskripsi:
    With all steel, hardened and tempered bodies, solid construction, hardened ground jaws and knurled adjustable handles for extra grip. Straight handle design provides greater leverage, especially when using larger diameter taps. Tap sizes to ISO 529. Tap Wrench Set Contents: Square size: 2.8 - 5mm and 4.0 - 12mm.
    atribut:
    • T-Handle Adjustability: Fixed Handle
    • Minimum Square Size: 2.8mm
    • Tap Wrench Type: Straight-handle Bar
    • Bar Wrench Overall Length: 180mm 360mm
    • Maximum Square Size: 12mm
    • Square Size: 2.8 to 5.0mm 4.0 to 12mm
    • Part Number: KEN5188480K
    • Size: 1/16-3/4inch
  11. Kennedy Combination Wrench Set (Kunci Ring Pas)
    Mulai

    Rp809.900

    Kennedy Combination Wrench Set (Kunci Ring Pas)
    atribut:
    • Material: Chrome Vanadium Steel
    • Finish/Coating: Chrome Satin
    • Spanner Type: Combination Spanner
  12. TRUSCO T Type Tap Holder
    Mulai

    Rp169.900

    TRUSCO T Type Tap Holder
    Deskripsi:
    If a tap is not strongly tightened using pliers, the tap spins round and round and due to that the jaw may get damaged.
    atribut:
    • Purpose of Use: For thread cutting of taps.
  13. monotaro Tap Handle (Gagang Tap)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp32.900

    monotaro Tap Handle (Gagang Tap)
    Deskripsi:
    Handle for tapping stand
  14. TEKIRO Screwdriver Phillips TPR (Obeng)
    Rating:
    100% of 100
    (9)
    Mulai

    Rp25.900

    TEKIRO Screwdriver Phillips TPR (Obeng)
    Deskripsi:
    Obeng Plus (+) TPR
  15. TRUSCO Tap Handle
    Mulai

    Rp219.900

    TRUSCO Tap Handle
    atribut:
    • Material: Nylon 66
    • Width (mm): 3.20
    • Length (mm): 142.0
    • Thickness (mm): 1.50
    • Maximum Bundle Diameter (mm): 34
    • Tensile Strength (N): 176.4
    • Specification: For Indoor Use
    • Working Temperature Range: -40 to 80degrees
    • Standard: UL Flame Retardant (94V-2)
    • Purpose of Use: To stand a tap
  16. TRUSCO Tap Handle
    Mulai

    Rp469.900

    TRUSCO Tap Handle
    Deskripsi:
    -Straight type handle for hand tap and hand reamer.-Since the main body is made of iron, it is stronger than zinc die casting and durable.-To stand a tap
    atribut:
    • Applicable Tap Dimension: M4 to M13
    • Applicable tap square part: 3.0 to 10
    • Total Length: 260mm
    • Purpose of Use: To stand a tap
  17. TEKIRO Combination Wrench Metric Set (Kunci Ring Pas)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp119.900

    TEKIRO Combination Wrench Metric Set (Kunci Ring Pas)
    Deskripsi:
    - High durable- Easy to use- Corrosion resistance
  18. KRISBOW Hex Key Ball Point (Kunci L)
    Mulai

    Rp119.900

    KRISBOW Hex Key Ball Point (Kunci L)
    atribut:
    • Material: Chrome Vanadium Steel
  19. Insize Thread Gauge 4812 Series
    Mulai

    Rp399.900

    Insize Thread Gauge 4812 Series
    atribut:
    • Material: Steel
    • Angle (°): 29
    • Accuracy: +/-10min
    • For Thread Type: ACME
Daftar Harga kennedy tool kit Terbaru March 2026
Kennedy Uk Chuck Type Tap Wrench-LongRp579.900
Kennedy Combination Wrench CV Set (Kunci Ring Pas)Rp1.099.900
Kennedy Uk Chuck Type Tap Wrench-StandardRp289.900
Insize Pitch GaugeRp179.900
TRUSCO Tap HandleRp289.900
TEKIRO Gagang TapRp48.900
TEKIRO Gagang Tap RatchetRp109.900
TRUSCO Tap HandleRp479.900
Kennedy Traditional Tap WrenchRp329.900
Kennedy Traditional Tap Wrench Set 2-PceRp649.900

Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)