Beli kennedy hex di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Kennedy Bit 10mm Hexagon ShankDeskripsi:Hexagon All Kennedy screwdriver bits have a hardness of 58 - 62HRC. High alloy chrome molybdenum steel for use on hand and power tools.atribut:
- Bit Type: Hexagon
- Bit Material: Chrome Molybdenum Steel
- PROTO Hex Key (Kunci L)atribut:
- Specification ASME: ASME B18.3
- Finish: Black Oxide
- Corrosion Resistant: Yes
- Driver Material: Alloy Steel
- End Shape: Hex
- Grip Style: Plastic Coated
- Handle Material: Plastic
- Handle Type: Plain
- Key Shape: T
- Length Family: Long
- Material: Alloy Steel
- Number of Tips: 1
- Tether Ready: Yes
- Working Angle (°): 90
- Vessel Bit Hexagon Socket Driveratribut:
- Socket Type: Socket bit for Hexagong screw
- WORKPRO Scissor Stainless Steel (Gunting)Deskripsi:•Stainless steel blades•Bi-material comfort-grip handleatribut:
- Size (mm): 140x65
- Vessel Bit Hexagon with MagnetDeskripsi:-A bit for a bolt with a hole used for mechanical equipment and motorcycles.atribut:
- Total Length: 65mm
- Toptul Bit Hexagon Shank SetDeskripsi:Set Comtemt : 2, 2.5, 3, 4, 5, 6, 8mm.atribut:
- Size (inch): 1/4
- Kennedy Bit Hex Hexagon Shank ScrewdriverDeskripsi:Hexagon All Kennedy screwdriver bits have a hardness of 58 - 62HRC. High alloy chrome molybdenum steel for use on hand and power tools.atribut:
- Overall Length: 25mm
- TONE Bit Hexagon Setatribut:
- Overall Length (mm): 25
- Weight (g): 60
- Outlet corner opposite side (mm): 6.35
- Accessories: Bit holder
- Regency Kipas Angin Berdiri TornadoDeskripsi:Tornado Stand (TST) adalah kipas angin tornado yang kami tinggikan. Di rancang untuk kebutuhan sirkulasi udara di ruang berkumpul. Gagang besi di bagian belakang untuk mudah dipindahkan. Kaki stand terbuat dari coran dengan bodi plastik, dan di tambahkan karet kaki untuk stabilitas dan anti gores lantai. Blade kipas yang terbuat dari besi sudah di balancing supaya kipas angin suaranya halus dan tidak bergetar.Fitur- Body terbuat dari besi- Motor terbuat dari tembaga murni- Switch 3 speed- Switch untuk fitur swing 90 derajat dari kiri ke kanan - Mechanisme sistem swing mengunakan bearing besi untuk ke-awetan - Kipas angin bisa di arahkan 90 derajat ke langit2 - Awet, tahan banting, dan tahan lamaatribut:
- Voltage (V): 220
- EIGHT Hexagon Socket Attaching Bitatribut:
- Subtense (mm): 8
- Overall Length (mm): 45
- TRUSCO Long Hex BitDeskripsi:-Optimum for screw tightening of hexagon socket screw (cap screw and set screw etc.).atribut:
- Hardness: H
- Total Length (mm): 150
- Vessel Bit 1/4inch Torx Poweratribut:
- Driver Size: 1/4 inch Hex driver
- ANEX Hexagon BitDeskripsi:-Size can be identified by color.-Painted parts do not get in the way when mounting the electric screwdriver, it is non-coated both ends.
- TRUSCO Belt PunchDeskripsi:Cannot be used to create drilling in metals.Dimensional errors may appear to some extent depending on material and thickness of item to be pulled out.atribut:
- Material: Carbon Steel
- Purpose of Use: Drilling into belts, leather, vinyl, rubber, paper, cloth and so on.
- M10 Combination Wrench Matt Finish Raised Panel 12 Point 5° (Kunci Ring Pas)Deskripsi:Chrome-vanadium steel, raised panel handle, matt finish. ANSI standard.atribut:
- Material: Chrome Vanadium
- Kennedy Socket 1/2 inchDeskripsi:Bi-Hexagon Sockets 12 point - side drive design gives a higher torque than normal sockets, grip worn nuts and will not round off existing nuts. All have a ball-retaining groove on each face of the square drive, which ensures a positive fit with accessories. Require only a one-twelfth turn to engage the next point of the socket.atribut:
- Material: Chrome Vanadium Steel
- Drive Size: 1/2 Inch
- Number of Points: 12
- Socket Depth: Standard
- Drive Type: Square
- Finishing: Polished Chrome
- Socket Type: Bi-Hexagon Socket
- TRUSCO Bit Hexagon Shank 65LDeskripsi:-Optimum for screw tightening of hexagon socket screw (cap screw and set screw etc.).atribut:
- Total Length (mm): 65
- Hardness: H
- Kennedy SPLINE 1/4inch Hex 25mm O/ADeskripsi:Spline All Kennedy screwdriver bits have a hardness of 58 - 62HRC. High alloy chrome molybdenum steel for use on hand and power tools.atribut:
- Overall Length: 25mm
- Bit Type: Spline
Daftar Harga kennedy hex Terbaru March 2026
| Kennedy Bit 10mm Hexagon Shank | Rp12.900 |
| PROTO Hex Key (Kunci L) | Rp449.900 |
| Vessel Bit Hexagon Socket Driver | Rp20.900 |
| WORKPRO Scissor Stainless Steel (Gunting) | Rp14.900 |
| Vessel Bit Hexagon with Magnet | Rp39.900 |
| Toptul Bit Hexagon Shank Set | Rp37.900 |
| Kennedy Bit Hex Hexagon Shank Screwdriver | Rp10.900 |
| TONE Bit Hexagon Set | Rp329.900 |
| Regency Kipas Angin Berdiri Tornado | Rp779.900 |
| EIGHT Hexagon Socket Attaching Bit | Rp53.900 |
Data diperbarui pada 16/03/2026 (Harga belum termasuk PPN)




















































































































































/gpP103498601-1.jpg)

/h5P111564617-1.jpg)










/eoP103775528-1.jpg)



/P102054420-1.jpg)