Beli kegunaan blower di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Blower Listrikatribut:
- No Load Speed (rpm): 0-16000
- Variable Speed: Yes
- KRISBOW Kipas Ventilatoratribut:
- Voltage (V/Hz): 220-240/50
- Type: without Duct
- Wipro Bloweratribut:
- Rated Frequency (Hz): 50/60
- Rated Voltage (V): 110/220
- Rated Input Power (W): 600
- No Load Speed (rpm): 16000
- Electra Air Mower 3 Speed Carpet Bloweratribut:
- Power: 900 watt
- Voltage: 220-240 V
- Rotation Speed: High-Medium-Low
- Air Flow Rate: 160, 130, 110 m3/ min
- Cable Length: 7 m
- Alphalux Hot Wind Bloweratribut:
- Wattage (W): 2900
- Maspion Kipas Exhaust Kotakatribut:
- Color: White
- Power (W): 30
- SNI License: Yes
- SNI Number: PCS 00029.01
- RYU BlowerDeskripsi:Tekiro Ryu Machine Uses 600W Power and Generates Speed 0-16.000Rpm.atribut:
- Power (W): 600
- Frekuensi: 50/60Hz
- Volume Air Udara: 0-2.80m3/min
- No Load Speed (rpm): 0-16.000
- KATSU Ring Bloweratribut:
- Speed (rpm): 2800
- Wipro Blower & Vacuumatribut:
- Frequency (Hz): 50
- Input Power (W): 650
- Rated Voltage (V): 220
- No Load Speed (rpm): 16000
- STANLEY Electrical Bloweratribut:
- Length: 470mm
- Height: 225mm
- Power Input: 600W
- Air flow: 3.5m3/min
- No. Load Speed: 16000rpm
- RYOBI Mulching Blower Vacuumatribut:
- Input: 1400W
- Overall Dimensions: 905x174x400mm
- Vacuum Air Speed: 235km/h
- Blow Air Volume: 9.5m3/min
- Mulching Ratio: 10:1
Daftar Harga kegunaan blower Terbaru January 2026
| KRISBOW Blower Listrik | Rp459.900 |
| KRISBOW Kipas Ventilator | Rp2.299.900 |
| Kenmaster Mesin Blower Aluminium | Rp589.900 |
| KRISBOW Selang Kipas Ventilator | Rp1.699.900 |
| TRUSCO Blower Gun, Bag | Rp979.900 |
| Wipro Blower | Rp539.900 |
| Electra Air Mower 3 Speed Carpet Blower | Rp3.799.900 |
| Makita Blower | Rp999.900 |
| Alphalux Hot Wind Blower | Rp4.499.900 |
| Maspion Kipas Exhaust Kotak | Rp249.900 |
Data diperbarui pada 27/01/2026 (Harga belum termasuk PPN)