Beli kawat las titanium di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Nichia Welding Electrode Hard Surfacing (TIG) (Kawat Las Hard Surfacing)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.999.900

    Nichia Welding Electrode Hard Surfacing (TIG) (Kawat Las Hard Surfacing)
    Deskripsi:
    Base Metal, Application : SKD-11, PD613,HPM31, SLD, STD-11, XW-10, XW-41, etc.
  2. ARONWELD Kawat Las TIG 82
    Mulai

    Rp9.099.900

    ARONWELD Kawat Las TIG 82
    Deskripsi:
    AW-TIG 82 is used for welding Inconel alloy 600 and Incoloy 800, overlaying on steel and various dissimilar metal welding applications. Weld processes which can be used include GTAW, GMAW and ASAW.
    atribut:
    • Dimensions (cm): 100x5x3
    • Specification: AWS A5.14 ERNiCr-3
  3. Nichia Welding Electrode Nickle Alloy MIG
    Mulai

    Rp13.999.900

  4. ARONWELD Kawat Las TIG 625
    Mulai

    Rp9.099.900

    ARONWELD Kawat Las TIG 625
    Deskripsi:
    AW-TIG 625 is designed for welding NiCrMo to itself, to steel, to other nickel-base alloys and for cladding steel with NiCrMo weld metal. This wire is well suited for welding piping systems and reactor components in the power generations industry and for high tempratures services in a wide variety of other engineering applications including furnance equipment and petrochemical plants and in marine and offshore environments.
    atribut:
    • Dimensions (cm): 100x5x3
    • Specification: AWS A5.14 ERNiCrMo-3
  5. WESTWARD TIG Welding Rod
    Mulai

    Rp429.900

    WESTWARD TIG Welding Rod
    Deskripsi:
    ER80S-D2 TIG rods are used for welding manganese-molybdenum (MnMo) steel alloys. They are suitable for welding rusty or dirty metals. They are also suitable for applications where porosity is a concern or where the base metal being welded contains high levels of sulfur or carbon. These rods are commonly used for welding construction equipment, pipe, and trailers.
    atribut:
    • Process: TIG Welding (GTAW)
  6. KOBELCO Kawat Las RB-26 Series
    Rating:
    100% of 100
    (6)
    Mulai

    Rp129.900

    KOBELCO Kawat Las RB-26 Series
    Deskripsi:
    Untuk Mild Steel, High Tensile Steel, & Pipie Line Welding.
    atribut:
    • Classification: AWS A 5.1 E6013
  7. NICHIA Brazing Alloys High Silver LAg-45
    Mulai

    Rp8.999.900

    NICHIA Brazing Alloys High Silver LAg-45
    atribut:
    • AWS Code (A5.8): BAg-5
    • Size (mm): 1.6
  8. ARONWELD Kawat Las AW-Ni182
    Mulai

    Rp6.599.900

    ARONWELD Kawat Las AW-Ni182
    atribut:
    • Spesification: AWS A5.11 E NiCrFe-3
    • Size (mm): 3.2
  9. WESTWARD MIG Welding Wire
    Mulai

    Rp419.900

    WESTWARD MIG Welding Wire
    Deskripsi:
    These hardfacing alloys resist abrasion and impact. They are suitable for overlaying surfaces that are exposed to both heavy pounding that can chip or crack the surfaces and gritty materials that can grind the surfaces. These alloys are commonly used for hardfacing equipment such as bulldozer blades, pump housings, and dredge cutter teeth.
    atribut:
    • UNSPSC: 23171510
  10. LINCOLN ELECTRIC Kawat Las Primalloy Electrode/SMAW
    Mulai

    Rp999.900

    LINCOLN ELECTRIC Kawat Las Primalloy Electrode/SMAW
    Deskripsi:
    Applications:- Designed for the welding of common 18-8 austenitic stainless steels such as type 302, 304, 304L & CF-8- Petrol Chemical Equipment Manufacturing - Power Generation Construction - Food & Beverage Equipment- Shipbuilding & Offshore - Transportation Equipment Manufacturing
  11. NIKKO STEEL Kawat Las Baja Lunak RD-260
    55%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp53.900

    NIKKO STEEL Kawat Las Baja Lunak RD-260
    Deskripsi:
    Digunakan untuk pengelasan konstruksi umum (kelas 42kgf/mm², baja ST.41). Jenis salutan: High Titania, YP: 43.5kgf/mm², TS: 52.1kgf/mm², Є: 29%, CIV (0°C): 8.8kgf-m Posisi las: Semua posisi. Penetrasi sedang, alur las bagus, asap sedikit, terak mudah lepas. Cocok untuk konstruksi kapal, bangunan, otomatif. Arus: AC, DC+, DC-
    atribut:
    • Certifications: AWS A5.1 E6013, JIS Z 3211 D4313
    • Current: AC, DC+, DC-
    • Yield Point (kgf/mm²): 43.5
    • Tensile Strength (kgf/mm²): 52.1
    • Charpy Impact Value (kgf-m): '8.8 at 0°C
    • Elongation (%): 28
  12. KOBELCO Kawat Las LB-52-18 Series
    Mulai

    Rp339.900

    KOBELCO Kawat Las LB-52-18 Series
    Deskripsi:
    Untuk Mild Steel, High Tensile Steel, & Pipie Line Welding.
  13. NIKKO STEEL Kawat Las Baja Lunak RD-460
    Mulai

    Rp44.900

    NIKKO STEEL Kawat Las Baja Lunak RD-460
    Deskripsi:
    Digunakan untuk pengelasan konstruksi umum (kelas 42kgf/mm², baja ST.41). Jenis salutan: High Titania. YP: 44.8kgf/mm², TS: 54kgf/mm², Є: 29%, CIV (0°C): 7.2kgf-m. Posisi las: semua posisi dan dapat untuk las vertikal turun, Penetrasi sedang, mudah digunakan. Cocok untuk konstruksi bangunan, kapal, pipa, mesin pertanian dan tangki. Arus:AC, DC+, DC-.
    atribut:
    • Current: AC, DC+, DC-
    • Certifications: AWS A5.1 E6013, JIS Z 3211 D4313
    • Yield Point (kgf/mm²): 43.8
    • Tensile Strength (kgf/mm²): 53.7
    • Charpy Impact Value (kgf-m): '7.2 at 0°C
    • Elongation (%): 29
  14. KOBELCO Kawat Las LB-52 Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp339.900

    KOBELCO Kawat Las LB-52 Series
    Deskripsi:
    Untuk Mild Steel, High Tensile Steel, & Pipie Line Welding.
Daftar Harga kawat las titanium Terbaru February 2026
Nichia Welding Electrode Nickle Alloy TIGRp4.499.900
Nichia Welding Electrode Hard Surfacing (TIG) (Kawat Las Hard Surfacing)Rp1.999.900
ARONWELD Kawat Las TIG 82Rp9.099.900
Nichia Welding Electrode Nickle Alloy MIGRp13.999.900
Nichia Welding Electrode Cast IronRp1.999.900
KOBELCO Welding Rod TG SeriesRp439.900
ARONWELD Kawat Las TIG 625Rp9.099.900
Nichia Welding Electrode Copper Alloy TIGRp3.399.900
WESTWARD TIG Welding RodRp429.900
LINCOLN ELECTRIC Kawat Las TIG/GTAWRp519.900

Data diperbarui pada 27/02/2026 (Harga belum termasuk PPN)