Beli kawat las ancuran di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Tungsten Electrode Rod for TIG Welding (Jarum Las Argon)Deskripsi:Usage:To cut Polyurethane tubing.atribut:
- Length (mm): 150
- Specification: 2% cerium input
- monotaro Welding Wire Solid (Kawat Las)Deskripsi:Produk ini juga sering disebut dengan Kawat lasatribut:
- Width (mm): 55
- Hole Diameter (phi mm): 52
- JIS Standard: JIS Z 3312 YGW12 equivalent
- Main Ingredient: C,S,Mn,P,Si,Cr,Ni,Mo,V,Cu
- AWS Standards: A5.18 ER70S-6
- Current Range (A): Full posture / 30-100
- Reel Outside Diameter (mm): 200
- Package Weight (g): 5000
- Specification: Carbon dioxide shielded arc welding mild steel
- Wire Diameter (mm): 0.6
- STAHLWERK Tungsten Electrodeatribut:
- Length (mm): 175.0
- NIKKO STEEL Welding Electrode Mild Steel RD-260 (Kawat Las Elektroda)Deskripsi:Digunakan untuk pengelasan konstruksi umum (kelas 42kgf/mm², baja ST.41). Jenis salutan: High Titania, YP: 43.5kgf/mm², TS: 52.1kgf/mm², Є: 29%, CIV (0°C): 8.8kgf-m Posisi las: Semua posisi. Penetrasi sedang, alur las bagus, asap sedikit, terak mudah lepas. Cocok untuk konstruksi kapal, bangunan, otomatif. Arus: AC, DC+, DC-atribut:
- Certifications: AWS A5.1 E6013, JIS Z 3211 D4313
- Current: AC, DC+, DC-
- Yield Point (kgf/mm²): 43.5
- Tensile Strength (kgf/mm²): 52.1
- Elongation (%): 28
- TRUSCO Tungsten Electrode Rod for TIG Welding (Jarum Las Argon)atribut:
- Length (mm): 150
- Purpose of Use: For TIG welding.
- KOBELCO Welding Electrode RB-26 SeriesDeskripsi:Untuk Mild Steel, High Tensile Steel, & Pipie Line Welding.
- NIKKO STEEL Welding Electrode Mild Steel RD-460 (Kawat Las Elektroda)Deskripsi:Digunakan untuk pengelasan konstruksi umum (kelas 42kgf/mm², baja ST.41). Jenis salutan: High Titania. YP: 44.8kgf/mm², TS: 54kgf/mm², Є: 29%, CIV (0°C): 7.2kgf-m. Posisi las: semua posisi dan dapat untuk las vertikal turun, Penetrasi sedang, mudah digunakan. Cocok untuk konstruksi bangunan, kapal, pipa, mesin pertanian dan tangki. Arus:AC, DC+, DC-.atribut:
- Current: AC, DC+, DC-
- Certifications: AWS A5.1 E6013, JIS Z 3211 D4313
- Yield Point (kgf/mm²): 43.8
- Tensile Strength (kgf/mm²): 53.7
- Charpy Impact Value (kgf-m): '7.2 at 0°C
- Elongation (%): 29
- Chosun Stick Electrodes for Mild Steel (Kawat Las Elektrode)Deskripsi:Application : - Welding of vehicles, machines and light structural steels. Surface dressing of heavy steel structure.Characteristics : - CR-13 is a high titania type electrode, whose usability is excellent in all position welding. - CR-13 is especially suitable for welding of light structural steels because arc stability, - Slag removal and bead appearance are good and its penetration is shallow. Notes on usage : - Pay attention not to exceed the range of proper currents. Welding with excessive current not only lowers X-ray soundness, but also causes increase of spatter, undercut and insufficient slag covering. - Dry the electrodes at 70-100°C for 30-60 minutes before use. Excessive moisture absorption lowers usability and may result in some porosities.atribut:
- Applications: Welding of vehicles, machines and light structural steels. Surface dressing of heavy steel structure
- TRUSCO Welding Rod for Cast Iron (Kawat Las Elektrode)atribut:
- Weight (g): About 155
- Stick Length (mm): 350
- Current Range (A) Downward: 70 - 110
- Core Wire Diameters (mm): 3.2
- Purpose of Use: For repair welding of general cast iron. (Generally, it is used for repair welding of cast iron and the welding position is downward when using it.)For different material welding of cast iron and iron (such as soft steel).
- TRUSCO Welding Rod for General Mild Steel (Kawat Las Elektrode)Deskripsi:Usage:Metal materials: Plating and coated surface processing materials, steel pipes, and steel board transportation. Machinery: Automobile, automobile parts, and high precision machinery transportation.atribut:
- Color: (Rod end) Red
- JIS Standard: Z3211D4303 JIS standard products
- Purpose of Use: For welding thick plates from iron thick plates. (thick plates can also be welded by performing multi-layering)For the welding of general structures such as vehicles using mild steel, lightweight steel frames, and buildings.
- ROHA Tungsten Welding Wire 175mm (Kawat Las Tungsten)Deskripsi:For connecting or joining an open link between two joints in welding process.atribut:
- Length (mm): 175
- Nichia Welding Electrode Hardfacing (TIG) Welding Electrode (Kawat Las Elektroda)Deskripsi:Base Metal, Application : SKD-11, PD613,HPM31, SLD, STD-11, XW-10, XW-41, etc.
- KRISBOW Welding Helmet (Helm Las)Deskripsi:Helm las dari Krisbow ini dapat Anda gunakan sebagai pengaman mata dan kepala saat melakukan proses pengelasan. Helm ini memiliki teknologi pengisian ulang baterai serta pembersih udara sehingga semakin aman dan nyaman saat digunakan.atribut:
- Color: Black
- KOBELCO Welding Electrode LB-52 SeriesDeskripsi:Untuk Mild Steel, High Tensile Steel, & Pipie Line Welding.
- RHINO Inverter MMA Welding Machine (Mesin Las)Deskripsi:Travo Las inveter kualitas terbaik dan hemat listrik. Bisa pakai Gensetatribut:
- Insulation class: F
- Protection Class: IP21
- Frequency (Hz): 50/60
- Duty Cycle (%): 60
- Efficiency: 85
- NIKKO STEEL Welding Electrode Stainless Steel NSN-308 (Kawat Las Elektroda)Deskripsi:Untuk pengelasan baja tahan karat 18% Cr-8% Ni. Jenis salutan: Lime Titania Posisi las: semua posisi, kecuali vertikal turun. Ampere rendah, spatter sedikit, busur api stabil, terak mudah lepas, logam las bersih, dan tahan korosi. Digunakan pada industri kimia, obat, pengolahan makanan, pupuk. YP: 40.7kgf/mm², TS: 60.8kgf/mm², Є:45%. Arus: AC, DC+.atribut:
- Certifications: AWS A5.4 E308-16, JIS Z 3221 D308-16
- Current: AC, DC+
- Yield Point (kgf/mm²): 40.7
- Tensile Strength (kgf/mm²): 60.8
- Elongation (%): 45
Daftar Harga kawat las ancuran Terbaru October 2026
| TRUSCO Tungsten Electrode Rod for TIG Welding (Jarum Las Argon) | Rp1.499.900 |
| monotaro Welding Wire Solid (Kawat Las) | Rp259.900 |
| STAHLWERK Tungsten Electrode | Rp669.900 |
| NIKKO STEEL Welding Electrode Mild Steel RD-260 (Kawat Las Elektroda) | Rp39.900 |
| TRUSCO Tungsten Electrode Rod for TIG Welding (Jarum Las Argon) | Rp999.900 |
| KOBELCO Welding Electrode RB-26 Series | Rp209.900 |
| NIKKO STEEL Welding Electrode Mild Steel RD-460 (Kawat Las Elektroda) | Rp40.900 |
| Chosun Stick Electrodes for Mild Steel (Kawat Las Elektrode) | Rp479.900 |
| TRUSCO Welding Rod for Cast Iron (Kawat Las Elektrode) | Rp799.900 |
| TRUSCO Welding Rod for General Mild Steel (Kawat Las Elektrode) | Rp129.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Produk%20Las/Pembakar/Replacement%20Parts%20untuk%20Argon%20Welding%20Torches/TRUSCO%20Tungsten%20Electrode%20Rod%20for%20TIG%20Welding%20(Jarum%20Las%20Argon)/ejP102014523-2.jpg)
%20%26%20Pengelasan/Produk%20Las/Kawat%20Las/Welding%20Wire%20untuk%20Mild%20Steel%20%26%20High%20Tensile%20Steel/monotaro%20Welding%20Wire%20Solid%20(Kawat%20Las)/mmP101564814-3.jpg)
%20%26%20Pengelasan/Produk%20Las/Pembakar/Lain%20-%20lain/STAHLWERK%20Tungsten%20Electrode/8tP103247317-4.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Mild%20Steel%20%26%20High%20Tensile%20Steel/NIKKO%20STEEL%20Welding%20Electrode%20Mild%20Steel%20RD-260%20(Kawat%20Las%20Elektroda)/17P103216043-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Pembakar/Replacement%20Parts%20untuk%20Argon%20Welding%20Torches/TRUSCO%20Tungsten%20Electrode%20Rod%20for%20TIG%20Welding%20(Jarum%20Las%20Argon)/pmP102183922-2.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Mild%20Steel%20%26%20High%20Tensile%20Steel/KOBELCO%20Welding%20Electrode%20RB-26%20Series/P102927920-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Mild%20Steel%20%26%20High%20Tensile%20Steel/NIKKO%20STEEL%20Welding%20Electrode%20Mild%20Steel%20RD-460%20(Kawat%20Las%20Elektroda)/1gP103216052-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Mild%20Steel%20%26%20High%20Tensile%20Steel/Chosun%20Stick%20Electrodes%20for%20Mild%20Steel%20(Kawat%20Las%20Elektrode)/P102101452-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Cetakan/TRUSCO%20Welding%20Rod%20for%20Cast%20Iron%20(Kawat%20Las%20Elektrode)/P102007143-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Mild%20Steel%20%26%20High%20Tensile%20Steel/TRUSCO%20Welding%20Rod%20for%20General%20Mild%20Steel%20(Kawat%20Las%20Elektrode)/P102014936-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Set%20Kawat%20Las/ROHA%20Tungsten%20Welding%20Wire%20175mm%20(Kawat%20Las%20Tungsten)/4gP103672160-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Hardfacing/Nichia%20Welding%20Electrode%20Hardfacing%20(TIG)%20Welding%20Electrode%20(Kawat%20Las%20Elektroda)/5pP103236205-9.jpg)
%20%26%20Pengelasan/Produk%20Las/Masker%20Penghalang%20Cahaya%20untuk%20Pengelasan/Tipe%20Cover/Topeng%20Las%20Genggam/KRISBOW%20Welding%20Helmet%20(Helm%20Las)/3dP101518121-7.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Mild%20Steel%20%26%20High%20Tensile%20Steel/KOBELCO%20Welding%20Electrode%20LB-52%20Series/P102927975-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/RHINO%20Inverter%20MMA%20Welding%20Machine%20(Mesin%20Las)/P102113899-4.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Stainless%20Steel/NIKKO%20STEEL%20Welding%20Electrode%20Stainless%20Steel%20NSN-308%20(Kawat%20Las%20Elektroda)/1pP103216061-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)