Beli katrol chain block di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ULTRA Hoist Chain Block Type HSZ-B
    Mulai

    Rp959.900

    ULTRA Hoist Chain Block Type HSZ-B
    Deskripsi:
    Model HSZ- B is a robust hand chain block designed for heavy and increased loads, bearing safety, ergonomics and low operating effort.
  2. Elephant Katrol Rantai Manual (Katrol / Takel)
    Mulai

    Rp2.899.900

    Elephant Katrol Rantai Manual (Katrol / Takel)
    Deskripsi:
    Max. working load from 0.5 to 5 ton. Grade 105 galvanized load chain, which adheres to the strict German DIN 5684 standard. Zinc plated hand chain. Heavy duty frame. Lightweight lifting capacity ratio, a 1 ton unit with 10-f lift weights 20% less than other.
    atribut:
    • Manufacturer's Testload: 150%xsafety working load
  3. Elephant Chain Block
    Mulai

    Rp2.699.900

  4. Vital Katrol Rantai
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.999.900

  5. KRISBOW Katrol Lever Block Heavy Duty
    Mulai

    Rp2.099.900

    KRISBOW Katrol Lever Block Heavy Duty
    Deskripsi:
    Heavy Duty Lever Block 0.75ton x 2.5m adalah alat pengangkat manual dengan komponen pulley, roda gerigi/gear, rantai, level block dan hook. Kelebihan alat ini adalah bentuknya yang kecil dan sering dipergunakan untuk pengangkatan rendah dan juga dapat dengan hand overhead crane, fixed hoist crane dengan rel tunggal kecil. Panjang rantai dari alat ini dapat diatur dan disesuaikan dengan tinggi pengangkatan yang diharapkan. Lever block ini mempunyai kapasitas 0.75ton x 2.5m. Lever block sering digunakan di industri, pabrik atau bengkel.
    atribut:
    • Material: Steel
    • Type: Lever Block
    • Item: Lever Block
    • Lift Height (m): 2.5
  6. TOYO Chain Block
    Mulai

    Rp2.099.900

    TOYO Chain Block
    atribut:
    • Color: Orange
    • Material: Carbon Steel
  7. KITO Katrol Tangan Rantai
    Mulai

    Rp6.499.900

    KITO Katrol Tangan Rantai
    Deskripsi:
    KITO is one of the few companies that manufactures both its hoists and its load chains. On top of that-KITO is the only manufacturer worldwide that nickel-plates its load chains. This combination provides the hoists with the unique benefit of safety and f
  8. Blueprint Ribbon Label Printer Wax Barcode
    Rating:
    90% of 100
    (2)
    Mulai

    Rp16.900

    Blueprint Ribbon Label Printer Wax Barcode
    atribut:
    • Printer type: Printer Thermal
    • Type Ribbon: Face Out
    • Color: Black
    • Ink Side: Out
  9. KRISBOW Katrol Elektrik Double Hook
    Mulai

    Rp1.699.900

    KRISBOW Katrol Elektrik Double Hook
    atribut:
    • Lift (m): 9-18
    • Item: Hoist
    • Material: Steel
    • Hook opening: Double
    • Type: Hoist Reel
    • Voltage Phase: 1
  10. REDHAT Fuel Oil and Gas Solenoid Valves
    Mulai

    Rp3.099.900

    REDHAT Fuel Oil and Gas Solenoid Valves
    Deskripsi:
    2-Way/2-Position, Normally Closed, Fuel Gas Solenoid Valves with Test Ports use electromechanically operated valves with test ports for on/off control of fuel gas in commercial and industrial gas burners. Normally closed valves open when energized; close when de-energized. Indoor/outdoor environmental rating.
    atribut:
    • UNSPSC: 40141605
    • Valve Ways and Positions: 2-Way/2-Position
  11. Elephant Manual Chain Block KII
    Mulai

    Rp30.999.900

    Elephant Manual Chain Block KII
    Deskripsi:
    Manual Chain Block KII with maximum working load 10 Ton, 1 set with chain
    atribut:
    • Standard Lift (m): 3.5
    • Manufacturer's Testload: 125% x max. working load
    • Headroom: 775
    • Hand effort to lift full working load (kgf): 52.5
    • Diameter x pitch (mm): 9 x 27
    • Maximum Working Load (t): 10
  12. Tyrone Katrol Rantai HSC 2Ton (Takel)
    Mulai

    Rp2.099.900

    Tyrone Katrol Rantai HSC 2Ton (Takel)
    atribut:
    • Capacity: 2 Ton
  13. Tyrone HSC Chain Block 5Ton
    Mulai

    Rp4.499.900

    Tyrone HSC Chain Block 5Ton
    atribut:
    • Capacity: 5 Ton
Daftar Harga katrol chain block Terbaru March 2026
FISCH Katrol Tangan Rantai Tinggi 3 Meter (Katrol / Takel)Rp1.299.900
KRISBOW Katrol Rantai Heavy DutyRp1.499.900
ULTRA Hoist Chain Block Type HSZ-BRp959.900
FISCH Hand Chain Hoist Lift Height 5 MeterRp1.599.900
Elephant Katrol Rantai Manual (Katrol / Takel)Rp2.899.900
Elephant Chain BlockRp2.699.900
FISCH Hand Chain Hoist (Body Hoist)Rp889.900
Vital Katrol RantaiRp1.999.900
KRISBOW Katrol Lever Block Heavy DutyRp2.099.900
TOYO Chain BlockRp2.099.900

Data diperbarui pada 21/03/2026 (Harga belum termasuk PPN)