Beli karcher professional di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KARCHER Professional High Pressure Cleaners-Cold Water
    Rating:
    100% of 100
    (1)
    Mulai

    Rp15.999.900

    KARCHER Professional High Pressure Cleaners-Cold Water
    Deskripsi:
    KARCHER High Pressure Cleaners-Cold Water is a cold shower for stubborn dirt. Clean machines, vehicles and buildings daily: with high pressure and a high flow rate. Cold water high-pressure cleaners remove even stubborn dirt and are Ideal for large areas.
  2. DATALOGIC Barcode Scanner Handheld PowerScan (Tembakan Harga)
    Mulai

    Rp9.999.900

    DATALOGIC Barcode Scanner Handheld PowerScan (Tembakan Harga)
    Deskripsi:
    PowerScan PD9530 High Performance 5VDC, USB Kit (Kit inc. Scanner and Cable CAB-524.)
    atribut:
    • Image Capture: BMP, JPEG, TIFF; Greyscale: 256, 16, 2
  3. KARCHER Professional Wet & Dry Cleaners
    Rating:
    100% of 100
    (2)
    Mulai

    Rp3.099.900

    KARCHER Professional Wet & Dry Cleaners
    Deskripsi:
    KARCHER Wet & Dry Cleaners NT Indispensable: wet and dry vacuum cleaners effortlessly pick up all kinds of dirt. Whether dry, wet or liquid: Kärcher machines pick up everything. This means that you can use the vacuum cleaner purely as a wet vacuum cleaner or just as a dry vacuum cleaner.
  4. KARCHER Professional High Pressure Cleaners Cold Water
    Mulai

    Rp8.799.900

    KARCHER Professional High Pressure Cleaners Cold Water
    Deskripsi:
    A lot of power for less money: thanks to its robust steel frame, the HD 5/11 Cage Classic high-pressure cleaner has been designed for even the harshest conditions. Easy to transport thanks to the ergonomic handle, the long-lasting machine is suitable for stationary and, in particular, mobile applications. It can be mounted on the floor or on the wall. And finally, the HD 5/11 Cage Classic naturally also impresses with its cleaning power (110 bar pressure). Equipment - Spray gun, standard - High-pressure hose, 10 m - Spray lance, 600 mm - Power nozzle - Pressure cut-off - High-pressure spray lance APPLICATION AREAS - Vehicle cleaning - Cleaning of outside areas - Workshop cleaning - Service station cleaning - Swimming pool cleaning
  5. KARCHER Professional Battery Vacuum Cleaner
    Mulai

    Rp17.999.900

    KARCHER Professional Battery Vacuum Cleaner
    Deskripsi:
    The new powerful and battery-operated backpack vacuum BV 5/1 Bp is the first choice wherever a lack of space makes cleaning work difficult – whether in the cinema, aeroplane, buses, trains or also on stairs. The powerful Kärcher Battery Power+ battery ensures maximum suction power with very long runtimes. The clever, ergonomic and patented carrying frame with Air Stream Comfort system enables simple handling, reduces the build-up of heat on the back and at the same time prevents annoying vibrations. It can be easily adjusted to various users, thus ensuring a high level of comfort. The machine is also easy to operate because all important operating and additional functions, such as eco!efficiency mode or the charge status display, are controlled directly via the control panel on the hip strap
    atribut:
    • Container Volume (L): 5
  6. SWIPE-ALL Oil Sorbent Boom L P87
    Mulai

    Rp2.199.900

    SWIPE-ALL Oil Sorbent Boom L P87
    Deskripsi:
    SWIPE-ALL Oil Sorbent terbuat dari Polyprophelene (PP) sehingga mampu menyerap cairan oli, bensin, solar dan jenis minyak lainnya. Keunggulan utama produk ini adalah dapat memisahkan hanya menyerap cairan jenis minyak jika di pakai di permukaan air. Artinya cairan air nya tidak akan terserap sehingga lebih maximal menyerap tumpahan minyak dan praktis digunakan dalam mengatasi tumpahan oli, solar, bensin di lingkungan dalam pabrik ataupun luar pabrik. SWIPE-ALL Oil Sorbent tersedia dalam bentuk pad (lembaran), sock & boom (sosis) dan spill kit set (campuran). SWIPE-ALL Oil Sorbent lebih ekonomis dan memiliki kualitas yang sama dengan merk internasional yang terkenal, serta dilengkapi dengan MSDS, TDS dan product Test Report. SWIPE-ALL Oil Sorbent juga ramah lingkungan dimana setelah dipakai dapat dibakar dan hanya menyisakan abu kurang dari 0.02%.
    atribut:
    • Color: White
    • Material: Polyprophelene
    • Absorption (L): 130
    • Size: L
  7. KARCHER HOME & GARDEN Pembersih Bertekanan Tinggi
    Rating:
    100% of 100
    (3)
    Mulai

    Rp1.799.900

  8. DATALOGIC Barcode Scanner 2D (Tembakan Harga)
    Mulai

    Rp3.499.900

    DATALOGIC Barcode Scanner 2D (Tembakan Harga)
    atribut:
    • Dimensions (cm): 16.6x6.8x10.9
    • Color: Black
    • Decoding Capability: 1D, 2D, Postal, Stacked, Digital Watermarking
    • Current Operating (mA): <200 (@ 12V)
    • Current Standby/Idle (mA): <90 (@ 5V), <50 (@ 12V)
    • Input Voltage (V): 5 DC
    • Ambient Light (lux): 1-100,000
    • ESD Protection (kV): 16 (Air Discharge)
    • Humidity (%): 0 - 95 (non-Condensing)
    • Imager Sensor: 1 Megapixel (1280x800pixels)
    • Included Accecories: No
    • Included Cables: Unit Only
    • Interfaces: USB only
    • Light Source: Red Laser 650nm (Aiming), Warm White; Hyper Red LED for Digimarc (Illumination)
    • Motion Tolerance: 35 IPS
    • Operating Temperature (°C): 0 to 50
    • Particulate and Water Sealing: IP52
    • Print Contrast Ratio (Minimum): 15%
    • Reading Angle (°): ±65 (Pitch), ±360 (Roll (Tilt)), ±65 (Skew (Yaw))
    • Storage Temperature (°C): -40 to 70
  9. KARCHER HOME &amp; GARDEN Multi Purpose Vacuum Cleaners
    Rating:
    100% of 100
    (3)
    Mulai

    Rp1.699.900

    KARCHER HOME & GARDEN Multi Purpose Vacuum Cleaners
    Deskripsi:
    KARCHER Multi Purpose Vacuum Cleaners is A vacuum cleaner for diverse usage. A match for any type of dirt: the Kärcher multi-purpose vacuum cleaners are ideal for car interior cleaning, workshops, garages, cellars, outside areas and renovation.
  10. KARCHER Professional Vacuum Cleaner Basah &amp; Kering
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.999.900

  11. DATALOGIC Barcode Scanner Handheld QuickScan (Tembakan Harga)
    Mulai

    Rp2.499.900

    DATALOGIC Barcode Scanner Handheld QuickScan (Tembakan Harga)
    atribut:
    • Dimensions: 16.3x9.1x4.1cm
    • Field of View: 56° ±2°
    • Light Source: Red LED 610-650nm
    • Reading Angle: Pitch: ±65°; Roll (Tilt): ±45° Skew (Yaw): ±70°
    • Voltage: 4.75-14 VDC +/-10%
    • Ambient Light: 0-120,000 lux
    • Included Cables: Scanner Only with Cable
    • Interface: Keyboard Wedge /OEM (IBM) USB /RS-232 /USB
    • Temperature: Operating: 0 to 50 °C /32 to 122 °F Storage/Transport: -40 to 70 °C /-40 to 158 °F
  12. DATALOGIC Barcode Scanner (Tembakan Harga)
    Mulai

    Rp1.999.900

    DATALOGIC Barcode Scanner (Tembakan Harga)
    Deskripsi:
    QuickScan QD2400 2D imager secara khusus dibuat untuk memenuhi kebutuhan retailer dan memenuhi permintaan pasar dengan kinerja membaca omnidirectional yang luar biasa pada hampir semua kode dengan harga yang terjangkau. Detail desain elegan.
    atribut:
    • Decoding Capability: 1D & 2D
    • Imager Sensor: Wide VGA: 752x480pixels
    • Interface: RS-232/USB/Keyboard Wedge Multi Interface
    • Light Source (nm): 468
    • Light Source for Aiming: Blue LED
    • Pitch Radius (°): 65
    • Print Contrass (%): 15
    • Skew Radius (°): 65
    • Tilt Radius (°): 360
  13. BOSCH High Pressure Cleaner
    Rating:
    80% of 100
    (3)
    Mulai

    Rp1.499.900

    BOSCH High Pressure Cleaner
    Deskripsi:
    High Pressure Cleaner dengan spesifikasi Max. Pressure 100-125bar adalah Mesin Cuci Tekanan Tinggi dari brand BOSCH yang bisa digunakan untuk Area Industri, Steam Mobil, Perumahan dan Area Lainnya.
  14. KRISBOW Vacuum Cleaner Basah dan Kering
    Rating:
    100% of 100
    (4)
    Mulai

    Rp899.900

    KRISBOW Vacuum Cleaner Basah dan Kering
    Deskripsi:
    Jaga rumah Anda agar senantiasa bersih dengan menggunakan Penghisap Debu Kering & Basah Krisbow yang terbuat dari baja tahan karat dengan kualitas terbaik. Filter dapat dicuci setelah dipakai dan mempunyai 2 fungsi, untuk debu basah dan kering. Penghisap debu ini sangat efisien jika digunakan karena dapat menghisap debu maupun cairan yang tumpah dan cocok untuk digunakan baik untuk kebutuhan rumah tangga maupun kantor.
    atribut:
    • Frequency (Hz): 50
  15. SWIPE-ALL Oil Sorbent Boom XL P85
    Mulai

    Rp3.799.900

    SWIPE-ALL Oil Sorbent Boom XL P85
    Deskripsi:
    SWIPE-ALL Oil Sorbent terbuat dari Polyprophelene (PP) sehingga mampu menyerap cairan oli, bensin, solar dan jenis minyak lainnya. Keunggulan utama produk ini adalah dapat memisahkan hanya menyerap cairan jenis minyak jika di pakai di permukaan air. Artinya cairan air nya tidak akan terserap sehingga lebih maximal menyerap tumpahan minyak dan praktis digunakan dalam mengatasi tumpahan oli, solar, bensin di lingkungan dalam pabrik ataupun luar pabrik. SWIPE-ALL Oil Sorbent tersedia dalam bentuk pad (lembaran), sock & boom (sosis) dan spill kit set (campuran). SWIPE-ALL Oil Sorbent lebih ekonomis dan memiliki kualitas yang sama dengan merk internasional yang terkenal, serta dilengkapi dengan MSDS, TDS dan product Test Report. SWIPE-ALL Oil Sorbent juga ramah lingkungan dimana setelah dipakai dapat dibakar dan hanya menyisakan abu kurang dari 0.02%.
    atribut:
    • Color: White
    • Material: Polyprophelene
    • Dimensions (cm): 20x300
    • Packaging: 4 booms per case
    • Absorption (L): 280
    • Size: XL
    • Type: Boom XL
  16. KARCHER Professional Backpack Vacuum Cleaner
    Mulai

    Rp9.199.900

    KARCHER Professional Backpack Vacuum Cleaner
    Deskripsi:
    KARCHER Back Pack Vacuum Cleaner is The new backpack vacuum cleaner BV 5/1 can be carried comfortably on the back like a rucksack above all because of its low weight of just 5.3 kg. The BV 5/1 is particularly used where it is too thight for conventional vacuum cleaners: Between seat rows of cinemas and theatres, in buses, trains and airplane cabs, in stairways of hotels and offices as well as in strongly transferred areas.
    atribut:
    • Air Flow Rate (L/s): 53
    • Cable Length (m): 15
    • Turbine Power (W): 800
    • Vacuum (mbar/kPa): 240/24
    • Voltage (V): 220-240
    • Part Number: 1.394.200.0
    • Container Capacity (L): 5
    • Dimensions (mm): 400x320x540
    • Frequency (Hz): 50-60
    • Maximum Rated Input Power (W): Max. 800
    • Sound Pressure Level (dBA): 62
    • Standard Nominal Width: ID/35
  17. KARCHER HOME &amp; GARDEN Pressure Washer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.299.900

    KARCHER HOME & GARDEN Pressure Washer
    Deskripsi:
    The Kärcher K 3 HR – say goodbye to everyday dirt. High-pressure cleaner with Quick Connect gun, 10 m high-pressure hose suitable for occasional use around the home. The water pressure can be adjusted to the surface being cleaned by simply twisting the Vario Power spray lance (VPS). The dirt blaster with rotating pencil jet removes even the most stubborn dirt. The detergent can be applied quickly, simply and comfortably from the integrated detergent tank or via a foam jet for well-adherent foam and maximum dirt-dissolving power. The passive hose reel offers easy and neat storage of high-pressure hose after use.
    atribut:
    • Inlet Temperature (°C): max. 40
    • Power Cable (m): 5
  18. SABER Oil Absorbent Boom
    Mulai

    Rp1.199.900

    SABER Oil Absorbent Boom
    atribut:
    • Color: White
    • Size (cm): 7.6x120
    • Use (times): 9-11
    • Absorption (L): 5.8-7.1
Daftar Harga karcher professional Terbaru March 2026
KARCHER Professional High Pressure Cleaners-Cold WaterRp15.999.900
DATALOGIC Barcode Scanner Handheld PowerScan (Tembakan Harga)Rp9.999.900
KARCHER Professional Wet & Dry CleanersRp3.099.900
KARCHER Professional High Pressure Cleaners Cold WaterRp8.799.900
KARCHER Professional Battery Vacuum CleanerRp17.999.900
SWIPE-ALL Oil Sorbent Boom L P87Rp2.199.900
KARCHER HOME & GARDEN Pembersih Bertekanan TinggiRp1.799.900
DATALOGIC Barcode Scanner 2D (Tembakan Harga)Rp3.499.900
KARCHER HOME & GARDEN Multi Purpose Vacuum CleanersRp1.699.900
KARCHER Professional Vacuum Cleaner Basah & KeringRp3.999.900

Data diperbarui pada 12/03/2026 (Harga belum termasuk PPN)