Beli karcher k2.360 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KARCHER HOME & GARDEN Foam Jet Connect Car Shampoo FJ 10 Catribut:
- Part Number: 2.643-144.0
- Compatible for: K 2 Basic, K 3, K 4 Compact, K 5 Basic, K 5 Compact, K 5 Full Control, K 5 Full Control Home, K 7, K 7 Compact, K 7 Premium Full Control Plus
- Dimensions (mm): 103x201x260
- Compatibility: For old trigger guns pre 2010 (gun M, 96, 97): Adapter M (2.643-950.0) required.
- KARCHER Professional High Pressure Cleaners-Cold WaterDeskripsi:KARCHER High Pressure Cleaners-Cold Water is a cold shower for stubborn dirt. Clean machines, vehicles and buildings daily: with high pressure and a high flow rate. Cold water high-pressure cleaners remove even stubborn dirt and are Ideal for large areas.
- BOSCH High Pressure CleanerDeskripsi:High Pressure Cleaner dengan spesifikasi Max. Pressure 100-125bar adalah Mesin Cuci Tekanan Tinggi dari brand BOSCH yang bisa digunakan untuk Area Industri, Steam Mobil, Perumahan dan Area Lainnya.
- KARCHER HOME & GARDEN Multi Purpose Vacuum CleanersDeskripsi:KARCHER Multi Purpose Vacuum Cleaners is A vacuum cleaner for diverse usage. A match for any type of dirt: the Kärcher multi-purpose vacuum cleaners are ideal for car interior cleaning, workshops, garages, cellars, outside areas and renovation.
- Hyundai Pembersih Bertekanan TinggiDeskripsi:High Pressure Washer dengan spesifikasi tekanan maksimum 105 - 135 bar adalah mesin cuci tekanan tinggi dari brand Hyundai untuk pencucian mobil atau pembersihan area baik industri atau rumahan
- KARCHER HOME & GARDEN Bundling Promo TypeDeskripsi:K1 Car *ID + WD 2 Catridge Filter Kit *EU-I (SKU : S015289988)Model Number : K1 Car Unit : 1unit Part Number : 1.600-008.0 KARCHER High Pressure CleanersisPressure washers are versatile household machines that are child’s play to use. Connect the machine to the water source and plug it in, let the water run, switch on the pressure washer and the cleaning fun begins.With benefit:- Karcher water cooled motors - for superior performance - Perfect cleaning results & high efficiency - Conserving water made easy - Conserve the environment and your budget - Made in GermanyModel Number : WD/MV 2 Cartridge Filter KitUnit : 1unit Part Number : 1.629.764.0 The compact WD 2 Cartridge Filter Kit is a powerful multi-purpose vacuum cleaner with a power consumption of only 1,000 watts. The equipment includes a robust and impact-resistant plastic container with a 12-litre capacity, as well as a cartridge filter for vacuuming dry and wet dirt without changing the filter. The vacuum cleaner comes with the newly developed clips floor nozzle with mixed insert, which allows all types of dirt to be removed effectively. Other features of the device: "Pull & Push" locking system, ergonomic carrying handle and practical cable and accessory storage on the device.---K1 *ID + VC 3 Premium White (ERP) *KAP (SKU : S015289995)Model Number : K1 Unit : 1unit Part Number : 1.600.005.0 Compact, lightweight, practical and robust: the K 1.100 high-pressure cleaner is ideal for occasional small cleaning jobs around the house. It is suitable for cleaning vehicles, garden furniture and patios, among other things. An impact-resistant plastic casing protects the motor and pump against dirt and damage. A safety valve prevents excess pressure. A motor stop function switches off the motor when the trigger gun is closed. This high-pressure cleaner is equipped with an injector for applying the cleaning agent under low pressure. Other convenience features of the K 1.100 include a large on/off switch and an ergonomically designed trigger gun. Model Number : VC 3 (ERP) KAP Unit : 1unit Part Number : 1.198-123.0 The bagless VC 3 multi-cyclone vacuum cleaner from Karcher combines powerful cleaning performance with functional design. It offers high power without loss of suction and thanks to the washable waste container it saves you a lot of money that you would otherwise have to spend on replacement filter bags. Thanks to its practical size, the yellow VC 3 fits perfectly into the modern family home. Other advantages include the transparent waste container for better performance monitoring, a HEPA 12 filter with minimal dust emissions, and extremely low noise generation. The highly efficient VC 3 is easy to operate for young and older people alike and is ideal for thorough cleaning of floors and carpets, as well as gaps, corners, edges and other hard-to-reach places. ---K 2.360 *KAP + WD 1 Home *SEA (SKU : S015290007)Model Number : K 2.360 KAP Unit : 1unit Part Number : 1.601.686.0 Compact, versatile, robust - the K 2.360 with wheels is ideal for occasional use around the house. This practical high-pressure cleaner is designed for easy transport and mobility. Suitable, e.g. for cleaning cars, garden furniture or patios. An impact-resistant, recyclable plastic casing prevents dirt particles from damaging the motor and pump. A safety valve prevents pressure overload. A pressure switch control switches the motor on and off when the trigger gun is pressed and released. High-performance machine with high-quality N-Cor pump. A detergent injector system supplies detergent to the area being cleaned also at low pressure. A large on/off switch, smooth-running wheels, on-board practical accessory storage for lances and an ergonomically designed trigger gun are further features of the K 2.360. Model Number : WD 1 HOME SEA Unit : 1unit Part Number : 1.098-310.0KARCHER Multi Purpose Vacuum Cleaners is A vacuum cleaner for diverse usage. A match for any type of dirt: the Kärcher multi-purpose vacuum cleaners are ideal for car interior cleaning, workshops, garages, cellars, outside areas and renovation.atribut:
- Actual Suction Power (aW): Part.no 1.098-310.0 : 160
- Compatible For : Home and garden
- Connected Load (kW): Part.no 1.601.686.0 : 1.4
- Container Capacity (L): Part.no 1.098-310.0 : 15
- Current Type (V/Hz): Part.no 1.601.686.0 : 220-240/50-60 and Part.no 1.098-310.0 : 220-240/50-60
- Dimensions (mm): Part.no 1.601.686.0 : 328x258x661 and Part.no 1.098-310.0 : 331x352x461
- Energy Use (W): Part.no 1.098-310.0 : 1000
- Flow Rate (L/hour): Part.no 1.601.686.0 : 360
- Maximum Inlet Temperature (°C): Part.no 1.601.686.0 : Max. 40
- Maximum Pressure (MPa): Part.no 1.601.686.0 : 12
- Maximum Pressure (bar): Part.no 1.601.686.0 : 120
- Power Cable Length (m): Part.no 1.098-310.0 : 4
- Mesin HL High Pressure Cleaneratribut:
- Rated Voltage (V): 220
- KARCHER Professional High Pressure Cleaners Cold WaterDeskripsi:A lot of power for less money: thanks to its robust steel frame, the HD 5/11 Cage Classic high-pressure cleaner has been designed for even the harshest conditions. Easy to transport thanks to the ergonomic handle, the long-lasting machine is suitable for stationary and, in particular, mobile applications. It can be mounted on the floor or on the wall. And finally, the HD 5/11 Cage Classic naturally also impresses with its cleaning power (110 bar pressure). Equipment - Spray gun, standard - High-pressure hose, 10 m - Spray lance, 600 mm - Power nozzle - Pressure cut-off - High-pressure spray lance APPLICATION AREAS - Vehicle cleaning - Cleaning of outside areas - Workshop cleaning - Service station cleaning - Swimming pool cleaning
- KARCHER HOME & GARDEN Spray GunDeskripsi:Premium multifunction spray gun with 4 spray patterns for watering small to medium-sized areas and gardens. The ergonomic handle allows convenient one-hand operation for effortless watering of all kinds of plants and for cleaning gardening tools and furniture. This innovative spray gun also offers a host of other features such as infinite flow control as well as automatic locking and release. This gun combines an attractive design with ease of use and a range of useful functions. In brief: the ideal solution for numerous uses in the garden. Note: Karcher spray nozzles are compatible with all available click systems.
- KARCHER HOME & GARDEN Vario Power Jet Short 360 degreeatribut:
- Part Number: 2.643-254.0
- Compatible for: K 2 Compact, K 5 Premium Full Control
- Dimensions (mm): 166x42x62
- KARCHER HOME & GARDEN Dry Vacuum Cleaners (Vacuum Cleaner Kering)Deskripsi:KARCHER Dry Vacuum Cleaners – efficient cleaning with less power The new VC vacuum cleaners impress with their energy efficiency and comfort. With EasySlider obstacle guide, QuickClick system, cord storage, HEPA 12 filter (EN1822:1998).
- KARCHER HOME & GARDEN Pressure WasherDeskripsi:The Kärcher K 3 HR – say goodbye to everyday dirt. High-pressure cleaner with Quick Connect gun, 10 m high-pressure hose suitable for occasional use around the home. The water pressure can be adjusted to the surface being cleaned by simply twisting the Vario Power spray lance (VPS). The dirt blaster with rotating pencil jet removes even the most stubborn dirt. The detergent can be applied quickly, simply and comfortably from the integrated detergent tank or via a foam jet for well-adherent foam and maximum dirt-dissolving power. The passive hose reel offers easy and neat storage of high-pressure hose after use.atribut:
- Inlet Temperature (°C): max. 40
- Power Cable (m): 5
- INGCO High Pressure WasherDeskripsi:INGCO Jet Cleaner (130 Bar) // Mesin Pompa Cuci Steam Pressure Washer Mobil Motor Taman
Daftar Harga karcher k2.360 Terbaru September 2025
KARCHER HOME & GARDEN Pembersih Bertekanan Tinggi | Rp1.799.900 |
KARCHER HOME & GARDEN Foam Jet Connect Car Shampoo FJ 10 C | Rp269.900 |
KARCHER Professional High Pressure Cleaners-Cold Water | Rp15.999.900 |
KRISBOW Mesin Cuci Mobil Tekanan Tinggi dengan Motor Induksi | Rp999.900 |
BOSCH High Pressure Cleaner | Rp1.499.900 |
KYODO Jet Cleaner (Mesin Cuci Steam) | Rp899.900 |
KARCHER HOME & GARDEN Multi Purpose Vacuum Cleaners | Rp1.699.900 |
Hyundai Pembersih Bertekanan Tinggi | Rp999.900 |
KARCHER HOME & GARDEN Bundling Promo Type | Rp3.099.900 |
Mesin HL High Pressure Cleaner | Rp729.900 |
Data diperbarui pada 06/09/2025 (Harga belum termasuk PPN)