Beli karcher industrial vacuum cleaner di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- LAVOR Industrial Vacuum Cleanersatribut:
- Filtering Capacity (µm): 5 micrometer
- Filter Surface Area (cm²): 4300 cm2
- KARCHER Industrial Vacuum CleanersDeskripsi:Compact and manoeuvrable entry-level industrial vacuum cleaner. With semi-automatic filter cleaning system, large wheels and braking rollers. Ideal for cleaning production machines and areas.atribut:
- Size (mm): 970×690×995
- Supply Voltage (Ph/V/Hz): 1/220-240/50-60
- Vacuum (mbar/kPa): 254/25.4
- Container content (l): 60
- Container material: Stainless Steel
- Accessory Nominal Diameter: ID70/ID50/ID40
- Air Flow (m³/hour): 148/532
- Connection Nominal Diameter: ID70
- Container Emptying: Set-down Trolley
- Filter Area (m²): 0.95
- Filters: Flat Pleated Filter
- Part Number: 1.576.104.0
- Rated Input Power (kW): 2.4
- Sound Pressure Level (dBA): 73
- Vacuuming Type: Electric
- NILFISK Vacuum Cleaner Wet and DryDeskripsi:The Nilfisk wet and dry range of vacuum cleaners includes durable machines from 20 to 75 liters that can take on any application, big or small. With outstanding performance and features like easy emptying and corrosion resistance, our range of wet and dry
- NILFISK Vacuum DryDeskripsi:Lightweight and portable, the Nilfisk GM 80P is the symbol of Nilfisk quality and provides durability, high performance and efficient cleaning - required by dust control professionals. The sturdy aluminium container means that the vacuum cleaner is almost indestructable and therefore especially suitable for rough and heavy duty cleaning. Mounted on a strong steel trolley with large rubber wheels, the machine is easy to manoeuvre. Ideal for e.g. production lines, chemi/pharma industries, hospitals and offices. GM 80P is a versatile machine with high suction power and can be used for both industry cleaning and integrated into production facilities. The unique multi-stage filtration system allows for adaption to special applications where high filtration level and low emission is required. Choose between two types of dust bags (fleece or paper), four different washable sack filters (Polyester, Cotton, PTFE or Nomex) and special exhaust filters with HEPA or ULPA classication. GM 80P can handle every heavy duty cleaning task and has become a vacuum cleaner icon in variety of industries
- KARCHER Professional Industrial Vacuum CleanersDeskripsi:The IVC 60/12-1 Tact EC H Z22 is a compact industrial vacuum with wear-resistant EC motor and an interface for all standard machine control systems. It is therefore ideally equipped for continuous operation in automated systems. The reliable industrial vacuum is designed for use in manufacturing areas and for cleaning production machinery in ATEX zone 22. The machine is also suitable for areas where there are dusts in dust class H, which are harmful to health, or for areas with very strict hygiene standards. Equipment - Accessories in scope of delivery, No
- DUPUY High Power Industrial Vacuum for Central Vacuum Systems Heavy Duty Vacuums for Different Application 25Kw 250Ltatribut:
- Voltage (volt): 400
- Power (kW): 25
- Water lift max. (mm.H2O): 4500
- Air Flow Maximum (m³/hour): 2100
- Suction inlet (mm): 120
- Dimmension (cm): 170x105x203H
- Filter Surface Area (cm²): 200000
- Tank Capacity (L) : 250
- KARCHER HOME & GARDEN Multi Purpose Vacuum CleanersDeskripsi:KARCHER Multi Purpose Vacuum Cleaners is A vacuum cleaner for diverse usage. A match for any type of dirt: the Kärcher multi-purpose vacuum cleaners are ideal for car interior cleaning, workshops, garages, cellars, outside areas and renovation.
- DUPUY Three-Phase Industrial Vacuum Cleaneratribut:
- Voltage (volt): 400
- Suction inlet (mm): 80
- Dimmension (cm): 120x65x155H
- Filter Surface Area (cm²): 20000
- Tank Capacity (L) : 100
- Numatic Industrial Wet VacuumDeskripsi:Industrial Wet Vacs The 70 litre wet pick up 1800 is not just big in capacity but equally big in performance. When it comes to the rought and tumble of heavy duty applications, the full Structofoam construction will stand you in good Stead ; whilst inatribut:
- Power: 230V AC 50/60Hz
- Motor Power: 1060W
- Airflow: 49L/sec
- Suction: 2400mm H2O
- Capacity Wet: 70L
- Cleaning Range: 26.8m
- Dimensions: 684x785x935mm
- KARCHER Professional Wet & Dry CleanersDeskripsi:KARCHER Wet & Dry Cleaners NT Indispensable: wet and dry vacuum cleaners effortlessly pick up all kinds of dirt. Whether dry, wet or liquid: Kärcher machines pick up everything. This means that you can use the vacuum cleaner purely as a wet vacuum cleaner or just as a dry vacuum cleaner.
- KRISBOW Vacuum Cleaner Basah & KeringDeskripsi:Jaga rumah Anda agar senantiasa bersih dengan menggunakan Penghisap Debu Kering & Basah Krisbow yang terbuat dari baja tahan karat dengan kualitas terbaik. Filter dapat dicuci setelah dipakai dan mempunyai 2 fungsi, untuk debu basah dan kering. Penghisap debu ini sangat efisien jika digunakan karena dapat menghisap debu maupun cairan yang tumpah dan cocok untuk digunakan baik untuk kebutuhan rumah tangga maupun kantor.atribut:
- Frequency (Hz): 50
- NILFISK Vacuum Dry Air CompressedDeskripsi:AIR COMPRESSED DRY VACUUM VHC200 SET adalah alat penghisap debu merek NILFISK yang dapat membersihkan debu kering (dry vacuum cleaner). Sangat cocok digunakan untuk bidang perindustrian. Tabung alat penghisap debu ini terbuat dari stainless steel dan memiliki kapasitas kontainer sebesar 100 liter. Alat penghisap debu kering ini dapat digunakan setiap hari.
- LAVOR Industrial Wet & Dry Vacuum CleanersDeskripsi:Equipped with: - 3 silenced two stage motor (SMX 3-36 model). - 2 silenced two stage motor (SMX 2-24 model). - Suction system with by-pass cooling. - S. S. tank. - Manual filter shaker. - Professional closing hooks. - Static electric shock inhibitor. - Liquid float valve. - Cloth filter. - Filters (optional) against thin dust or Hepa. - Though integrated accessory storage facility. - Non-overturning steel structure. - Available with body and cover entirely made of S. S. AISI 304. - Traceless wheels. - Accessories Ø 50.
- NILFISK Vacuum Wet and DryDeskripsi:The VHO 200 is a powerful vacuum for liquids with a diverting valve for convenient and fast container emptying. A metal basket for the metal chips recovery is also available as well as different kinds of nylon filters, letting the user select the required level of filtration for the application and then re-use the collected materials (both liquids and solids). The container emptying is performed manually by a ball valve or by differential pressure with discharge accessories kit. The VHO200 cleverly uses its twin vacuum motors to both collect and then to discharge the collected liquid without the need for an integral electric discharge pump. 2,4 kW power rating using two single-phase by-pass motors placed within a protective polypropylene cover connected to the container by a self-centering metal band. Once the metal band is released the motor-head is free to be tilted open. To protect the motors the VHO200 safety measures are comprehensive: both a visual cut off system and a float shut-off system are fitted as well as a double filter pad and an absorbent pad. A metal basket for metal chips recovery with integrated float shut-off is also available as well as different kinds of nylon filters, letting the user choose appropriate levels of filtration for the task and then to re-use the collected material (both liquids and solids). Oil mist can be filtered as well by a dedicated filter positioned under the motorhead. The drain point on the bottom of the container allows complete draining of the liquid collected. The container is easily removable for cleaning. With all these features this machine is suitable for many different sectors: ideal for the oil recovery and recycling from tooling machines, in its stainless steel version (with the exception of the motor-head and the trolley) it’s also suitable for chemical & pharmaceutical use as well as in food companies whenever there is the need to collect liquid. Dedicated accessory kits for different sectors are also available.
- DUPUY Three-Phase Industrial Vacuum Cleaneratribut:
- Voltage (volt): 400
- Suction inlet (mm): 80
- Dimmension (cm): 58x60x155H
- Filter Surface Area (cm²): 20000
- Tank Capacity (L) : 60
Daftar Harga karcher industrial vacuum cleaner Terbaru October 2025
LAVOR Industrial Vacuum Cleaners | Rp34.999.900 |
KARCHER Industrial Vacuum Cleaners | Rp58.999.900 |
NILFISK Vacuum Cleaner Wet and Dry | Rp7.599.900 |
NILFISK Vacuum Dry | Rp10.999.900 |
KARCHER Professional Industrial Vacuum Cleaners | Rp46.999.900 |
DUPUY High Power Industrial Vacuum for Central Vacuum Systems Heavy Duty Vacuums for Different Application 25Kw 250Lt | Rp869.999.900 |
KARCHER HOME & GARDEN Multi Purpose Vacuum Cleaners | Rp1.699.900 |
DUPUY Three-Phase Industrial Vacuum Cleaner | Rp139.999.900 |
Numatic Industrial Wet Vacuum | Rp23.999.900 |
NILFISK Vacuum Cleaner Wet & Dry Type for Industrial Use | Rp4.499.900 |
Data diperbarui pada 12/10/2025 (Harga belum termasuk PPN)