Beli karcher carpet extractor di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KARCHER Professional Carpet Extractor Puzzi Lineatribut:
- Voltage (V): 220-240
- Frequency (Hz): 50-60
- TENNANT Mesin Pembersih Karpet EkstraktorDeskripsi:The Compact 1200 Extractor This unit features a self adjusting brush, lift-off tank and a folding handle design for convenient storage and easy transport. The 1200 is lightweight and maneuverable; perfect for cleaning small areas.
- Goldie Three in One Carpet Extractoratribut:
- Voltage (V): 220
- Frequency (Hz): 50
- Water Sucking Motor (V/W): AC 220/110
- Power (W): 1122
- Current (A): 5.1
- Cable Length (m): 18
- Dimensions (mm): 1000x545x975
- Pressure (psi): 30
- KARCHER Professional Wet & Dry CleanersDeskripsi:KARCHER Wet & Dry Cleaners NT Indispensable: wet and dry vacuum cleaners effortlessly pick up all kinds of dirt. Whether dry, wet or liquid: Kärcher machines pick up everything. This means that you can use the vacuum cleaner purely as a wet vacuum cleaner or just as a dry vacuum cleaner.
- KARCHER HOME & GARDEN Multi Purpose Vacuum CleanersDeskripsi:KARCHER Multi Purpose Vacuum Cleaners is A vacuum cleaner for diverse usage. A match for any type of dirt: the Kärcher multi-purpose vacuum cleaners are ideal for car interior cleaning, workshops, garages, cellars, outside areas and renovation.
- SOTECO Carpet Extractor VacuumDeskripsi:Carpet Extractor Vacuum Cleaner 32 Liter Scup Soteco Eropaatribut:
- Bypass Suction Motor (W): 1200
- Motor Pump (W): 48
- Accesoris (mm): 32
- Pum Flow (L/minute): 0.8
- Pump Pressure (bar): 2
- Solution Tank (L): 11.4
- Stainless Steel Tank Capacity (L): 32
- Technical Specification: FP-700
- KRISBOW Mesin Pembersih Lantaiatribut:
- Color: Yellow
- Clean/ Dirty Water Tank Capacity: 27.8 L/ 31.3 L
- Power: 1000 W
- Dimensions (mm): 1060x650x1025
- KARCHER HOME & GARDEN Steam CleanersDeskripsi:KARCHER Steam Cleaners is Environmentally friendly, quick and convenient. Can be used practically anywhere: Kärcher steam cleaners make it possible to clean hard floor surfaces, fittings and much more with little effort and without chemicals, making them more environmentally friendly. The tried and tested Kärcher quality of these machines ensures that your floors, tiles and windows will shine.The Next Generation of Steam Cleaners. Whether small and handy, with non-stop steaming or a top-class machine, Kärcher provides the right model for every need – the ideal alternative to conventional cleaning. The next generation of Kärcher steam cleaners delivers non-stop steam without work interruptions or long waiting times. The water tank can be detached and refilled at any time to quickly and easily clean large surfaces – no chemicals or cleaning agents are needed. Cleaning is made even easier for you thanks to the compact build and top-quality accessories.
- KRISBOW Vacuum Cleaner Basah dan KeringDeskripsi:Jaga rumah Anda agar senantiasa bersih dengan menggunakan Penghisap Debu Kering & Basah Krisbow yang terbuat dari baja tahan karat dengan kualitas terbaik. Filter dapat dicuci setelah dipakai dan mempunyai 2 fungsi, untuk debu basah dan kering. Penghisap debu ini sangat efisien jika digunakan karena dapat menghisap debu maupun cairan yang tumpah dan cocok untuk digunakan baik untuk kebutuhan rumah tangga maupun kantor.atribut:
- Frequency (Hz): 50
- TASKI Polisher High Speedatribut:
- Working Width (cm): 50
- Cable Length (m): 15
- Brush Pressure (N/cm²): 0.03
- Brush/Pad Speed (rpm): 1200
- KARCHER Professional Carpet Extractors Puzzi Line PackageDeskripsi:Puzzi 10/1 with upholstery nozzle and floor nozzle is particularly suited to hygienic and effective cleaning of small to medium surfaces. With 1 bar spray pressure, the spray extraction machine ensures gentle, deep cleaning of textiled surfaces and delivers impressive results, especially when cleaning carpets and upholstery. Thanks to the narrow floor nozzle, the machine is optimally suited for use in confined spaces. The flexible suction lips allow cluttered areas to be cleaned easily. The spray extraction machine is fitted with an integrated cable hook and a holder for a handle with trigger and suction pipe.atribut:
- Dimension(mm): Flexible floor nozzle : 780x290x115, Spray-Extraction Cleaner : 690x325x440
- Air Flow (L/s): 74
- Vacuum (mbar/kPa): 220-22
- Current type (V): 220-240
- Fresh/Dirty Water Tank (L): 10/9
- Maximum Area Performance (m²/hour): 20-25
- Pump Capacity (W): 40
- Spray Pressure (bar): 1
- Spray Volume (L/minute): 1
- Turbine Capacity (W): 1250
- KARCHER HOME & GARDEN Hard Floor CleanerDeskripsi:The Floor Cleaner FC 5's two-in-one function lets you mop and suction wet and dry dirt in just one step. No need to vacuum beforehand – mopping has never been easier, faster or more thorough. The automatically moistened, rotating microfibre rollers pick dirt up, while the water-dirt mixture is continuously suctioned off the rollers at the same time. This practical self-cleaning function keeps the rollers fresh and ready to use at all times. The Floor Cleaner offers even more convincing arguments: in comparison with conventional methods, the FC 5 uses up to 85% less water while providing significantly better cleaning performance. The FC 5 can be used on all standard hard floors, whether they are made of wood, stone or plastic.atribut:
- Current Type (V/Hz): 220-240/50-60
- Fresh Water Tank Capacity (ml): 400
- Dirty Water Tank Capacity (ml): 200
- Cable Length (m): 7
- Dimensions (mm): 320x270x1220
- KARCHER HOME & GARDEN Dry Vacuum Cleaners (Vacuum Cleaner Kering)Deskripsi:KARCHER Dry Vacuum Cleaners – efficient cleaning with less power The new VC vacuum cleaners impress with their energy efficiency and comfort. With EasySlider obstacle guide, QuickClick system, cord storage, HEPA 12 filter (EN1822:1998).
Daftar Harga karcher carpet extractor Terbaru March 2026
| KARCHER Professional Carpet Extractor | Rp18.999.900 |
| KARCHER Professional Carpet Extractor Puzzi Line | Rp14.999.900 |
| TENNANT Mesin Pembersih Karpet Ekstraktor | Rp82.999.900 |
| Goldie Three in One Carpet Extractor | Rp16.999.900 |
| KRISBOW Mesin Pembersih Karpet | Rp699.900 |
| KARCHER Professional Wet & Dry Cleaners | Rp3.099.900 |
| VIPER Carpet Extractor | Rp20.999.900 |
| KARCHER HOME & GARDEN Multi Purpose Vacuum Cleaners | Rp1.699.900 |
| SOTECO Carpet Extractor Vacuum | Rp8.499.900 |
| KRISBOW Mesin Pembersih Lantai | Rp26.999.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)



































































































































































/P101542256-1.jpg)