Beli kacamata anti uv di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SAFETY JOGGER Safety/Protection Glasses Yoho Safety Eyewear (Kacamata Safety)
    Mulai

    Rp90.900

    SAFETY JOGGER Safety/Protection Glasses Yoho Safety Eyewear (Kacamata Safety)
    Deskripsi:
    Athletic, lightweight and comfortable safety spectacle with anti-fog coatingStylish and lightweight safety spectacle that offers comfortableeye protection and is treated with an anti-fog coating on both sides of the lens. Thanks to the athletic design, Yoho can be used as a sport spectacle as well. Protects against UV light and can be worn with earmuffs.- Polyamide temples with Polyurethane elements- Polycarbonate lens- Lens color: clear- Optical filter: 2-1,2- Impact resistance: F (45 m/s)- Coating: anti-fog- Weight: 18 gr
    atribut:
    • Lenses: Polycarbonate
    • Frame: Polycarbonate
    • Size Range: EU UNI
    • Coating: Anti-fog
    • Norms: EN 166:2001
    • Temples: Polyamide
  2. monotaro Safety/Protection Glasses (Kacamata Safety)
    Mulai

    Rp67.900

    monotaro Safety/Protection Glasses (Kacamata Safety)
    Deskripsi:
    Design that file outline of the face.- Adopted polycarbonate with high impact resistance foe lanses.- With UV 385 (99%cut) function.- With anti-fog function- Specification : Reinforcing processing, UV protection, with protctive film.
    atribut:
    • Package Weight (g): 52
    • JIS Standard: Non-standardized
    • Lens: Anti-fog + curing treatment
    • Lens Color: Clear
    • Material: (Temple part) Nylon resin
    • Material (Lens): Polycarbonate
    • Standard: ANSI Z 87.1
  3. TRUSCO Safety/Protection Glasses (Kacamata Safety)
    61%
    Mulai

    Rp73.900

    TRUSCO Safety/Protection Glasses (Kacamata Safety)
    Deskripsi:
    -A small size type that fits perfectly even with small face individuals.-Autoclave sterilization at 121°C for 20 minutes is possible.-Optimum for work in a clean room.
  4. CONDOR Clear Safety Glasses
    Mulai

    Rp98.900

    CONDOR Clear Safety Glasses
    Deskripsi:
    The lenses on these clear safety glasses have the following coating:Anti-fog keeps lenses free of condensation in humid conditions, climate-controlled areas, or when moving between areas with different temperatures.
    atribut:
    • UNSPSC: 46181802
    • ANSI Dust/Splash Rating: Not Rated for Dust or Splash
    • Eyewear Size: M
    • Gender: Unisex
    • Includes Polarized Lens Coating: No
    • Lens Color: Clear
    • Lens Material: Polycarbonate
    • Photochromatic Lens: No
    • X-Ray Detectable: No
  5. 3M Safety/Protection Glasses OX Overglass Type (Kacamata Safety)
    Mulai

    Rp229.900

    3M Safety/Protection Glasses OX Overglass Type (Kacamata Safety)
    Deskripsi:
    Can be used with glasses. The lens of UV cut (99.9%) specification is adopted. Has chemical resistance. You can adjust the length of the vine. Rotating ear pads prevent the glasses from falling off.
    atribut:
    • Standard: ANSI standard product (Z87.1)
    • Shape: Single-lens type
    • Lens Color: Clear
    • Lens Thickness (mm): 2.0
    • Material (Lens): Polycarbonate
    • Material (Frame): Nylon
    • Function: Can be used with glasses, UV cut, adjustable vine length, chemical resistance
    • Lens: Anti-fog
    • TRUSCO Number: 344-7120
  6. CIG Safety/Protection Glasses Danio (Kacamata Safety)
    Mulai

    Rp63.900

  7. CIG Safety/Protection Glasses Cobia (Kacamata Safety)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp38.900

  8. UVEX U-Sonic Goggles
    Mulai

    Rp359.900

    UVEX U-Sonic Goggles
    Deskripsi:
    uvex u-sonic 9308 - Small goggle with low weight for discharge instead of charge - Slight pressure and homogeneous pressure distribution for a high wearing comfort - Compact geometry for a good combination with other PSE like helmets - Perfect fit by duo component technology - Frame colour grey/lime, W 166 34 B DIN 0196 CE - Lens grey 23%/sunglare filter UV400, 5-2,5 W 1 BKN CE - Coating uvex supravision excellence
    atribut:
    • Product Type: Goggles
    • Coating: Uvex Supravision Excellence
    • More Requirements: Extreme Lightness, Intern. Fog-Resist./Exter scr.
    • UV Protection: UV400
  9. AS ONE Safety/Protection Glasses UV (Kacamata Safety)
    Mulai

    Rp419.900

  10. CIG Safety/Protection Glasses Barramundi (Kacamata Safety)
    51%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp39.900

  11. KDK Kacamata Las Otomatis
    Rating:
    90% of 100
    (2)
    Mulai

    Rp86.900

    KDK Kacamata Las Otomatis
    Deskripsi:
    KDK kacamata las otomatis berfungsi untuk melindungi pada saat sinar yang terpancar saat pengelasan yaitu berubah menjadi gelap. Kacamata ini cocok untuk pengelasan MMA, Plasma cutting, Argon, dan lainnya.
    atribut:
    • Type: Auto Darkness
  12. BOLLE SAFETY Dark-Tinted Safety Glasses for Bright-Light Use
    Mulai

    Rp189.900

    BOLLE SAFETY Dark-Tinted Safety Glasses for Bright-Light Use
    atribut:
    • Glasses Frame Style: Wraparound with Side Protection
    • Lens Material: Polycarbonate
    • X-Ray Detectable: No
  13. KRISBOW Kacamata Las Goggle
    Rating:
    100% of 100
    (2)
    Mulai

    Rp26.900

Daftar Harga kacamata anti uv Terbaru March 2026
Yamamoto Kogaku Face Shield with HelmetRp3.399.900
SAFETY JOGGER Safety/Protection Glasses Yoho Safety Eyewear (Kacamata Safety)Rp90.900
monotaro Safety/Protection Glasses (Kacamata Safety)Rp67.900
TRUSCO Safety/Protection Glasses (Kacamata Safety)Rp73.900
CONDOR Clear Safety GlassesRp98.900
TRUSCO Safety/Protection Glasses Single-Lens Type (Kacamata Safety)Rp54.900
LEGION Safety/Protection Glasses Eco (Kacamata Safety)Rp4.900
3M Safety/Protection Glasses OX Overglass Type (Kacamata Safety)Rp229.900
CIG Safety/Protection Glasses Danio (Kacamata Safety)Rp63.900
HONEYWELL Safety/Protection Glasses (Kacamata Safety)Rp39.900

Data diperbarui pada 14/03/2026 (Harga belum termasuk PPN)

Halaman Terkait