Beli kabel tis di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Kenmaster Cable Ties (Pengikat / Kabel Tis)Deskripsi:Kegunaan utamanya adalah untuk mengikat kabel-kabel supaya tidak berantakan, cable ties juga boleh digunakan untuk kegunaan seperti mengikat barangan harian yang lain. karena fungsi dan sifatnya dari bahan yang fleksibel untuk mengikat segala sesuatu cable ties ini cukup kuat dan tidak mudah putus mudah digunakan
- INGCO Cable Ties (Pengikat / Kabel Tis)Deskripsi:INGCO 100-Pcs Cable Ties // Tali Kabel Tis Tie Nylonatribut:
- Color: White
- Material: Nylon 66
- TRUSCO Cable Ties Wheather Resistance (Pengikat / Kabel Tis)Deskripsi:It is a versatile type mostly suitable for cohesion outdoors. To bond the wire, cable, hose etc.atribut:
-
Finishing Material:
66, UL Approved Nylon
(UL94V-2) Pass Color: Weatherproof Type / Black
-
Finishing Material:
66, UL Approved Nylon
- Non Brand Osb Plywood EuropeanDeskripsi:It is a plywood with a unique pattern that is made by pressing a strip of wood and hardening it.Base material, interior material, construction materialatribut:
- Material: OSB plywood
- Length (mm): 1820
- Width (mm): 910
- Formaldehyde grade: F4
- Dimensions (mm): 910x1820
- Jason Cable Ties (Pengikat / Kabel Tis)Deskripsi:Strap and self locking systemColorfull cable tiesatribut:
- Color: 5Colors
- monotaro Cable Ties Weather Resistance (Pengikat / Kabel Tis)Deskripsi:Produk ini juga sering disebut dengan Kabel Ties/ Cable Tie/ Kabel Tie /Pengikat Kabelatribut:
- Overall Length L (mm): 200
- Material: 66 Nylon
- Standard: UL standard product
- Type: Weatherability
- Characteristic: Weather Resistance
- Color: Black
- Maximum Binding Diameter (Ømm): 50
- Minimum Loop Tensile Strength (N/kgf): 217/22.2
- Operating Temperature Range (°C): -40 to 85
- Thickness (mm): 1.2
- Use: For fixing and bundling electric wires and cables.
- Width (mm): 4.8
- Broco Outbow Dus Galleo Series (Doos)atribut:
- Color: Snow White
- Series: Galleo
- Boss Stop Kontak Schuko 2-Gang (Power Socket/Power Outlet)atribut:
- Dimensions WxHxD (mm): 153x82x9
- Rating (A): 10
- Voltage (V): 250
- Material: High Impact and Fire Retardant Polycarbonate
- SapiSelco UV Resistant Cable Tie SELFIT (R)atribut:
- Color: Black
- Finish Material: Weather Resistance Nylon 66
- Working Temperature (°C): -10 to 100
- Panduit Cable Ties Black (Pengikat / Kabel Tis)atribut:
- Color: Black
- GIANTLOK Cable Ties Marking (Pengikat / Kabel Tis)Deskripsi:- Tie and identify bundles of cable in one operation.- Large flat area for imprinting or writing the required information.- Hot stamping available, which is subject to minimums and lead times.- Label may be imprinted or written with marker pen.atribut:
- Length (mm): 110
- Width (mm): 2.5
- Color: Natural
- Material: UL approved Polyamide 6.6, 94V-2
- Max. Bundle Diameter (mm): 18 (0.71inch)
- Min. Loop Tensile Strength (kgf): 8.1 (18lbs)
- Operating Temperature (°C): Max.: 85 (185°F); Min.: -40 (-40°F)
- NITTO Adhesive Polyethylene Tapeatribut:
- Color: Black
- Length (m): 10
- Material: Base Material = Polyethylene Film, Adhesive = Butyl Rubber
- RoHS Directive: Correspondence (Corresponding to 10 Substances)
- Tensile Strength (N/10mm): 25.4
- Thickness (mm): 0.5
- Width (mm): 20
- monotaro.id Cable Ties 3.6x150mm (Pengikat / Kabel Tis)atribut:
- Length (mm): 150
- Width (mm): 3.6
- Material: Nylon 66 (UL recognized) UL Flammability 94V.2
- Min. Loop Tensile Strength (kg): 18
- Banding range (mm): 3-35
- Deli Basic Tool Bagsatribut:
- Size (inch): 16
- Package Type: OPP Bag
- Ref. No.: EDL430116
- SAP: 100146477
- Main Material: Oxford cloth
- Package Manner: 1/10/20
- Product Color : Yellow
- Product Size(mm): 360×180×250 (16inch)
- Skrineer Masker Earloop 3Ply Smart Plus (Masker)Deskripsi:Kandungan:Lapisan 1 : Non-WovenLapisan 2 : Melthblown with BFE 99%Lapisan 3 : Non-WovenPengait Telinga : Opelon latex FreePengait Hidung : Singel MetalDeskripsi:Kemasan 1 Kotak isinya ada 50 PiecesCocok dipakai dimana saja pada saat lagi sakit seperti flu, batuk, bersin bersin, saat berkendara motor, saat di kereta dan diluar ruangan agar terhindar dari udara yang kotor akibat polusi udaraIdeal untuk pengendara motor, jamaah haji/umroh, ibu rumah tangga, baby sitter, anakanak, polisi lalu lintas, pekerja pabrik, dllMasker dengan 3 Lapisan, efektif menyaring Udara & Bakteri lebih BaikRingan, Praktis dan nyaman dipakaiTekstur berpori membuat pernafasan menjadi lebih legaBebas alergi dan tidak menimbulkan iritasiProduksi higienis, karena diproses dengan mesin full otomatis menggunakan teknologi Ultrasonic Heater SystemDesain masker simetris, kuat dan presisiMelindungi hidung dan mulit dari partikel mikro, makro dan polusi udaraMelindungi dari bakteri dan virus sampai dengan 99% yang telah di uji oleh Laboratorium Nelson di AmerikaManfaat:Untuk Melindungi Saluran Pernafasan anda (Mulut Dan Hidung) agar tidak terkontaminasi dengan udara luarKeunggulan:1. Ringan, Praktis dan nyaman dipakai2. Tekstur berpori membuat pernafasan lebih lega3. Bebas alergi dan tidak menimbulkan iritasi4. Produksi higienis karena diproses dengan mesin full otomatis menggunakan teknologi Ultrasonic Heater System5. Desain masker simetris, kuat dan presisi6. Melindungi hidung dan mulut dari partikel mikro, makro dan polusi udara7. Melindungi dari bakteri dan virus sampai dengan 99% yang telah di uji oleh Laboratorium Nelson di AmerikaAnjuran Pemakaian:Jika sehat dipakai seperlunya, jika lagi sakit flu dan sejenisnya wajib selalu dipakai, masa pemakaian efektif satu pcs masker yaitu selama 6 jamatribut:
- Color: Green
- Type: 3Ply Earloop
- Marketing Authorization Number of KEMENKES RI: AKD 21603610384
Daftar Harga kabel tis Terbaru March 2026
| Kenmaster Cable Ties (Pengikat / Kabel Tis) | Rp2.900 |
| INGCO Cable Ties (Pengikat / Kabel Tis) | Rp8.900 |
| Synott Cable Ties (Pengikat / Kabel Tis) | Rp9.900 |
| TRUSCO Cable Ties Wheather Resistance (Pengikat / Kabel Tis) | Rp30.900 |
| Non Brand Osb Plywood European | Rp479.900 |
| Jason Cable Ties (Pengikat / Kabel Tis) | Rp26.900 |
| monotaro Cable Ties Weather Resistance (Pengikat / Kabel Tis) | Rp32.900 |
| Broco Outbow Dus Galleo Series (Doos) | Rp9.900 |
| KSS Wiring Accesories Cable Ties (Pengikat / Kabel Tis) | Rp8.900 |
| Boss Stop Kontak Schuko 2-Gang (Power Socket/Power Outlet) | Rp44.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































/00P103565000-1.jpg)
/qqP105717962-1.jpg)
/neP105064842-1.jpg)
/P101000765-1.jpg)

/65P104969221-2.jpg)
/5lP101571201-12.jpg)
/4jP114408163-1.jpg)
/igP101550664-15.jpg)
/20P109193072-1.jpg)
/16P105563042-1.jpg)
/0cP105528012-1.jpg)
/17P106804043-1.jpg)

/31P109152109-11.jpg)
/dgP105879484-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Kantong%2C%20Tas/Tempat%20Perkakas/Deli%20Basic%20Tool%20Bags/oyP110227898-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Skrineer%20Masker%20Earloop%203Ply%20Smart%20Plus%20(Masker)/P103081696-1.jpg)