Beli kabel gulung di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Indexa External Tool HolderDeskripsi:90° approach for 11° positive triangular inserts.
- Zebra Paint Markeratribut:
- Bullet Tip (mm): 2.0-2.5
- EZREN Timah Gulung Solder Kawat Las Rosin CoreDeskripsi:Tin Lead Solder Wire Alloy:Sn63N.W 40grFlux 2.0%
- 3M Full Facepiece Reusable Respirator 6000 Seriesatribut:
- Accessories: Yes
- Cartridge or Filter Included: No
- Clip-on Welding Shield: No
- Compatible with 3M PAPR Systems: Yes
- Compatible with 3M Supplied Air System: Yes
- Compatible with Welding Shield: No
- Connection Type: Bayonet
- Cool Flow Exhalation Valve: Yes
- Drop-down Feature: No
- Enhanced Comfort: Yes
- Enhanced Durability: No
- Exhalation Valve: Yes
- Eye Protection: Yes
- Facepiece Type: Full Facepiece Reusable
- Feature: Dual Airline Supplied Air Compatible, Large Lens for Enhanced Field of View
- Harness Type: 4 point
- Harness Type: 4 points
- Hazard Type: Mold, Silica
- Headgear Type: Full Facepiece
- Maintenance Free: No
- Material: Silicone, Thermoplastic Elastomer (TPE)
- Primary Material: Silicone/Thermoplastic Elastomer
- Product Series: 6000
- Product Type: Full Facepiece
- Purpose: Full Facepiece Respirators
- Range: Better
- Recommended Industry: Construction, Design & Construction, Food & Beverage Manufacturing, General Manufacturing, Heavy Industrial, Industrial Maintenance, Marine, Mining, Oil & Gas, Pharmaceutical, Transportation
- Silicone Faceseal: Yes
- Six-point Head Harness: No
- Size: Medium
- Speaking Diaphragm: No
- Suspension Type: 4 Point Strap
- LOYAL Kabel Roll Sapphire Baru Warna AssortedDeskripsi:- Teknologi Dual Drum gulungan kabel terpisah dengan body luar menggulung kabel lebih ringan.- Handle berputar menggulung kabel lebih nyaman.- Saklar Indikator.- P.V.C RoHS.- kabel SNI.- Terminal kuningan.- Pin kuningan.- Arde.atribut:
- Cable Type: 3G
- Diameter (cm): 29
- Cable Size (mm): 0.75
- ALDO Power Socket Cable Roll (Kabel Roll)Deskripsi:- Germany Type- Copper Wire
- 3M Organic Vapor Cartridge 6003Deskripsi:The 3M Organic Vapor Cartridge 6001 helps provide organic vapor protection in a variety of environments. The cartridge may be used for vapor concentrations up to 10 times the Permissible Exposure Limit (PEL) with half facepieces or 50 times PEL with quantitatively fit tested full facepieces. Recommended applications for the cartridge include assembly and mechanical, batch-charging, change-overs, chemical dispensing, clean-up, cleaning, painting, parts cleaning, and seal coating. Inventory needs and training requirements for safety equipment are reduced because this respirator cartridge selection works for many different applications. Industries in which this cartridge is commonly used include chemicals, construction, oil and gas, and transportation.The 3M Organic Vapor/Acid Gas Cartridge 6003 helps provide organic vapor and acid gas protection in a variety of environments. When properly used with an approved 3M respirator properly fitted, this respirator cartridge helps provide respiratory protection from certain organic vapors, chlorine, hydrogen chloride, sulfur dioxide, chlorine dioxide, hydrogen sulfide, or hydrogen fluoride. The cartridge may be used for vapor concentrations up to 10 times the Permissible Exposure Limit (PEL) with half facepieces or 50 times PEL with quantitatively fit tested full facepieces. Recommended applications for the cartridge include assembly and mechanical, batch-charging, change-overs, chemical dispensing, clean-up, cleaning, handling, painting, parts cleaning, pesticide application, powder, and seal coating. Inventory needs and training requirements for safety equipment are reduced because this respirator cartridge selection works for many different applications. This cartridge is commonly used in the following industries: agriculture, aluminum reduction, chemical manufacturing, laboratories, petrochemical, pharmaceuticals, pulp and paper, and utilities.atribut:
- Compatible With: 3M Half Facepiece 6200, Full Facepiece 6800 and 3M Half Facepiece 7502 with bayonet style cartridge holders
- Gas & Vapor Protection Type: Organic Vapor/Acid Gas
- Size (inch): 3.4x4.2
- Color: Yellow
- Connection Type: Bayonet
- Maintenance Free: No
- Particulate Protection: Organic Vapor
- Recommended Application: Welding
- Recommended Industry: Transportation
- Respirator Compatibility: 3M Full Facepieces FF-400
- Standards Approvals: NIOSH
- TEKIRO Catok Besi (Ragum)Deskripsi:TEKIRO Bench Vise 3". Merupakan alat bantu yang digunakan untuk membantu pekerajaan memotong mengikir mengelas dll. Dengan menggunakan material Forged Steel yang lebih kuat dan dengan cat hitam sehingga membuatnya lebih tahan karat.Fungsi : Untuk menjepit benda kerja yang akan diproses.Material : Forged Steelatribut:
- Material: Forged Steel
- 3M Half Facepiece Reusable Respirator 6000 Series (Masker Respirator)Deskripsi:The 3M 6000 Series reusable half masks are economical, lowmaintenance, simple to handle and lightweight. Available in three sizes, all masks have the 3M Bayonet Connection System allowingconnection to a broad range of twin filters to protect against gases, vapours and particulates depending on your individual needs. 6000 series half masks by 3M can also be used with 3M SuppliedAir Systems for your increased convenience and flexibility.atribut:
- Primary Material: Thermoplastic Elastomer (TPE)
- Connection Type: Bayonet
- Facepiece Type: Half Facepiece Reusable
- Harness Type: 4 points
- Range: Good
- Product Series: Half Facepiece 6000 Series
- Replaceable Cartridge Included: No
- LOYAL Arde Plug (Assorted Color) (Colokan)Deskripsi:- Bahan plastik nylon.- Bahan plastik anti pecah. - Arde. - Pin kuningan untuk konduktivitas listrik tinggi. - Dilengkapi dengan terminal pembumian untuk keamanan. - Portable-mudah dipakai dan dibawa kemana-mana.
- Kenmaster Power Socket (Stop Kontak/ Power Outlet)Deskripsi:Spesifikasi :- Kabel Full Tembaga- Connector Full Kuningan- Bahan Fire Rerardant- Child Protection- Overload Protector- Central Switch
- ABC (Battery) Baterai Alkaline AAA (A3)Deskripsi:Baterai yang dirancang dan diproduksi untuk memenuhi kebutuhan perangkat elektronik. ABC Alkaline Millennium Power dengan tipe LR03/AAA ini tidak mengandung merkuri dan kadmium. Adapun spesifikasinya: Nominal voltage : 1.5V, Diameter : 9.8-10.5mm dan Total height : 43.5-44.5mm. Dapat diaplikasikan pada mainan, kalkulator, jam, remote control, mouse, radio, pointer, kamera digital, penerangan portabel dan audio digital.atribut:
- Size: AAA
- Diameter (mm): 9.8-10.5
- Total Height (mm): 43.5-44.5
- Voltage (V): 1.5
- SNI License: Yes
- SNI Number: Plant 1 : 288/W/RE/B/IV.4/2015 Plant 1 : 322/W/RE/B/IV.4/2015
- INGCO Power Socket Cable (Stop Kontak/ Power Outlet)Deskripsi:INGCO Stop Kontak Terminal (4 Switch) // Colokan Listrik Lubangatribut:
- Length (m): 3
- Maximum Current (A) : 13
- Size (mm²): 3x1.25 power cable
- VETTO Cable Rollatribut:
- Maximum Power (W): 2500
- Maximum Current (A) : 10
- Maximum Voltage (V) : 250
- Uticon Power Socket Cable (Stop Kontak/ Power Outlet)Deskripsi:Berbagai metode dan posisi pemasangan untuk disesuaikan dengan kebutuhan anda dan lokasi pemasangan, Casing terbuat dari bahan polikarbonat yang tahan panas dan berdaya tahan tinggi, Terminal kontak kuningan, Kabel berkualitas tinggi dengan standar Internasional & SNI, Dilengkapi perangkat penutup soket untuk keamanan tambahan, Ukuran ringkas, tepat & portabel - mudah dipakai dan dibawa kemana-mana, Posisi saklar menurun untuk kenyamanan pemakaian dan kemudahan penyimpanan serta instalasi, Saklar dengan lampu indikator, Saklar tersendiri untuk setiap soket untuk penghematan pemakaian listrik, Soket akhir berjarak lebih lebar untuk mengakomodasi steker lebar atau AC adaptor besar, Steker arde insulasi berkualitas tinggi berstandar Internasional & SNI, Dilengkapi dengan gounding terminal untuk keamanan, Instalasi saklar indikator dengan terminal ganda memutuskan aliran listrik pada kedua terminal (total) bila dimatikan.atribut:
- Cable (m): 1.5
- Cable Type: H05VV-F 3x0.75 Sqmm
- Dutron Power Socket Cable 5 Gang (Stop Kontak/ Power Outlet)Deskripsi:DUTRON Stop Kontak Switch 5 Lubang + Kabel 3 meterStop Kontak berfungsi sebagai penghubung antara sumber listrik dengan alat elektronik. Stop kontak Dutron sudah dilengkapi dengan terminal kuningan serta arde/ground sehingga dapat mengantarkan arus litrik yang stabil dan aman bagi pengguna.Spesifikasi:Tipe: DV-SKK-53- Dilengkapi switch ON/OFF dan lampu indikatorPanjang kabel sebenarnya lebih pendek daripada yang tertera pada judul produk. Mohon dimengerti dan dimaklumi agar tidak terjadi kesalahpahaman.atribut:
- Plug Hole: 5
- Maximum Usage (W): Up to 600
- Dimensions (cm): 27.5x5.3x3.2
- Uticon Power Socket Cable + Switch (Stop Kontak/ Power Outlet)Deskripsi:Berbagai metode dan posisi pemasangan untuk disesuaikan dengan kebutuhan anda dan lokasi pemasangan, Casing terbuat dari bahan polikarbonat yang tahan panas dan berdaya tahan tinggi, Terminal kontak kuningan, Kabel berkualitas tinggi dengan standar Internasional & SNI, Ukuran ringkas, tepat & portabel - mudah dipakai dan dibawa kemana-mana, Posisi saklar menurun untuk kenyamanan pemakaian dan kemudahan penyimpanan serta instalasi, Saklar dengan lampu indikator, Instalasi saklar indikator dengan terminal ganda memutuskan aliran listrik pada kedua terminal (total) bila dimatikan.atribut:
- Kabel: Kabel 1.5M H05VV-F 3x0.75 Sqmm
- Saklar: 1 Saklar
- LOYAL Multi Tap Socket Extensions (Assorted Color)atribut:
- Cable Length: 1.5m
Daftar Harga kabel gulung Terbaru January 2026
| Indexa External Tool Holder | Rp1.399.900 |
| Zebra Paint Marker | Rp27.900 |
| Tungaloy External Turning Insert | Rp999.900 |
| EZREN Timah Gulung Solder Kawat Las Rosin Core | Rp23.900 |
| 3M Full Facepiece Reusable Respirator 6000 Series | Rp2.999.900 |
| LOYAL Kabel Roll Sapphire Baru Warna Assorted | Rp229.900 |
| ALDO Power Socket Cable Roll (Kabel Roll) | Rp669.900 |
| 3M Organic Vapor Cartridge 6003 | Rp229.900 |
| TEKIRO Catok Besi (Ragum) | Rp629.900 |
| 3M Half Facepiece Reusable Respirator 6000 Series (Masker Respirator) | Rp229.900 |
Data diperbarui pada 13/01/2026 (Harga belum termasuk PPN)























































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Masker%20Gas%20-%20Unit/3M%20Full%20Facepiece%20Reusable%20Respirator%206000%20Series/P102069899-1.jpg)

/6uP107086246-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Canister/3M%20Organic%20Vapor%20Cartridge%206003/dbP107527479-1.jpg)
/0iP101004018-3.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Masker%20Gas%20-%20Unit/3M%20Half%20Facepiece%20Reusable%20Respirator%206000%20Series%20(Masker%20Respirator)/P102069950-2.jpg)
%20(Colokan)/P102891731-1.jpg)
/d4P102277472-2.jpg)
%20Baterai%20Alkaline%20AAA%20(A3)/5mP102267202-6.jpg)
/43P105718147-1.jpg)

/k9P110141729-1.jpg)
/P102891917-1.jpg)
/P102059210-1.jpg)