Beli jual vans original di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Tire Pressure Gauge
    Mulai

    Rp289.900

  2. HAKKO Gauge (for Measurement/Decompression)
    Mulai

    Rp3.799.900

    HAKKO Gauge (for Measurement/Decompression)
    Deskripsi:
    -Tire pressure can be measured and decompressed.-The scale is large Φ80mm.-The flashing luminous scale (PAT) is adopted.-You can fine-tune (depressurizing) by the button on hand.
  3. HAKKO Tire Gauge
    Mulai

    Rp1.199.900

    HAKKO Tire Gauge
    Deskripsi:
    -Suitable for measuring tire pressure.-A popular version of measurement type.
  4. KTC Tire Air Gauge
    Mulai

    Rp3.199.900

    KTC Tire Air Gauge
    Deskripsi:
    To measure, increase and decrease the air pressure of automobile tires.Tire Air Gauge 500: Passenger cars and commercial cars (vans).Tire Air Gauge 1200: Motorcycles, passenger cars, trucks and buses.The lever is lightweight for fine adjustments with ease.The gauge is large (70mm) and easy to read measurements. The pressure can be measured and decreased without connection to the air hoseWith the swivel joint, the hose is not easily twisted.The ultra thin straight connector on the tip (the tip is 11mm diameter) enables use for almost all aluminum wheels (AGT231).The long type double connector facilitates use for double tires (AGT232).The connector on the tip is replaceable (option).
  5. MILWAUKEE Tripod Chain Vise
    Mulai

    Rp18.999.900

    MILWAUKEE Tripod Chain Vise
    Deskripsi:
    6" Leveling Tripod Chain Vise delivers unmatched portability and lifelong steadiness for mechanical, electrical, and plumbing tradesmen working with pipe, conduit, and other materials. Its flat-folding design and balanced carry handle enable briefcase-style transportation and compact storage in job boxes and service vans. Our simple two-step deployment eliminates setup hassles delivering the quickest, painless setup. Equipped with MILWAUKEE STABLE LOK, contractors can easily adjust the tension to steady the deck throughout life, providing lifetime sturdiness. Featuring an adjustable leg for level alignments, you can pitch the deck +/- 3 degrees to level work materials and build systems to a pitch. With an expansive work surface, dedicated tool storage, and multi-material chain vise, this pipe stand tripod serves as a portable work desk for all tradesmen installing pipe, conduit, and other materials.​
    atribut:
    • Pipe Capacity (inch): 6
    • Storage Depth (inch): 5.25
    • Storage Height (inch): 49.5
    • Level Adjustment (°): ±3
  6. KENTA Bike Carrier
    Mulai

    Rp1.899.900

    KENTA Bike Carrier
    Deskripsi:
    Original folding 3 bike carrierCompletely user friendly,this modelsmulti-position hinger lock into place to fitpractically any car,van and SUVSComes comes completely preas-sembled, folds flat for easy storage
  7. Osram Bohlam Lampu Mobil 12V
    Mulai

    Rp44.900

    Osram Bohlam Lampu Mobil 12V
    Deskripsi:
    Super Bright Premium dan Super Bright adalah lampu off-road dengan watt tinggi dengan daya ekstra. Lampu yang kokoh dan serbaguna itu membuktikan kecerahan yang sangat baik bahkan di medan yang paling sulit.. Produk ini tidak memiliki persetujuan ECE. Ini berarti mereka tidak boleh digunakan di jalan umum.
  8. SAFETY JOGGER Sepatu Safety Sneakers High Cut Desert S1P (Sepatu Proyek)
    Rating:
    100% of 100
    (11)
    Mulai

    Rp609.900

    SAFETY JOGGER Sepatu Safety Sneakers High Cut Desert S1P (Sepatu Proyek)
    Deskripsi:
    Sepatu pengaman bergaya dengan bagian atas kanvas. Perkenalkan sepatu pengaman DESERT yang serbaguna, yang dirancang untuk para pekerja keras. Sepatu pengaman dengan harga menengah ini bukan sekadar alas kaki, tetapi menjanjikan keamanan dan kenyamanan yang tak tertandingi. Anti selip menawarkan cengkeraman yang kuat di berbagai permukaan, cocok untuk aplikasi otomotif, logistik, industri, dan konstruksi. Bagian ujung sepatu dan midsole yang terbuat dari baja yang kokoh melindungi kaki Anda dari benda-benda yang jatuh dan penetrasi yang tajam, sementara fitur anti-statis melindungi dari penumpukan elektrostatis. Sepatu DESERT juga menawarkan pereda nyeri dari postur tubuh dan menjaga kaki Anda tetap sejuk dan segar sepanjang hari. Dengan bagian atas kanvas yang bergaya yang tersedia dalam warna hitam, biru atau pasir, sepatu ini lebih dari sekadar sepatu pengaman - sepatu ini adalah pernyataan gaya.- Pelindung jari kaki- Alas kaki yang dapat dilepas- Pemasangan ortopedi (Neskrid)- Midsole anti-lubang- Bernapas- Anti selip- Mencegah percikan api atau muatan statis- Overnose
    atribut:
    • Series: Desert-011 S1P
    • Approval: ASTM F2413:2024, EN ISO 20345:2011
    • Category: S1 P / SRC
    • Footbed: SJ foam footbed
    • Lining: Cotton
    • Midsole: Steel
    • Outsole: PU/PU
    • Toecap: Steel
    • Upper: Cotton
  9. HAKKO Digital Electric Soldering Iron Station
    Mulai

    Rp4.199.900

    HAKKO Digital Electric Soldering Iron Station
    Deskripsi:
    - Station main body(FX-888D), iron(FX-8801), trowel stand(with cleaning sponge and cleaning wire), power cord
    atribut:
    • Color: Blue/Yellow
    • Power (V): AC100
    • Power Consumption Electrical (W): 70
    • Accessory Iron Tip: T18-B
    • Control Temperature (°C): 50 to 480
    • Grounding Resistance at Iron Tip (ohm): 2 or less
    • Heater: Ceramic heater
    • Heater Power (W): 65
    • Iron Part Cord Length (m): 1.2
    • Leak voltage (mV): 2 or less
    • Temperature Precision: Nipple ±1°C at no load
    • WxDxH (mm): 100x120x120
  10. CHEETAH Sepatu Safety Ankle Boots Rebound 7106H (Sepatu Proyek)
    Rating:
    100% of 100
    (10)
    Mulai

    Rp439.900

    CHEETAH Sepatu Safety Ankle Boots Rebound 7106H (Sepatu Proyek)
    Deskripsi:
    CHEETAH merek terpercaya untuk Sepatu Safety dan Alat Pelindung Diri dengan banyak type untuk berbagai tempat kerja anda
    atribut:
    • SNI License: Yes
    • Color: Black
    • Penutup Jari Kaki: Steel
    • SNI Number: 158/W/RE/B/V/2017
    • Sol Luar: Dual PU
    • Sol Tengah: Steel
  11. HAKKO Fume Extraction
    Rating:
    100% of 100
    (1)
    Mulai

    Rp879.900

  12. HAKKO Soldering Iron
    Mulai

    Rp249.900

    HAKKO Soldering Iron
    atribut:
    • Power (V): AC100
  13. TEKIRO Alat Ukur Tekanan Angin Ban
    Rating:
    100% of 100
    (3)
    Mulai

    Rp86.900

    TEKIRO Alat Ukur Tekanan Angin Ban
    Deskripsi:
    TEKIRO TIRE GAUGE # 7 /UKURAN ANGIN TRUCK - untuk mengukur tekana angin pada ban kendaraan berukuran 160 psi dan berdimensi 222mm, 10mm, 10mm, 27mm, 14mm, 8mm.Fungsi : untuk mengukur tekanan angin pada ban kendaraanMaterial : chrome vanadium
  14. monotaro Double Tire Gauge
    Rating:
    100% of 100
    (1)
    Mulai

    Rp319.900

    monotaro Double Tire Gauge
    Deskripsi:
    If you connect to an air compressor, you can fill the car and motorcycle with air, measure pressure and measure air pressure.
    atribut:
    • Normal Working Pressure (MPa): 0.1 to 0.5
    • Measuring Range (kPa): 0 to 800 (0 to 0.8 MPa)
    • Type: Double tire compatible
    • Connection Thread: Hose: Parallel thread for G1 / 4 pipe x Parallel thread for G1 / 4 pipe, plug: M11 x 1.0 mm
    • Compatible Fluid: air
    • Types of Hozardous Materials: Non-dangerous goods
    • Compatible: Rice valve
    • Material: Body: Aluminium Alloy, Hose: Synthetic rubber, Chuck: Brass
    • Hose Length (mm): About 420
    • Maximum Working Pressure (MPa): 0.8
    • Minimum Scale (MPa): 0.01
    • Gauge Diameter (Ø mm): 60
  15. monotaro Air Chuck Gun Type Tire Gauge
    Mulai

    Rp249.900

    monotaro Air Chuck Gun Type Tire Gauge
    Deskripsi:
    Air pressure can be filled while checking air pressure with pressure gauge. Also easy to use lever type gun type so you can operate with the lever and button to fill as well as bleed. It is a clip-on type that can be fixed firmly to the valve. If you connect to an air compressor, you can fill the car and motorcycle with air, measure pressure and measure air pressure.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Pricision (kPa): ± 30
    • Measuring Range (kPa): 0 to 1000
    • Air Outlet: G (PM) 1/4 plug
    • Type: Clip chuck
    • Types of Hozardous Materials: Non-dangerous goods
    • Hose Length (mm): About 440
    • Maximum Working Pressure (MPa): 1
    • Maximum Working Pressure (kPa): 1000
  16. monotaro Double Tire Compatible Tire Gauge (Grip Type)
    Mulai

    Rp1.099.900

    monotaro Double Tire Compatible Tire Gauge (Grip Type)
    Deskripsi:
    When connected to an air compressor air filled in the automobile or motorcycle, you can measure the vacuum and air pressure.
    atribut:
    • Material: Body: nylon . Hose: Synthetic rubber . Chuck: brass, steel
    • Hose Length (mm): About 450
    • Compatible: US valve (open valve is impossible)
    • Maximum Operating Pressure (MPa): 0.8
    • Connection Thread: Hose: G1 / 4 Parallel pipe male screw, plug: G1 / 4 Parallel pipe external thread
    • Compatible Fluid: air
    • Gauge Diameter (Ø mm): About 70 (about 100 in the case, including the cover)
    • Measurement range (kPa): 0 ~ 800 (0 ~ 0.8MPa)
    • Minimum Scale (kPa): 10 (start 40)
    • Overall Length (mm): 280
    • Type: Double tire support
    • Working Pressure (kPa): (Regular) 100-500
    • accuracy(%): +/- 20kPa
  17. HARDEN Oil-immersed Tire Pressure Gauge
    Mulai

    Rp239.900

    HARDEN Oil-immersed Tire Pressure Gauge
    atribut:
    • Size (psi): 0-200
  18. FATOOLS HD Dial Tyre Gauge & Inflator F/Truck
    Mulai

    Rp799.900

    FATOOLS HD Dial Tyre Gauge & Inflator F/Truck
    atribut:
    • Pressure (psi): 160
  19. TORA Tire gauge 3 Function for Truck
    Mulai

    Rp719.900

    TORA Tire gauge 3 Function for Truck
    atribut:
    • Size (inch): 1/4
    • Temperature Range (°C): -20 to 80
    • Hose Length (cm): 85
    • Maximum Pressure (kgf/cm²): 14
Daftar Harga jual vans original Terbaru January 2026
TRUSCO Tire Pressure GaugeRp289.900
HAKKO Gauge (for Measurement/Decompression)Rp3.799.900
HAKKO Tire GaugeRp1.199.900
KTC Tire Air GaugeRp3.199.900
MILWAUKEE Tripod Chain ViseRp18.999.900
KENTA Bike CarrierRp1.899.900
Osram Bohlam Lampu Mobil 12VRp44.900
SAFETY JOGGER Sepatu Safety Sneakers High Cut Desert S1P (Sepatu Proyek)Rp609.900
HAKKO Digital Electric Soldering Iron StationRp4.199.900
CHEETAH Sepatu Safety Ankle Boots Rebound 7106H (Sepatu Proyek)Rp439.900

Data diperbarui pada 02/01/2026 (Harga belum termasuk PPN)