Beli jual tubing di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. GEA Kulkas Vaksin
    Mulai

    Rp34.999.900

    GEA Kulkas Vaksin
    atribut:
    • Temperature (°C): -18 to -28
    • Voltage (V): 220
    • Number of Phase: 1-phase
    • Origin: Denmark
    • Refrigerant: R134a
  2. BluePoint Flaring Tool Kits
    Mulai

    Rp1.899.900

    BluePoint Flaring Tool Kits
    Deskripsi:
    Flaring and Swaging SetTF275A- 45degrees flare or swage soft copper, brass, or aluminum tubing- Die blocks handle 1/8, 3/16, 1/4, 5/16, 3/8, 7/16, 1/2, 5/8, and 3/4inch OD tubing- Swages 3/16, 1/4, 5/16, 3/8, 1/2, 5/8, and 3/4inch OD tubing- TF27
  3. Kennedy Double Flaring Tool Set
    Mulai

    Rp1.099.900

    Kennedy Double Flaring Tool Set
    Deskripsi:
    Manufactured to double flare aluminium and copper tubing up to .040 Inch wall thickness producing SAE 45 Degree flares. Heat treated alloy steel swivel is precision ground and chromed to reduce friction. Heat treated drop forged yoke. Each adaptor is clearly stamped with the size for easy identification. Bright lustre plate finish with contrasting black oxide. Will also produce a single flare. Sizes: 3/16 Inch, 1/4 Inch, 5/16 Inch, 3/8 Inch, 7/16 Inch, 1/2 Inch, and 5/8 Inch.
    atribut:
    • Angle of Flare: 45Degree
    • Compatible Pipe Material: Aluminium Copper Soft Steel
    • Compatible Pipe Size: 1/2Inch 1/4Inch 3/16Inch 3/8Inch 5/16Inch 5/8Inch 7/16Inch
    • Lap Type: Single
    • Type: Flaring Tool Set
    • Includes: (7) Die Heads: 3/16 1/2 1/4 3/8 5/16 5/8 7/16 Carrying Case Cutter Double Flaring Tool
    • Number of Pieces: 9
    • Product Number: DFT625
  4. JTC Large Tube Cutter & Flaring Tool Set
    Mulai

    Rp1.399.900

    JTC Large Tube Cutter & Flaring Tool Set
    atribut:
    • Size: 1/8\" to 1 1/8\"
  5. REX Cordless Flare
    Mulai

    Rp15.999.900

Daftar Harga jual tubing Terbaru April 2026
RIDGID Flaring Tools 45 Degree SAE FlaresRp2.699.900
GEA Kulkas VaksinRp34.999.900
BluePoint Flaring Tool KitsRp1.899.900
RIDGID 300 Series Plumbing BenderRp4.199.900
RIDGID Precision Ratcheting Flare ToolRp6.199.900
Kennedy Double Flaring Tool SetRp1.099.900
JTC Large Tube Cutter & Flaring Tool SetRp1.399.900
RIDGID Heavy Duty Instrument Bender 600 Series (Imperial)Rp4.999.900
REX Cordless FlareRp15.999.900

Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)