Beli jual trafo step down di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Hanna Instruments Multiparameter Waterproof Meter
    Mulai

    Rp18.999.900

    Hanna Instruments Multiparameter Waterproof Meter
    Deskripsi:
    The HI98194 is a waterproof portable logging multiparameter meter that monitors up to 12 different water quality parameters including 6 measured and 6 calculated. The microprocessor based multi-sensor probe allows for the measurement of key parameters including pH, ORP, conductivity, dissolved oxygen, and temperature. The probe transmits readings digitally to the meter, where data points can be displayed and logged. The HI98194 is supplied with all necessary accessories and packaged in a durable carrying case.This product is used to measure pH/ORP/EC/TDS/Salinity/DO/Pressure/Temperature
  2. AS ONE Desikator Auto Dry Tipe Light Shielding
    Mulai

    Rp11.999.900

    AS ONE Desikator Auto Dry Tipe Light Shielding
    Deskripsi:
    - The dehumidification unit does not have a driving part and does not generate sound or vibration, so it is highly durable. - The energy-saving design consumes 3 watts (approximately 440 yen/year), so it can be economically used as a dehumidifying storage cabinet that is always on.- Moisture inside the refrigerator is released directly to the outside in a gaseous state. - The five sides other than the door side are made of light-shielding material, making it suitable for storing samples that are sensitive to light.
    atribut:
    • Dehumidification Method: Electrolytic Discharge of H
    • Achieving humidity (%RH): 25 RH (with no load inside, depending on usage environment)
    • Material: Light-shielding PVC (vinyl chloride resin)
    • Power Consumption (W): 3
    • Power Cord (m): 2 (2P plug)
    • Power Supply: AC100V 50/60Hz
    • Set Content: Low humidity digital thermohygrometer (THI-HP), silica gel dish x 1
    • Shelf Plate Interval (mm): Bottom 1 bullet; 50, Others; 30
  3. BOSCH Cordless Drill Driver
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

    BOSCH Cordless Drill Driver
    Deskripsi:
    Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
  4. Philips Lampu LED
    Rating:
    100% of 100
    (5)
    Mulai

    Rp31.900

    Philips Lampu LED
    Deskripsi:
    Philips LED Bulb adalah lampu LED untuk penggunaan/aplikasi di dalam ruangan untuk menggantikan secara retrofit lampu pijar dan lampu hemat energi konvensional. Philips LED bulb menggunakan fitting E27 yang sama dengan lampu pijar ataupun lampu hemat ener
Daftar Harga jual trafo step down Terbaru March 2026
Hanna Instruments Multiparameter Waterproof MeterRp18.999.900
AS ONE Desikator Auto Dry Tipe Light ShieldingRp11.999.900
BOSCH Cordless Drill DriverRp1.299.900
Philips Lampu LEDRp31.900

Data diperbarui pada 04/03/2026 (Harga belum termasuk PPN)