Beli jual smoke detector jakarta di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Solo (Detector) Solo Smoke Detector
    Mulai

    Rp669.900

    Solo (Detector) Solo Smoke Detector
    Deskripsi:
    HFC-Free, non flammable smoke aerosol for the functional testing of smoke detectors.
    atribut:
    • Initial Boiling Point (°C): -19
    • Flash Point (°C): >55
    • Appearance: Aerosol
    • Ignition Temperature (°C): 368
    • Volume (ml): 150
    • Density (g/cm³): 1.08
  2. System Sensor Smoke Detector Analog 2-Wire
    Mulai

    Rp599.900

    System Sensor Smoke Detector Analog 2-Wire
    Deskripsi:
    A 2-wire conventional photoelectric smoke detector, that uses a state of the art optical sensing chamber, has a remote LED connecting feature. This detector is designed to provide an open area protection and to be used with compatible UL listed panels.
    atribut:
    • Diameter (cm): 10.2
    • Height (cm): 5.0 (including base)
    • Operating Temperature Range (°C): 0-49
    • Operating Humidity Range (%): 10 to 93
    • Latching Alarm: Reset by mometary power interruption
    • Alarm Current (mA): Min: 10, Max: 130
    • Operating Voltage (V DC): 8.5-35
    • Standby Current (µa): ≤90
  3. CRC Smoke Test Dectector
    Rating:
    87% of 100
    (3)
    Mulai

    Rp98.900

    CRC Smoke Test Dectector
    Deskripsi:
    SMOKE TEST BRAND SMOKE DETECTOR TESTER, 2.5 WT OZModel#: 02105DESCRIPTION:Convenient, easy & safe product to test the functional ability of a smoke detector. It also checks for obstructions or debris which clog detector vents & prevent smoke from properly entering the sensing chamber. Safe for use on Photoelectric and ionization type detectors.APPLICATIONS:To test the functional ability of commercial or residential smoke detectors.
    atribut:
    • Net Fill: 2.5 Wt Oz
    • Appearance: Packaged - Water-White Liquid,Dispensed - Smoky Mist
    • DOT Proper Shipping Name: Aerosols, Flammable, Limited Quantity
    • Propellant: None
  4. ABUS Smoke Alarm Detector
    Mulai

    Rp799.900

    ABUS Smoke Alarm Detector
    Deskripsi:
    ABUS Smoke Alarm Detector merupakan pendeteksi asap untuk menangkal bencana kebakaran, sangat cocok untuk melindungi keluarga anda dirumah.- Cocok diaplikasikan diruangan Kamar, living rooms, kamar anak, dan lorong rumah- Penggunaan Batre ukuran 3 V Lithium, dengan jangka waktu 1-2 tahun- Peringatan yang dapat diandalkan terhadap risiko penghirupan asap yang berpotensi fatal- Tombol uji besar untuk test alarm dan mode diam
  5. System Sensor Smoke Detector Analog Single Circuit
    Mulai

    Rp259.900

    System Sensor Smoke Detector Analog Single Circuit
    Deskripsi:
    135°F (57°C) Fixed Temp/Rate-of-Rise, Single-Circuit Mechanical Heat Detector without lettering print
    atribut:
    • Diameter (cm): 11.6
    • Height (cm): 4.3
    • Heat Sensor (°C): 57
    • Operating Humidity Range (%): 5 to 95
    • Single Gang: Yes
    • Wiring: Single Circuit
    • Wiring Gauge: 14-22 AWG
  6. SIBATA SCIENTIFIC TECHNOLOGY Smoke Tester
    Rating:
    100% of 100
    (2)
    Mulai

    Rp949.900

    SIBATA SCIENTIFIC TECHNOLOGY Smoke Tester
    Deskripsi:
    -SIBATA smoke tube tester set for fume piping.-1 piece ampoule cutter-Rubber Cap 4 Pieces
  7. KITAGAWA Gas Detector Tube Smoke Tube
    Mulai

    Rp769.900

    KITAGAWA Gas Detector Tube Smoke Tube
    atribut:
    • Package Size (mm): 60x160x25
  8. Hong Chang Rate of Rise Heat Detector
    Mulai

    Rp249.900

    Hong Chang Rate of Rise Heat Detector
    Deskripsi:
    Rate of Rise Heat DetectorAs fire is formed rapidly, the rapid heat convection and hot wind make the room temperature rise drastically. The Rate of rise heat detector can respond to the speedy rise of temperature within a short period of time and alarm is initiated.
    atribut:
    • Rated Voltage (V): System from Panel DC 24
    • Alarm Current (mA): 30
    • Working Temperature (°C): -15 to 50
    • Working Humidity (%RH): o to 95
    • Size (mm): 103x43
    • Material: Fire-resisting ABS material
    • Color: Ivory White
    • Joint Contact: Copper (zinc-plated)
  9. Hodaka Smoke Tester
    Mulai

    Rp6.699.900

    Hodaka Smoke Tester
    Deskripsi:
    -Smoke level is specified by comparing the smoke attaching to a filter paper when combustion gas is aspirated with the smoke scale included. -For preventing burner from burning with excessive smoke = use of excessive fuel. -Pump main body-Smoke scale-Filter paper (containing 10 sheets)-Silicon oil
    atribut:
    • Target Gas: Flue gas
    • Content: Pump main body, Smoke scale, Filter paper (containing 10 sheets), Silicon oil
    • Purpose of Use: For preventing burner from burning with excessive smoke = use of excessive fuel.
    • Width x Depth x Height: 70x39.5x335 to 515mm
  10. HONEYWELL Morley Lite Photo-Electric Smoke Detector
    Mulai

    Rp489.900

    HONEYWELL Morley Lite Photo-Electric Smoke Detector
    Deskripsi:
    Honeywell Morley Lite is a Compact, High Performance, Feature enriched Fire Alarm Control Panel designed to meet the Fire Detection Addressability. Honeywell Morley-Lite Fire Detection Control Panel series is ideally suited for Small to Medium Sized Buildings, Residential Complexes, Banks, Healthcare, Restaurants, Retail Stores etc. Morley Lite panels communicates via LiteSpeedTM protocol with Morley Lite detectors and devices. Morley Lite Panel is built with Combination of quick installation, enhanced feature set and advanced programming which allows installer to meet demands of the end user with flexibility in configuration. Equipped with configurable remote monitoring inputs, programmable relays, delay setting for alarm verification, software isolation of class B circuit and NAC outputs, mapping of NAC to specific class B circuits, password protections etc. End users get clear visible indications, easy to operate functions to activate the control buttons, customizable class B circuit text via text inserts to meet building naming conventions. Reliable and trouble free system built as per latest safety standards of industry which ensures system is safe and protected. Internal memory lock feature to restrict changes to fire panel configuration by any intruder without key lock.
    atribut:
    • Dimensions (mm): 360x422x122.8 (Front Facia), 360x380x92.3 (Back Box)
    • Construction: Powder coated Cold Rolled STEEL 1.2mm thick
    • Cable Entry (mm): 15x20 (Knockout)
    • Operating Temperature (°C): 0-49
    • Relative Humidity (%): 5 to 95 Non-Condensing
  11. System Sensor Smoke Detector Analog
    Mulai

    Rp1.399.900

    System Sensor Smoke Detector Analog
    Deskripsi:
    The horn strobe shall be wired as a primary-signaling notification appliance and comply with the Americans with Disabilities Act requirements for visible signaling appliances, flashing at 1 Hz over the strobe’s entire operating voltage range. The strobe light shall consist of a xenon flash tube and associated lens/reflector system. The horn shall have two audibility options and an option to switch between a temporal three-pattern and a non-temporal (continuous) pattern. These options are set by a multiple position switch.
    atribut:
    • Dimensions (mm): 131x127x38
    • Standard Operating Temperature (°C): 0-49
    • Humidity Range (%): 10 to 93
    • Stobe Flash Rate: 1 Flash per second
    • Operating Voltage Range (V) : 16-33
  12. Esser Smoke Alarm
    Mulai

    Rp1.399.900

    Esser Smoke Alarm
    Deskripsi:
    The XS100 optical smoke detector provides reliable detection of smoke particles. It is suitable for most living rooms: living room, bedrooms. It is not suitable for installation in the kitchen or bathroom.
    atribut:
    • Use Voltage: Long-lasting 3V lithium battery
    • Ambient Temperature (°C): -10 to 55
    • Relative Humidity (%): 95
    • Dimensions (mm): Ø116x42
  13. CRC Smoke Stop Engine Smoke Reducer
    Mulai

    Rp119.900

    CRC Smoke Stop Engine Smoke Reducer
    Deskripsi:
    SMOKE STOP ENGINE SMOKE REDUCER, 12 FL OZModel#: 05334DESCRIPTION:A concentrated oil treatment specifically designed for excessive exhaust smoking & oil burning. Harmless to catalytic converters. Will not compensate for defective or extremely worn parts that need overhaul or replacement.APPLICATIONS:Automobiles, boats, buses, motorcycles, tractors, trucksWHERE TO BUY
    atribut:
    • Net Fill: 12 Fl Oz
  14. HOOSEKI Fixed Temperature Heat Detector
    Mulai

    Rp139.900

    HOOSEKI Fixed Temperature Heat Detector
    Deskripsi:
    The detector, HS-WK100L incorportes a self-resetting bimetallic disk element with response indicator. It activates whenever the ambient air temperature reaches the top temperature detector setting.
    atribut:
    • Type: 2 Wire
    • Voltage Range (V): DC 12-30
    • Alarm Current (mA): 30 (DC 24V)
    • Polarization: Non-Polarized
    • Fixed Temperature (°C): 60, 70, 80
    • Alarm Temperature: Comply to EN54, CNS
    • Ambient Temperature (°C): -10 to +55
    • Ambient Humidity (%): 0-95
    • Material: Fire Proof Plastics
    • Dimensions (mm): Ø 101x47 (H)
    • Color: White
  15. BOSCH Detector
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.599.900

    BOSCH Detector
    atribut:
    • Approximate Automatic Deactivation (minute): 5
  16. STP Smoke Treatment
    Mulai

    Rp129.900

    STP Smoke Treatment
    atribut:
    • Volume (ml): 428
  17. GASTEC Detector Tube
    Mulai

    Rp629.900

    GASTEC Detector Tube
    Deskripsi:
    The concentration of various gases contained in the air can be easily measured by direct reading. Measurement can be performed by simply changing the detection tube with one detector (pump). Because it is a direct reading type, there is no individual difference and it is accurate. Concentration measurement is completed in 30 to 240 seconds per stroke (100ml).
Daftar Harga jual smoke detector jakarta Terbaru January 2026
Solo (Detector) Solo Smoke DetectorRp669.900
System Sensor Smoke Detector Analog 2-WireRp599.900
CRC Smoke Test DectectorRp98.900
ABUS Smoke Alarm DetectorRp799.900
System Sensor Smoke Detector Analog Single CircuitRp259.900
SIBATA SCIENTIFIC TECHNOLOGY Smoke TesterRp949.900
KITAGAWA Gas Detector Tube Smoke TubeRp769.900
Hong Chang Rate of Rise Heat DetectorRp249.900
Hodaka Smoke TesterRp6.699.900
JTC Smoke Leakage DetectorRp24.999.900

Data diperbarui pada 29/01/2026 (Harga belum termasuk PPN)