Beli jual oring di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Mitutoyo Analog Dial IndicatorDeskripsi:This is a dial test indicator (lever type) which offers you the following benefits:- Drastically enhanced durability, sensitivity and visibility- Glare-free flat crystal face allows easy reading of graduations.- O-ring seal on the bezel has the effect of providing smooth rotation and prevents dust and oil from penetrating through to the dial face.- Multi-layer coatings on the crystal
- Mitutoyo Analog Dial IndicatorDeskripsi:This is a standard dial indicator. It offers you the following benefits:-Bezel clamp and lifting lever (optional) can be attached to either right or left side. They can be easily installed and removed without tools.-No through screw holes on the frame as well as the use of an O-ring prevents water or oil penetration.atribut:
- Accuracy (µm): 10
- Loco Kantong Plastik Belanja Hitam (Kresek)atribut:
- Color: Hitam
- Type : Kantong Kresek
- Material: HDPE
- Pelican Flashlight LED (Senter)Deskripsi:Compact LED Power High Performance LED without the Sticker Shock The new LED flashlight: the lightweight compact design houses AA batteries that power a single LED for 160 lumens of super bright LED light. Safety approved for the most volatile work environments, the 3315 LED flashlight is one of the most efficient flashlights on the market today. The new 3315 LED flashlight: Compact flashlight, huge LED performance. - AA Batteries- Built Pelican tough- Class I, Class II, Class III – Division 1 Safety Certified- Safety Certified Class I, Division 1 / IECEx ia- Lanyard (included)- IP67 waterproof and dustproof
- Pelican Protector Laptop Case 1490CC1Deskripsi:Pelican Protector Laptop CaseSensative equipment needs protection, and since 1976 the answer has been the Pelican Protector Case. These cases are designed rugged, and travel the harshest environments on earth. Against the extreme cold of the artic or the heat of battle, Pelican cases have survived.Made in the USA, these tough cases are designed with an automatic purge valve, that equalizes air pressure, a watertight silicone O-ring lid, over-molded rubber handles and stainless steel hardware.- Personalized nameplate service available- Double safety locking latches with keys- Fits notebook computers up to 14.0Inch L x 10.8Inch W x 2.5Inch D (43.9 x 24.9 x 8.3 cm)- Lid organizer, fitted shock absorbing tray, shoulder strap- Automatic Pressure Equalization Valve - balances interior pressure, keeps water out- Comfortable rubber over-molded handle- Lifetime Guarantee of Excellence- O-ring seal- Open cell core with solid wall design - strong, light weight- Stainless steel hardwareatribut:
- Body: ABS
- Latch: ABS
- O-Ring: Polymer
- Pins: Stainless Steel
- Purge Body: ABS
- Purge Vent: 3micron Hydrophobic Non-Woven
- Dimensions (mm): 19.87x13.93x4.68inch
- Total Depth: 4.12inch
- Range Temperature: -40/210degree F
- Certifications: STANAG/4280/Def/Stan/81-41
Daftar Harga jual oring Terbaru March 2026
| Mitutoyo Analog Dial Indicator | Rp21.900 |
| Mitutoyo Analog Dial Indicator | Rp509.900 |
| Loco Kantong Plastik Belanja Hitam (Kresek) | Rp17.900 |
| Pelican Flashlight LED (Senter) | Rp599.900 |
| Pelican Protector Laptop Case 1490CC1 | Rp7.699.900 |
Data diperbarui pada 24/03/2026 (Harga belum termasuk PPN)





















































































































































/cnP101574455-2.jpg)
/P102175347-1.jpg)