Beli jual gergaji bandsaw di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. METABO Bandsaw
    Mulai

    Rp76.999.900

    METABO Bandsaw
    Deskripsi:
    -High precision and stability for highest cutting quality -Two cutting speeds for various applications and materials -Top and bottom HSS precision three-roller guide of the band saw blade for best cutting results, adjustable without tools -Quiet induction motor, maintenance-free and robust. -Restart protection: prevents unintentional start-up after power supply interruption -Easy inclination adjustment of the grey cast iron saw table for precise incline cuts thanks to toothed ring guide -Door opening without tools for easy saw blade change -Viewing window for blade clamp indicator for fast control of the blade clamping from outside -Tool-less height adjustment of the saw blade guard -Attachments can be stored in the saw housing -External extraction possible for low-dust working -Radius cutting with circle sawing attachment (accessory)
    atribut:
    • Support Surface (mm): 536x640
    • Working Height Without Stand (mm): 925
    • Sawing Bench Swivel Range (°): 0-20
    • Cutting Height (mm): 280
    • Rated Input Power (W): 1900
  2. MILWAUKEE Cordless Band Saw Fuel (Mesin Gergaji Pita Baterai)
    Mulai

    Rp8.399.900

    MILWAUKEE Cordless Band Saw Fuel (Mesin Gergaji Pita Baterai)
    Deskripsi:
    The M18 FUEL 125mm Deep Cut Bandsaw cuts faster than its corded counterparts, provides the same legendary durability of a MILWAUKEE corded band saw, and delivers more run time than other cordless options. Utilising a POWERSTATE Brushless motor and Constant Power Technology, the M18 FUEL Deep Cut Band Saw cuts faster than corded band saws. It also delivers the same legendary durability that has made MILWAUKEE Corded Deep Cut Band Saws second to none for decades by utilising over 90% of the same parts. Equipped with Jobsite Armor Technology, the tool is better protected from drops and debris with a proprietary composite material and crush zone barriers to absorb impacts. REDLITHIUM-ION Battery Technology provides more run-time through superior pack construction, electronics, and more work per charge over the life of the battery. REDLINK PLUS Intelligence has the most advanced system of cordless power tool electronics, providing optimised performance, electronic clutch, and overload protection using total system communication between tool, battery and charger. The M18 FUEL 125mm Deep Cut Bandsaw features a tool-free locking adjustable shoe that can adjust from an extended shoe to no shoe in seconds. Other innovative features include a hang hook for easy storage in-between cuts, LED light to illuminate the cutting area, superior cut visibility, and a balanced body design that allows the tool to rest naturally and comfortably in the user’s hands.
    atribut:
    • Blade Length (mm): 1139.83
    • Battery Platform: M18 Redlithium-ion
    • Voltage (V): 18
  3. Femi Bandsaw (Gergaji Pita)
    Mulai

    Rp21.999.900

    Femi Bandsaw (Gergaji Pita)
    Deskripsi:
    TECHNICAL FEATURES- Easy blade tensioning device- Powerful 950 W single phase motor with digital electronic speed regulator “Constant speed” with amperometric limiting device (ART. 783XL)- Two speeds, electronic switch (ART. 782XL).- Anti-reset sa
  4. BOSCH Circular Saw Machine Hand Held (Gergaji Mesin)
    Mulai

    Rp1.799.900

  5. KRISBOW Mesin Gergaji Pita
    Mulai

    Rp17.999.900

    KRISBOW Mesin Gergaji Pita
    Deskripsi:
    Produk ini sangat diandalkan untuk pemotongan yang berkelanjutan dan memerlukan pemotongan dengan material yang sangat banyak. Mesin bandsaw ini sering digunakan di industri, pabrik atau bengkel.
  6. BAHCO Cut-off Bimetal Bandsaw (Bimetal for Steel/Stainless Steel) (Mata Gergaji Pita)
    Mulai

    Rp6.999.900

    BAHCO Cut-off Bimetal Bandsaw (Bimetal for Steel/Stainless Steel) (Mata Gergaji Pita)
    atribut:
    • Purpose of Use: For cutting of difficult-to-cut materials such as standard steel and stainless steel.
  7. KRISBOW Mesin Gergaji Pita Kayu Mini
    Mulai

    Rp7.599.900

    KRISBOW Mesin Gergaji Pita Kayu Mini
    atribut:
    • Dimensions (cm): 88x38x47
    • Table Size (mm): 335x340
    • Voltage (V): 220
    • Ribbon Wheel (mm): 225
  8. DEWALT Compound Miter Saw
    Mulai

    Rp9.999.900

    DEWALT Compound Miter Saw
    Deskripsi:
    The DW713 10 Inch Compound Miter Saw has a 15 Amp motor delivering 5,000 rpm, extended power and durability. Features stainless steel miter detent plate and cam miter lock that provide repeatable accuracy and durability with easy adjustments. Tall sliding
    atribut:
    • Power Input: 1600 watt
    • Output Power: 1000 watt
    • Blade Diameter: 250 mm
    • Blade Bore: 25.4 mm
    • Bevel Capacity: 48/-3 degrees
    • Mitre Capacity: 50/50 degrees (right/left)
    • Max.Depth of Cut: 89 mm (saws)
    • Maximum Cutting Capacity: 114x41 mm (at 45/45 degrees)
    • No. Load Speed: 5000 r.p.m
  9. BOSCH Mata Gergaji Bundar Expert untuk Kayu
    Rating:
    100% of 100
    (2)
    Mulai

    Rp159.900

    BOSCH Mata Gergaji Bundar Expert untuk Kayu
    atribut:
    • Hook Angle (°) (α): 15
    • Tooth Shape: ATB
  10. Makita Jig Saw
    Mulai

    Rp1.399.900

  11. Hyundai Gasoline Chainsaw (Gergaji Mesin)
    Mulai

    Rp2.699.900

    Hyundai Gasoline Chainsaw (Gergaji Mesin)
    atribut:
    • Fuel Tank Capacity (ml): 550
    • Engine Type: Single Cylinder, 2 Stroke
    • Guide Bar Size (inch): 20 & 22
    • Saw Chain Pitch (inch): 3/8
    • Saw Chain Gauge (inch): 0.063
Daftar Harga jual gergaji bandsaw Terbaru October 2026
METABO BandsawRp76.999.900
MILWAUKEE Cordless Band Saw Fuel (Mesin Gergaji Pita Baterai)Rp8.399.900
Femi Bandsaw (Gergaji Pita)Rp21.999.900
BOSCH Circular Saw Machine Hand Held (Gergaji Mesin)Rp1.799.900
BOMAR Horizontal Bandsaw MachineRp36.999.900
KRISBOW Mesin Gergaji PitaRp17.999.900
BAHCO Cut-off Bimetal Bandsaw (Bimetal for Steel/Stainless Steel) (Mata Gergaji Pita)Rp6.999.900
BAHCO Bandsaw Blade for Wood Cutting (Mata Gergaji Pita)Rp339.900
KRISBOW Mesin Gergaji Pita Kayu MiniRp7.599.900
BAHCO Cut-off Bimetal Bandsaw (Mata Gergaji Pita)Rp2.399.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)