Beli jual crucible jakarta di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Scissors crucible (Gunting)Deskripsi:Crucible tongDokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Material: SUS201
- Overall Length (mm): 250
- UNITED Crucible & Heating BowlDeskripsi:Crucibles are made of heat-and chemical-resistant materials to hold and heat samples over open flames.atribut:
- For use with: Labware Crucibles
- UNITED Crucible & Heating BowlDeskripsi:Crucibles are made of heat-and chemical-resistant materials to hold and heat samples over open flames.atribut:
- UNSPSC: 41122202
- Autoclavable: Yes
- Capacity (ml): 50
- Diameter (mm): 61
- Finish: Glazed
- Material: Porcelain
- Maximum Operating Temperature (°C): 1150
- Maximum Operating Temperature (°F): 2102
- Overall Height (mm): 37
- Product Type: Crucible
- AS ONE Quartz Crucible Standatribut:
- Hole size (mm): 27
- Operating Temperature (°C): 1050
- Material: Quartz glass
- Package Size (mm): 125x70x70
- Tokyo Glass Kikai (TGK) Nickel CrucibleDeskripsi:It is suitable when the zirconium crucible cannot be used, such as the determination of zirconium and the analysis by melting soda peroxide such as niobium, tantalum, and phosphorus.
- AS ONE Magnetic Crucible B Typeatribut:
- Chemical composition: Al2O3; 44%, SiO2; 46
- Heat Resistance Temperature (°C): 1100
- CHEMGLASS Crucible & Heating BowlDeskripsi:Crucibles are made of heat-and chemical-resistant materials to hold and heat samples over open flames.atribut:
- UNSPSC: 41122202
- Capacity (ml): 5
- Diameter (mm): 24
- Finish: Glazed
- Material: Porcelain
- Maximum Operating Temperature (°C): 200
- Maximum Operating Temperature (°F): 392
- Overall Height (mm): 20
- Product Type: Crucible
- CHEMGLASS Crucible & Heating BowlDeskripsi:Crucibles are made of heat-and chemical-resistant materials to hold and heat samples over open flames.atribut:
- UNSPSC: 41122202
- Capacity (ml): 25
- Diameter (mm): 40
- Finish: Glazed
- Material: Porcelain
- Maximum Operating Temperature (°C): 200
- Maximum Operating Temperature (°F): 392
- Overall Height (mm): 32
- Product Type: Crucible
- CHEMGLASS Crucible & Heating BowlDeskripsi:Crucibles are made of heat-and chemical-resistant materials to hold and heat samples over open flames.atribut:
- UNSPSC: 41122202
- Capacity (ml): 50
- Diameter (mm): 53
- Finish: Glazed
- Material: Porcelain
- Maximum Operating Temperature (°C): 200
- Maximum Operating Temperature (°F): 392
- Overall Height (mm): 43
- Product Type: Crucible
- CHEMGLASS Crucible & Heating BowlDeskripsi:Crucibles are made of heat-and chemical-resistant materials to hold and heat samples over open flames.atribut:
- UNSPSC: 41122202
- Capacity (ml): 100
- Diameter (mm): 76
- Finish: Glazed
- Material: Porcelain
- Maximum Operating Temperature (°C): 200
- Maximum Operating Temperature (°F): 392
- Overall Height (mm): 46
- Product Type: Crucible
- CHEMGLASS Crucible & Heating BowlDeskripsi:Crucibles are made of heat-and chemical-resistant materials to hold and heat samples over open flames.atribut:
- UNSPSC: 41122202
- Capacity (ml): 30
- Diameter (mm): 50
- Finish: Glazed
- Material: Porcelain
- Maximum Operating Temperature (°C): 200
- Maximum Operating Temperature (°F): 392
- Overall Height (mm): 31
- Product Type: Crucible
- UNITED Crucible & Heating BowlDeskripsi:Crucibles are made of heat-and chemical-resistant materials to hold and heat samples over open flames.atribut:
- UNSPSC: 41122202
- Autoclavable: Yes
- Color: White
- Finish: Glazed
- For use with: Labware Crucibles
- Material: Porcelain
- Maximum Operating Temperature (°C): 1150
- Maximum Operating Temperature (°F): 2102
- Product Type: Crucible
- AS ONE Program Crucible Furnaceatribut:
- Temperature Setting Resolution (°C): 1
- Safety Mechanism: Sensor abnormality detection, set temperature interlocking type excessive rise prevention relay, no fuse breaker
- Power Cord Length (m): 2 (3P plug)
- Normal Maximum Temperature (°C): 1200
- Temperature Adjustment System: PID control SSR output
- Time Settings Range: 0 minutes - 99 hours 59 minutes (1 minute unit)
- External Dimensions (mm): 440x345x373
- Heater Power (W): Total 1400
- Inner Furnace Dimension (mm): 100x100x100 Including protrusions. Please see the drawings for more details.
- Material: Exterior, furnace body/fireproof insulation material
- Package Size (mm): 470x380x400
- Power Supply (50/60Hz) (VAC/A): 100/14
- Program Function: 16 steps, 4 patterns
- Sensor: R class thermocouple
- Temperature Settings Range (°C): 100 to 1200
- SCIENTIFIC LABWARES Crucible & Heating BowlDeskripsi:Crucibles are made of heat-and chemical-resistant materials to hold and heat samples over open flames.atribut:
- UNSPSC: 41122203
- Capacity (ml): 400
- Color: Silver
- Diameter (mm): 94
- Finish: Polished
- For use with: General Lab
- Material: Stainless Steel
- Maximum Operating Temperature (°C): 650
- Maximum Operating Temperature (°F): 1202
- Overall Height (mm): 65
- Product Type: Crucible
- VWR PTFE Crucibleatribut:
- Heat Resistance (°C): 270
- Material: PTFE
- Non Brand Crucible Porcelain with LidDeskripsi:CRUCIBLE PORCELAIN WITH LIDCrucible adalah wadah yang dapat menahan suhu yang sangat tinggi dan digunakan untuk produksi logam, kaca, dan pigmen serta sejumlah proses laboratorium modern.Cawan Crucible dengan tutupatribut:
- Material: Porcelain
- Cole Parmer Crucible Lid NickelDeskripsi:Crucible lids are constructed from 24 gauge (0.025") nickel and withstand temperatures to 1472°F (800°C).atribut:
- Cap Material: Nickel
- Autoclavable: Yes
- NIKKATO Alumina Crucible SSA-S Coveratribut:
- Type: Cover
- Chemical composition: Al2O3 3/99, SiO 2/0.1%
- Heat Resistance (°C): 1800
- Bulk Density (g/cm³): 3.9
Daftar Harga jual crucible jakarta Terbaru December 2025
| monotaro Scissors crucible (Gunting) | Rp94.900 |
| UNITED Crucible & Heating Bowl | Rp259.900 |
| UNITED Crucible & Heating Bowl | Rp139.900 |
| AS ONE Quartz Crucible Stand | Rp1.099.900 |
| Tokyo Glass Kikai (TGK) Nickel Crucible | Rp999.900 |
| Usbeck Crucible Tongs | Rp299.900 |
| AS ONE Magnetic Crucible B Type | Rp67.900 |
| CHEMGLASS Crucible & Heating Bowl | Rp149.900 |
| CHEMGLASS Crucible & Heating Bowl | Rp189.900 |
| CHEMGLASS Crucible & Heating Bowl | Rp289.900 |
Data diperbarui pada 19/12/2025 (Harga belum termasuk PPN)



















































































































































/l0P101563756-2.jpg)



%20Nickel%20Crucible/03P109274003-1.jpg)