AS ONE Program Crucible Furnace

Sebelum PPN:
Rp87.999.900
Spesifikasi
Temperature Setting Resolution (°C)1
Safety MechanismSensor abnormality detection, set temperature interlocking type excessive rise prevention relay, no fuse breaker
Power Cord Length (m)2 (3P plug)
Normal Maximum Temperature (°C)1200
Temperature Adjustment SystemPID control SSR output
Time Settings Range0 minutes - 99 hours 59 minutes (1 minute unit)
External Dimensions (mm)440x345x373
Heater Power (W)Total 1400
Inner Furnace Dimension (mm)100x100x100 Including protrusions. Please see the drawings for more details.
MaterialExterior, furnace body/fireproof insulation material
Package Size (mm)470x380x400
Power Supply (50/60Hz) (VAC/A)100/14
Program Function16 steps, 4 patterns
SensorR class thermocouple
Temperature Settings Range (°C)100 to 1200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Open-topped design facilitates taking out and putting in crucible.
Possible to set wide range of temperature, so usable for material tests (for metal and inorganic compounds) , and heat treatment, etc.
This product reaches max.
temperature (1,200℃) in just 20minutes.
Possible to set 4-patterns of 16-step programs and temperature rise rate.

Ulasan Produk

Tidak ada ulasan