Beli jual beli hoist crane di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Parts for Lever Hoist
    Mulai

    Rp85.900

    TRUSCO Parts for Lever Hoist
    Deskripsi:
    -Lever Hoist Repair Parts
    atribut:
    • Item Name: Safety Latch
  2. ACIS Digital Crane Scale CR Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.999.900

    ACIS Digital Crane Scale CR Series
    Deskripsi:
    -Digital Crane Scale -Attractive design and practical for using with plastic housing -Convenient 360 degrees swivel shackle & hook -Low power consumption
  3. Elephant Lever Hoist
    Mulai

    Rp1.699.900

  4. Kennedy Folding Mobile Crane
    Mulai

    Rp39.999.900

    Kennedy Folding Mobile Crane
    Deskripsi:
    Ideal for home workshops or garages. Folding design for easy storage and transportation. Flow control valve for precise lowering and positioning. Overload safety valve. Hydraulic operation providing easy lifting. Heavy duty swivel hook with safety latch. Four different jib options. Heavy duty castors. Model number..........FMC001. Order Code..........KEN-985-3670K. Lifting capacity position (a)..........1,000kg. Lifting capacity position (b)..........750kg. Lifting capacity position (c)..........500kg. Lifting capacity position (d)..........250kg. Maximum lifting height at minimum jib extension..........1868mm. Maximum lifting height at maximum jib extension..........2004mm. Length of jib in position (a)..........865mm. Length of jib in position (b)..........955mm. Length of jib in position (c)..........1045mm. Length of jib in position (d)..........1135mm. Clearance height of legs..........130mm. Length of frame..........1480mm. Overall clearance height..........1555mm. Maximum width of frame..........1000mm. Distance between rear wheel centres..........640mm. Weight..........91kg. 1 tonne (metric ton or t) = 1000kg 1 ton (imperial ton) = 2240lbs (1016kg)
    atribut:
    • Maximum Lifting Height at Maximum Jib Extension: 2004mm
    • Additional Features: Ideal for home workshops or garages;Folding design for easy storage;Flow control valve for precise lowering and positioning;Overload safety valve;Hydrolic operation providing easy lifting;Heavy duty swivel hook with safety latch
    • Product Number: FMC001
    • Weight Each: 91kg
    • Maximum Lifting Height at Maximum Jib Extension (mm): 2004
    • Maximum Load Capacity (kg): 1000
    • Maximum Width of Frame (mm): 1000
    • Overall Clearance Height (mm): 1555
    • Part Number: KEN9413670K
    • Weight Each (Kg): 91
  5. TOYO Hoist Electric Chain Hoist KD Series
    Mulai

    Rp21.999.900

    TOYO Hoist Electric Chain Hoist KD Series
    atribut:
    • Power Supply (V-Hz): 380-50
    • ED Rate (%): 40
    • Phase: 3 Phase
  6. H.H.H. Pipe Jib Crane
    Mulai

    Rp16.999.900

    H.H.H. Pipe Jib Crane
    Deskripsi:
    -A lightweight jib crane that uses a pipe as the rail for the trolley.-A wall-mounted type that rotates 180°.-Equipped with a pipe trolley.-Wall/pillar-mounted type.
    atribut:
    • Rated Load: 0.15t
    • Arm Length: 1.0m
    • Pillar Mounting Portion Turning Angle: 180degree
  7. SUPER TOOL Free Crane
    Mulai

    Rp569.900

    SUPER TOOL Free Crane
    Deskripsi:
    -An optimal system can be structured with free designs that suit the place of installation and the situation of the work involved.-Supports setups where the traveling rails are not parallel. (Installation to match the form of the building is possible.)-A curved traveling rail can also be installed. (supports non-linear tasks)-As commercially available steel H-beams (or I-beams) are used as the rail, the system is extremely low cost and can even be easily installed using existing ceiling joists. (It can also be moved after installation.)-The free crane moves lightly and smoothly and can be combined with an electric chain hoist, etc. to realize three-dimensional and simultaneous operation. -Use one for every 1.5m of the length of the traveling rail or traversing rail.
    atribut:
    • Applicable Rail Width: 75, 100, 125mm
    • Lifting Height: Any
  8. Elephant Lever Hoist (Katrol)
    Mulai

    Rp9.699.900

    Elephant Lever Hoist (Katrol)
    Deskripsi:
    -A single-operation free rotation system has been employed to improve operability.-A rustproofing treatment has been applied around the brake to prevent biting.-The tip of the hook has been shortened, making the slinging wires, etc. less likely to come of
    atribut:
    • Rated Load: 3.2t
    • Standard Lift: 1.5m
    • Min Distance Between Hooks: 420mm
    • Lever Length (mm): 360
  9. King Power (Hoist) Mini Hoist
    Mulai

    Rp4.499.900

    King Power (Hoist) Mini Hoist
    atribut:
    • Motor Voltage (V): 220
  10. King Power (Hoist) Electric Hoist
    Mulai

    Rp29.999.900

    King Power (Hoist) Electric Hoist
    atribut:
    • Lifting Capacity (kg): 2000
    • Sling Length (m): 100
    • Sling Diameter (mm): 8
    • Motor Voltage (V): 380
    • Phase: 3 Phase
    • Power (W): 1800
    • Speed (m/minute): 14
  11. Elephant Beta Type Electric Chain Hoist (Single-Speed Type)
    Mulai

    Rp15.999.900

    Elephant Beta Type Electric Chain Hoist (Single-Speed Type)
    atribut:
    • Power Cord Length (m): 3
    • Finishing Material: Load Chain: Class V Surface Cured Chain
    • Minimum Distance Between Hooks (mm): 280
    • Time Rating (minute): 25
  12. TRUSCO Lever Hoist (Automatic Idling)
    Mulai

    Rp2.399.900

    TRUSCO Lever Hoist (Automatic Idling)
    Deskripsi:
    Use:Track tie-down, centering of the building site, installation and moving of heavy items like machine, clay pipe, hume pipe set, work in narrow places such as shipbuilding and mining.
  13. Elephant Small and Light Chain Hoist
    Mulai

    Rp3.099.900

    Elephant Small and Light Chain Hoist
    Deskripsi:
    -Standardly equipped with a surface hardened strong load chain approved by a German safety review organization.-With a compact and lightweight design, how light it is makes it convenient to carry around.-Biting during hoisting is prevented to improve oper
  14. CAS Crane Scale
    Mulai

    Rp5.099.900

    CAS Crane Scale
    Deskripsi:
    The CAS IE-1700 Crane Scale is a light weight, portable and easy to use crane scale. Equipped with a wireless remote control function which makes operation more efficient and safe. Use in recycling or any other light industrial applications.
  15. ULTRA Hoist Plain Trolley
    Rating:
    100% of 100
    (1)
    Mulai

    Rp669.900

Daftar Harga jual beli hoist crane Terbaru January 2026
TRUSCO Parts for Lever HoistRp85.900
ULTRA Hoist Lever BlockRp1.199.900
ACIS Digital Crane Scale CR SeriesRp1.999.900
Elephant Lever HoistRp1.699.900
Kennedy Folding Mobile CraneRp39.999.900
TOYO Hoist Electric Chain Hoist KD SeriesRp21.999.900
H.H.H. Pipe Jib CraneRp16.999.900
SUPER TOOL Free CraneRp569.900
Elephant Lever Hoist (Katrol)Rp9.699.900
ULTRA Hoist Plain TrolleyRp669.900

Data diperbarui pada 03/01/2026 (Harga belum termasuk PPN)