Beli jual bandsaw di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Femi BandsawDeskripsi:TECHNICAL FEATURES- Easy blade tensioning device- Powerful 950 W single phase motor with digital electronic speed regulator “Constant speed” with amperometric limiting device (ART. 783XL)- Two speeds, electronic switch (ART. 782XL).- Anti-reset sa
- METABO BandsawDeskripsi:-High precision and stability for highest cutting quality -Two cutting speeds for various applications and materials -Top and bottom HSS precision three-roller guide of the band saw blade for best cutting results, adjustable without tools -Quiet induction motor, maintenance-free and robust. -Restart protection: prevents unintentional start-up after power supply interruption -Easy inclination adjustment of the grey cast iron saw table for precise incline cuts thanks to toothed ring guide -Door opening without tools for easy saw blade change -Viewing window for blade clamp indicator for fast control of the blade clamping from outside -Tool-less height adjustment of the saw blade guard -Attachments can be stored in the saw housing -External extraction possible for low-dust working -Radius cutting with circle sawing attachment (accessory)atribut:
- Support Surface (mm): 536x640
- Working Height Without Stand (mm): 925
- Sawing Bench Swivel Range (°): 0-20
- Cutting Height (mm): 280
- Rated Input Power (W): 1900
- MILWAUKEE Cordless Band Saw FuelDeskripsi:The M18 FUEL 125mm Deep Cut Bandsaw cuts faster than its corded counterparts, provides the same legendary durability of a MILWAUKEE corded band saw, and delivers more run time than other cordless options. Utilising a POWERSTATE Brushless motor and Constant Power Technology, the M18 FUEL Deep Cut Band Saw cuts faster than corded band saws. It also delivers the same legendary durability that has made MILWAUKEE Corded Deep Cut Band Saws second to none for decades by utilising over 90% of the same parts. Equipped with Jobsite Armor Technology, the tool is better protected from drops and debris with a proprietary composite material and crush zone barriers to absorb impacts. REDLITHIUM-ION Battery Technology provides more run-time through superior pack construction, electronics, and more work per charge over the life of the battery. REDLINK PLUS Intelligence has the most advanced system of cordless power tool electronics, providing optimised performance, electronic clutch, and overload protection using total system communication between tool, battery and charger. The M18 FUEL 125mm Deep Cut Bandsaw features a tool-free locking adjustable shoe that can adjust from an extended shoe to no shoe in seconds. Other innovative features include a hang hook for easy storage in-between cuts, LED light to illuminate the cutting area, superior cut visibility, and a balanced body design that allows the tool to rest naturally and comfortably in the user’s hands.atribut:
- Blade Length (mm): 1139.83
- Battery Platform: M18 Redlithium-ion
- Voltage (V): 18
- KRISBOW Mesin Gergaji PitaDeskripsi:Produk ini sangat diandalkan untuk pemotongan yang berkelanjutan dan memerlukan pemotongan dengan material yang sangat banyak. Mesin bandsaw ini sering digunakan di industri, pabrik atau bengkel.
- KRISBOW Mesin Gergaji Pita Kayu Miniatribut:
- Dimensions (cm): 88x38x47
- Table Size (mm): 335x340
- Voltage (V): 220
- Ribbon Wheel (mm): 225
- BAHCO Cut-off Bimetal Bandsaw (Bimetal for Steel/Stainless Steel)atribut:
- Purpose of Use: For cutting of difficult-to-cut materials such as standard steel and stainless steel.
Daftar Harga jual bandsaw Terbaru March 2026
| Femi Bandsaw | Rp18.999.900 |
| METABO Bandsaw | Rp66.999.900 |
| MILWAUKEE Cordless Band Saw Fuel | Rp8.399.900 |
| KRISBOW Mesin Gergaji Pita | Rp16.999.900 |
| BOMAR Horizontal Bandsaw Machine | Rp31.999.900 |
| BAHCO Bandsaw | Rp339.900 |
| KRISBOW Mesin Gergaji Pita Kayu Mini | Rp6.999.900 |
| BAHCO Cut-off Bimetal Bandsaw | Rp2.399.900 |
| BAHCO Cut-off Bimetal Bandsaw (Bimetal for Steel/Stainless Steel) | Rp6.999.900 |
Data diperbarui pada 22/03/2026 (Harga belum termasuk PPN)



























































































































































/5qP102313206-2.jpg)