Beli jigsaw saw di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. RYU Table Saw
    Mulai

    Rp1.099.900

    RYU Table Saw
    Deskripsi:
    Table saw dari RYU ukuran 8" dan 10". Barang berkualitas dan hemat listrik.Dapat digunakan untuk pemotongan kayu dan aluminium. Sudut potong dapat diatur hingga 45 Derajat.
  2. TSUBAKI British Standard Roller Chain Link
    Mulai

    Rp469.900

    TSUBAKI British Standard Roller Chain Link
    Deskripsi:
    These British standard connecting links, also referred to as master links, are useful for joining, repairing, and adjusting roller chains. A removable side plate is held in place by a spring clip or cotter pin, and allows the link to join chain ends together. Connecting links with spring clips are typically used with chain size 60 or lower and cotter pins are used with chain size 80 or higher.
    atribut:
    • UNSPSC: 31151603
    • Chain Construction: Riveted Pin
    • Features: Flat Shape Link Plate
    • Heavy Series: No
    • Lubrication: SAE 10 to SAE 50
    • Material: Steel
    • Maximum Operating Temperature (°F): 300
    • Minimum Operating Temperature (°F): 15
    • Number of Strands: 1
    • Pin Construction: Riveted Pin
    • Plate Thickness (inch): 1/16
    • Roller Chain Standard: British Standard
    • Standards: BS 228; DIN 8187; ISO 606
  3. EK Roller Chain (Rantai)
    Rating:
    90% of 100
    (2)
    Mulai

    Rp279.900

  4. Makita Recipro Saw
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.799.900

  5. ASKER Durometer Type C
    Mulai

    Rp38.999.900

    ASKER Durometer Type C
    atribut:
    • Standards: JIS K 7312, JIS S 6050
    • Indentor Design (mm): Height: 2.54; Dia. Spherical: 5.08
    • Indication Range (point): 0 to 100 (262 degree dial scale)
    • Minimum Indication (point): 1 (Accuracy: ±1 )
    • Outer Dimensions (WxDxH) (mm): Approx. 57x30x76
    • Pressure Foot Central Hole Diameter: 5.5
    • Pressure Foot Dimensions (mm): 44x18 (Rectangular)
  6. Makita Planer Blade
    Mulai

    Rp139.900

    Makita Planer Blade
    Deskripsi:
    HSS (High Speed Steel): Fine cutting surface.TC (Tungsten Carbide): Higher durability. Suitable for hard wood.
  7. TSUBAKI Conveyor Roller Chain Link
    Mulai

    Rp479.900

    TSUBAKI Conveyor Roller Chain Link
    Deskripsi:
    Conveyor chain connecting links, also referred to as master links, are useful for joining, repairing, and adjusting roller chains. A removable side plate is held in place by a spring clip or cotter pin, and allows the link to join chain ends together. Connecting links with spring clips are typically used with chain size 60 or lower and cotter pins are used with chain size 80 or higher.
    atribut:
    • UNSPSC: 31151603
    • Display Qty: 1
    • Display Sell UOM: EA
    • Displayed Brand: TSUBAKI
    • Lubrication: SAE 10 to SAE 50
    • Material: Steel
    • Maximum Operating Temperature (°F): 300
    • Minimum Operating Temperature (°F): 15
    • Pin Contruction: Cottered Pin
    • Standards: ANSI
  8. Makita Keyless Drill Chuck
    Mulai

    Rp169.900

    Makita Keyless Drill Chuck
    Deskripsi:
    for Drill Chuck&Key.
  9. DEWALT Table Saw
    Mulai

    Rp7.099.900

    DEWALT Table Saw
    Deskripsi:
    These corded portable table saws are attached to a rolling stand that can be used to move the table saw around a worksite. The table elevates the saw to working height.
  10. Makita Mesin Potong Kayu Meja
    Mulai

    Rp13.999.900

    Makita Mesin Potong Kayu Meja
    Deskripsi:
    Produk Mesin Potong Kayu Meja dari Makita ini memiliki kecepatan 3.4-3.8RPM, cocok untuk industri manufaktur, tukang kayu dan juga pemakaian sehari-hari
  11. Makita Scroll Saw Blade
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

    Makita Scroll Saw Blade
    Deskripsi:
    For woodworking (pin end type)
    atribut:
    • Suitable Model: MSJ401
    • Object of Cutting: Woodworking
  12. Wipro Gunting Kodok Multi Fungsi
    Rating:
    100% of 100
    (1)
    Mulai

    Rp149.900

    Wipro Gunting Kodok Multi Fungsi
    atribut:
    • Size (inch): 9
    • Color: Silver-Black
    • Dimensions (DxWxH) (cm): 12x2x23.5
Daftar Harga jigsaw saw Terbaru February 2026
Makita Reciprocating SawRp279.900
RYU Table SawRp1.099.900
EK Connecting Link (Sambungan Rantai)Rp7.900
NIKKEN ANSI Standard Roller Chain Connecting LinkRp16.900
TSUBAKI British Standard Roller Chain LinkRp469.900
Makita Jigsaw BladeRp31.900
EK Roller Chain (Rantai)Rp279.900
Makita TCT Saw BladeRp159.900
Makita Recipro SawRp2.799.900
ASKER Durometer Type CRp38.999.900

Data diperbarui pada 17/02/2026 (Harga belum termasuk PPN)