Beli jet fan di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Vanco Axial Jet Fan VTA Series (Kipas Aksial)
    Mulai

    Rp18.999.900

    Vanco Axial Jet Fan VTA Series (Kipas Aksial)
    Deskripsi:
    The VTA Series ranges of axial fans with ductiess installation. It is mainly used in parking basement where it provides simple ductiess installation thus reducing the cost needed for ducting and installation of convetional axial fans. Compared to ductwork systems, this may save parking spaces, reduce running costs and noise, making the car park lighter, less cluttered environment, it can also be used in industrial factories, warehouses and other places where supplying and maintaining constant air circulation around the area is needed Its slimline design provides a more asthetic outer casing and is the go to products for majority of projects. The unit comprises of a ducted fan with cylindrical silencers.
    atribut:
    • Voltage (V): 380
  2. Myzox Wall-mounted Stevenson screen/single roof
    Mulai

    Rp12.999.900

    Myzox Wall-mounted Stevenson screen/single roof
    Deskripsi:
    Just hang it on the wall*If the delivery destination is a private residence (detached house/complex housing), the store name is required. Please note that delivery may not be possible if there is no store name.
    atribut:
    • Inner Dimensions (mm): Single roof: 200 x 127 x 390
    • Type: Wall-mounted type
  3. APR Turbo Fan Cordless
    Mulai

    Rp97.900

    APR Turbo Fan Cordless
    Deskripsi:
    TURBO FAN CORDLESSTYPE AP130 23000 - 32000 rpm pengering, penghilang debu dllKelengkapan sesuai varian yang dipilihBisa unit only, atau mesin + baterai. Atau mesin + baterai + chargerJadi ada 3varian silahkan dipilih sesuai keinginan yg redy. Ini adalah turbo fan APR ya kekuatan hembusannya seperti jet tempur.Sangat banyak manfaat Membersihkan kotoranMembersihkan debuMengeringkan motor dan mobil yg selesai dicuci. Karena apa? Karena jika kita menggunakan lap kanebo dll. Biasanya bisa baret" Halus di body. Jadi mending pakai turbo fan ini.
    atribut:
    • Speed (rpm): 23000-32000
  4. York Air Conditioner AC Ceiling Concealed Non Inverter (AC Plafon)
    Mulai

    Rp14.999.900

    York Air Conditioner AC Ceiling Concealed Non Inverter (AC Plafon)
    atribut:
    • Refrigerant: R410
    • Nominal Voltage (V): 220–240
    • Dimensions Indoor (mm): 900x190x447
    • Frequency (Hz): 50
    • Indoor Weight (kg): 25
    • Made In: China
    • Phase: 1
    • Pipe Size (inch): 1/4 - 1/2
  5. COLBOR Jet Fan
    Mulai

    Rp959.900

    COLBOR Jet Fan
    Deskripsi:
    The COLBOR AirMaxx A1 mini jet fan is perfect for a range of activities, from dusting to cooling, camping to capturing stunning photography. Its powerful 60W output can reach an impressive 100,000 rpm, allowing for a maximum speed of 30 meters per second. With its stepless variable speed function, you have complete control over the airflow. The included nozzle enables efficient inflation of mattresses or balloons and concentrated airflow for enhanced power. The unique LED light source attachment ensures visibility in emergencies and while dusting those hard-to-reach corners.
    atribut:
    • Battery Capacity (mAh): 1100
    • Battery Runtime (minute): 15 at 100%
    • Current (A): 2
    • Dimensions (mm): 38 x 78 x 145
    • Input Voltage (V): 5
    • Material: Aerospace-Grade Aluminium Alloy
    • Output Power (W): 60
    • Speed Level: Stepless Variable Speed
  6. Spectra Dual IP54 Wall Light (Lampu Dinding)
    Mulai

    Rp1.799.900

    Spectra Dual IP54 Wall Light (Lampu Dinding)
    Deskripsi:
    • Fix wall mounted• Body formed from copper or powder coated aluminum• The proprietary heat shield is unique and draws heat away from the lamp, extending the lamp life.• Suitable for wet locations• Anti-corrosion stainless steel screws
    atribut:
    • CCT: CRI97 3000K
    • Lumens (lm): 770
    • Source: GU10
    • Wattage (W): 2x5.5
  7. GETRA Cabinet Wall Hanging (Lemari Gantung Dinding)
    Mulai

    Rp3.499.900

    GETRA Cabinet Wall Hanging (Lemari Gantung Dinding)
    Deskripsi:
    With sliding door Stainless steel body
    atribut:
    • Height (mm): 600
  8. CKE Blower Ventilation Fan Car Park (Blower Ventilasi Parkir)
    Mulai

    Rp7.099.900

    CKE Blower Ventilation Fan Car Park (Blower Ventilasi Parkir)
    Deskripsi:
    Car park blower/ basement blower fan/ blower parkiran berfungsi untuk memberikan sirkulasi udara yang baik di ruangan yang minim sirkulasi udara. Blower ini biasa dipakai di parkiran/ basement gedung-gedung perkantoran, mall dan gedung besar lainnya.
  9. Lion Star Dingklik Bulat Jepang Keramik
    Mulai

    Rp49.900

    Lion Star Dingklik Bulat Jepang Keramik
    atribut:
    • Packing Dimensions (mm): 530x530x700
    • Dimensions (mm): Ø 258xH 178
    • Color: Random Color
    • Volume (m³): 0.197
  10. Unicare Emergency Eye Wash Wall Mounted (Pencuci Mata Darurat)
    Mulai

    Rp739.900

    Unicare Emergency Eye Wash Wall Mounted (Pencuci Mata Darurat)
    atribut:
    • Material: Stainless Steel 304/SS 304
    • Function: Eye and face rinse
    • Nominal Pressure (MPa): 1.0
    • Test Pressure (MPa): 2.0
    • Use Ambient Temperature (°C): 0-40
    • Drainage Outlet Size (inch): 1 1/4
    • Eyewash Flow (L/minute): 1.5
    • Inlet Size (inche): Internal Thread 1/2
    • Washing Water Flow (L/minute): 11.4
    • Working Pressure (MPa): 0.2-0.4
  11. Daikin VRV Indoor Ceiling Mounted Cassette Wireless (AC Plafon)
    Mulai

    Rp23.999.900

    Daikin VRV Indoor Ceiling Mounted Cassette Wireless (AC Plafon)
    Deskripsi:
    Presence of people and Floor temperature can be detected to provide comfort and energy savings.
    atribut:
    • Power Supply: 1-phase, 220-240 V/220 V, 50/60 Hz
  12. TRUSCO Snap Ring
    Mulai

    Rp98.900

    TRUSCO Snap Ring
    Deskripsi:
    Lug (hole for pliers) is attached, it is easy to detach.
    atribut:
    • Specifications: For Hole
  13. Findeva Golden Turbine Vibrators
    Mulai

    Rp3.699.900

    Findeva Golden Turbine Vibrators
    Deskripsi:
    Golden Turbine GTHigh speed and excentric working torques for strong vibration. Wide range.Properties - Lubrication-free- Low noise level- Strong vibration by high speed and excentric working torques- Rated frequency 6000 – 46000 rpm- Centrifugal force 130 – 12000 N- Continuously variable- Applicable up to 120°C, HT version on request- Resistant against extreme environmental conditions- Also available with ATEX certificationField of application- Emptying of bunkers- Screen filters- Vibrating tables- Preventing adhesions in pipelines and silos- Transporting of fine powders- Moving of bulk solidsConstruction- Vibration by the centrifugal force of positive and negative imbalanced torques in the rotor.- Rotor on two pre-lubricated and enclosed ball bearings arranged in pairs. Lubricated with special grease for long life
  14. Spindo Pipa Black Steel
    Mulai

    Rp369.900

    Spindo Pipa Black Steel
    Deskripsi:
    Diameter 25mm, tebal 3.2mm; berat 2.41 kg/m
    atribut:
    • Length (m): 6
    • Material: Carbon Steel
  15. Daikin VRV Indoor Ceiling Mounted Cassette Wired (AC Plafon)
    Mulai

    Rp4.199.900

    Daikin VRV Indoor Ceiling Mounted Cassette Wired (AC Plafon)
    Deskripsi:
    Presence of people and Floor temperature can be detected to provide comfort and energy savings.
    atribut:
    • Power Supply: 1-phase, 220-240 V/220 V, 50/60 Hz
  16. Bakrie Pipe Baja Karbon SCH40
    Mulai

    Rp1.099.900

    Bakrie Pipe Baja Karbon SCH40
    atribut:
    • Schedule No: 40
    • ASTM A-53: Grade B
    • Carbon: 0.3
    • Chromium: 0.4
    • Copper: 0.4
    • Length Size (m): 6
    • Manganese: 1.2
    • Nickel: 0.4
    • Phosporus: 0.05
    • Sulfur: 0.045
    • Tensil Strength (minute): 6000psi (415MPa)
    • Yield Strength (minute): 35000psi (240MPa)
  17. Vanco Axial Fan Direct Drive (Kipas Aksial)
    Mulai

    Rp6.599.900

    Vanco Axial Fan Direct Drive (Kipas Aksial)
    Deskripsi:
    Vanco fan adalah brand specialist alat-alat ventilasi, kipas angin, exhaust fan, axial fan, dan centrifugal fan yang didirikan pada tahun 1990. Dengan lebih dari 25 tahun pengalaman di industri, kami telah memenuhi berbagai standar internasional, seperti EN ISO 9001:2008, SNI, dan AMCA. Kami juga sudah dipercaya oleh klien-klien kami yang tersebar di seluruh Indonesia. Percayakan kami sebagai solusi terbaik untuk kebutuhan ventilasi anda.
    atribut:
    • Speed (rpm): 1400
    • Power (kW): 0.55
    • Voltage (V): 380
    • Air Flow (CFM): 2000
  18. CKE Blower Ventilation Car Park (Blower Ventilasi Parkir)
    Mulai

    Rp4.799.900

    CKE Blower Ventilation Car Park (Blower Ventilasi Parkir)
    Deskripsi:
    Car park blower/ basement blower fan/ blower parkiran berfungsi untuk memberikan sirkulasi udara yang baik di ruangan yang minim sirkulasi udara. Blower ini biasa dipakai di parkiran/ basement gedung-gedung perkantoran, mall dan gedung besar lainnya.Keunggulan :1. Terdaftar dan terverifikasi oleh SNI (Standar Nasional Indonesia)2. Terdaftar dan terverifikasi oleh KAN (Komite Akreditasi Nasional - Laboratorium Penguji)3. Terdaftar dan terverifikasi oleh Member of AMCA Internasional
    atribut:
    • Speed (rpm): 2900
Daftar Harga jet fan Terbaru October 2026
Vanco Axial Jet Fan VTA Series (Kipas Aksial)Rp18.999.900
Myzox Wall-mounted Stevenson screen/single roofRp12.999.900
APR Turbo Fan CordlessRp97.900
York Air Conditioner AC Ceiling Concealed Non Inverter (AC Plafon)Rp14.999.900
COLBOR Jet FanRp959.900
Spectra Dual IP54 Wall Light (Lampu Dinding)Rp1.799.900
GETRA Cabinet Wall Hanging (Lemari Gantung Dinding)Rp3.499.900
CKE Blower Ventilation Fan Car Park (Blower Ventilasi Parkir)Rp7.099.900
Lion Star Dingklik Bulat Jepang KeramikRp49.900
Unicare Emergency Eye Wash Wall Mounted (Pencuci Mata Darurat)Rp739.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)