Beli jarum suntik di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- International Paint ThinnerDeskripsi:Pengencer dan pembersih peralatan untuk produk berbahan dasar alkidatribut:
- Volume (L): 5
- AS ONE Laboran Sikat Medium untuk Jarum Suntikatribut:
- Total Length x Diameter x Hair Width (mm): 255x25x60
- Package Size (mm): 190x280x55
- OneMed Safety BoxDeskripsi:Box kotak bahan recycled board yang kuat , tidak tembus tusukan jarum, tahan air untuk tempat pembuangan sampah limbah medis seperti jarum suntik, dsb.Merk OneMedVolume 12.5 Liter, dilengkapi tali gantungan.atribut:
- Marketing Authorization Number of KEMENKES RI: AKD 20902510235
- SEYVEN Smart Dead Bolt Door for Glass GL TT LockDeskripsi:Seyven smart door lock tipe gl-lock ini cocok dipasang di pintu kaca pada ruangan kantor anda. Dengan fitur pintarnya, smart door lock ini akan otomatis terkunci setiap kali pintu tertutup sehingga kamu juga tidak perlu lagi repot mengunci ruangan seusai jam kantor.atribut:
- Power Supply: 4 AA Alkaline Batteries
- Unlock Time (s): 1.5
- Unlock Method: APP, Pin, Card, Fingerprint
- Fingerprint Capacity (pcs): 100
- Color: Black
- Compatible for: Glass Door
- Application: SEYVEN
- Card Capacity (pcs): 100
- Minimum Door Thickness (mm): 80
- Minumum Distance Between Glass (cm): 0.4
- Minumum Frame Width (cm): 8
- Pin Capacity (pcs): 100
- Jackson Safety Respirator MaskDeskripsi:Jackson Safety 63203 N95 Foldflat Particulate Respirator suitable application includes woodworking, sweeping, sawing, sanding, grinding, etc.Product Materials :- Latex free- Static-electro treated melt blown filtration material- Soft woven elastic straps- Plastic covered iron nose bridge- Open cell soft nose foamatribut:
- Strap Color: Blue
- Type: N95
- AS ONE Botol Vial Steril dengan Stopper/Tutup KaretDeskripsi:Washed with pure water and sterilized in an autoclave (121°C).atribut:
- Accessories: Flip cap (19.5mm)
- Material: Body / Borosilicate Glass, Flip Cap / Polypropylene (Metal Part Aluminium), Rubber Plug / Butyl Rubber
- monotaro Pencil Injury NeedleDeskripsi:Needle for pencil injury. Because it is a pencil type knock type, it can be carried! Hand tip is equipped with carbide tip, and needle replacement is also possible. [Extra lead]. It will be for exchanging the pen needle sewing needle.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Type: Pencil type
- Materials (needles): Brass, carbide (tip)
- Needle Diameter (mm): 1.6
- IWASHITA STD NeedleDeskripsi:-Metallic needle with excellent durability.-Can be used for various materials.-Attach to S type barrel, needle adapter and use it.atribut:
- Display Contents: Handling manager
- Mounting Specs: Magnet
- LxW: 200x80mm
- Material: Rubber magnet
- Mounting Method: Screw or taping(screw, tape sold separately)
- Purpose of Use: Attach to S type barrel, needle adapter and use it.
- MUSASHI Prastic Needleatribut:
- Needle Length (mm): 12.7
- Finishing Material: Needle: Stainless Steel (SUS304), Needle Base: Polypropylene (PP)
- monotaro Air needle scaler (Pengupas Pneumatik)Deskripsi:Quickly accomplish rust removal that does not fall with a wire brush. ommercial needle can be used. To the rust drop of the bead part of the iron wheel To the severe rust remover such as salt damage the slag of the weld is droppedatribut:
- Overall Length (mm): 317
- Number of Needles: 19
- Needle Length (mm): 3Φ×180
- Included Accessories: PT1/4 coupler, spring x 1PC, 125mm chisel x 5PC
- Suitable Air Pressure (MPa): 0.62
- Piston Diameter (Φmm): 19
- Air Consumption (L/minute): 99
- No Load Speed (rpm): 4500
- SPL Life Sciences Loop and Needle SterileDeskripsi:Loop & Needle Disposable Loop and Needle consists of a loop on one side and a needle on the other, used for the inoculatin of microorganisms. Two different sizes are available. ▪ For microbe inoculation ▪ Dual purpose : a loop on one end and needle on the other▪ Color coded for sizes (White for 1㎕, Blue for 10 ㎕)▪ DNase / RNase – free▪ Human DNA – freeatribut:
- Length(mm): 195
- Material: PP
- Sterile: +
- Packaging: 10/500
- SPEEDAIRE Needle & Chisel ScalerDeskripsi:Pistol-grip needle scalers set their needle-holding barrel at a right angle to the grip, so users can control the pressure applied to the needles and hold the tool steady in a range of positions on vertical and horizontal surfaces. Their trigger switch activates the tool to strike the needles against surfaces to remove rust, mill scale, and paint. The needles are loosely bundled rods that move independently to follow curves and contours. They can be changed out for a different needle diameter or material as long as the needles are compatible with the scaler. Needles can be replaced when they break or wear out.atribut:
- Air Inlet Connection Size (inch): 1/4
- Air Inlet Gender: Female
- Air Inlet Type: NPT
- Air Pressure (psi): 90
- Minimum Hose Size (inch): 3/8
- Power Source: Air Powered
- AS ONE Small Dissection SetDeskripsi:Set Contents: (6-piece set) Koonata Sword / Round Sharp, Surgical Sword / Round Sharp, Tweezers for Detail, Tweezers No Hook, Indwelling Needle, Scalpel / Circle Swordatribut:
- Medical Device Approval: 11B3X10050000006
- Contents: 6-Piece Set
- Detention Needle: brass plated handle
- Female Circular Blade Material: Stainless Steel (SUS 420)
- Female Circular Blade Size (mm): 150
- Indwelling Needles (mm): 130
- Package Size (mm): 200x100x45
- Small Tweezers Material: Stainless steel (SUS420-J2)
- Straight Surgical Scissors Material: Stainless steel (SUS420-J2)
- Surgical Scissors (mm): 145
- Tweezers (mm): 110
- Tweezers Unhoo Material: Stainless steel (SUS420-J2)
- Tweezers Unhook Size (mm): 130
- Two Sharp Short Scissors Material: Stainless steel (SUS420-J2)
- monotaro General Purpose NeedleDeskripsi:It is tough and long life because of special steel use. It is versatile needle that can be used by various manufacturers.. It is a needle for pneumatic and electric telescope.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Length (mm): 180
- EZREN Pendorong Flux Dan Kepala SuntikanDeskripsi:Ezren EZ-0531 Pendorong (panjang 9.2cm) & Kepala Suntikan 0.6mmKegunaan :memudahkan teknisi untuk menyuntik flux/cairan pada komponen yg akan di perbaikinya 1x Pendorong 1x Kepala Suntikanatribut:
- Material: Plastic
- NTN Needle Roller Bearing HK Series (Laher)Deskripsi:Drawn Cup Needle Roller Bearings. This bearing type is composed of an outer ring drawn from a thin steel plate by precision drawing, needle rollers and a cage assembled in the outer ring after the raceway surface thereof was hardened (A bearing marked with a suffix including M is subjected to heat-treatment after assembly). Of the bearings with outer ring, this bearing type is a bearing with the smallest section height which enables space-saving and cost-saving. Usually design is so made as to use a shaft as the direct raceway surface without using inner ring. The outer ring of this bearing type is of such a construction that the needle rollers and the cage are not separated from one another, so that the bearing is only press-fitted in a rigid housing with proper fit torque. Thus, this bearing type needs no snap ring, etc. to fix itself in axial direction and, in addition, is easy to handle.
Daftar Harga jarum suntik Terbaru March 2026
| International Paint Thinner | Rp419.900 |
| AS ONE Laboran Sikat Medium untuk Jarum Suntik | Rp709.900 |
| OneMed Safety Box | Rp28.900 |
| SEYVEN Smart Dead Bolt Door for Glass GL TT Lock | Rp1.999.900 |
| Jackson Safety Respirator Mask | Rp169.900 |
| GEA Kursi Roda Aluminium FS 955L | Rp6.199.900 |
| AS ONE Botol Vial Steril dengan Stopper/Tutup Karet | Rp1.899.900 |
| DURAN Volumetric Flask, Borosilicate Glass | Rp75.900 |
| monotaro Pencil Injury Needle | Rp44.900 |
| Clover Needle | Rp92.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)





















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Lain%20-%20lain/OneMed%20Safety%20Box/6sP105367244-2.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Masker%20Gas%20-%20Unit/Jackson%20Safety%20Respirator%20Mask/fyP108304574-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/P3K/GEA%20Kursi%20Roda%20Aluminium%20FS%20955L/pnP105062923-1.jpg)





%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/MUSASHI%20Prastic%20Needle/8tP105418317-1.jpg)
/caP101563442-3.jpg)






/P102275207-1.jpg)