Beli isi cutter olfa di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- OLFA Mata Pisau CutterDeskripsi:Monotaro.id merupakan E-commerce terpercaya di Indonesia untuk menjual kebutuhan produk MRO dan menjual OLFA Safety Cutter Knife terlengkap. Dengan monotaro.id, pelanggan dan calon konsumen bisa memilih OLFA Safety Cutter Knife dengan harga terbaik.
- OLFA Safety Wrap Cutter BladeDeskripsi:Replacement blade for "Safety lap cutter". By reversing the blade, you can use a total of 4 places. Ten sheets included.atribut:
- Blade Thickness (mm): 0.4
- Blade Length (mm): 40
- Blade Width (mm): 17.8
- Joyko Isi Ulang Cutteratribut:
- Applicable for: Applicable for Cutter A-300
- Blade Size (mm): 85x9
- OLFA Carpet CutterDeskripsi:Equipped with a 45mm rotary blade for cutting linoleum, carpet, etc.atribut:
- Overall Length (mm): 190
- Blade thickness: 0.3
- Material (main body): Nylon resin (contains 20% glass fiber)
- Material (blade part): Tungsten steel
- OLFA Safety KnifeDeskripsi:Featuring Quick Blade Change, every OLFA Safety Knife makes a contribution to safe working conditions.
- TEKIRO Insulated Screwdriver Phillips (Obeng Isolasi)Deskripsi:Tekiro Obeng Listrik Memiliki handle dengan ketahanan 1000V agar tidak mudah kesetrumFungsi : Untuk melepas dan memasang Screw pada bagian listrik, mcb, pcb.Material : VDEDimensi : 130mm 61mm 20mmatribut:
- Material: VDE
- Tip Type: Philips
- OLFA Pisau CutterDeskripsi:As the cutting edge is an acuteangled blade with a 30degree edge, the cut can be seen well, a cutter knife for folding blade type work suitable for fine work.
- OLFA Safety CutterDeskripsi:The spring automatically returns the blade, secure cut unpacking cutter. Optional hook S blade, all metal safety cutter replacement blade can be installed. The blade can be used back and forth.atribut:
- Compatible Replacement Blade: XB108S, XB108F
- Blade Thickness (mm): 0.6
- Main Body Materials: ABS Resin
- Blade Materials: Alloy Tool Steel
- Total Length (mm): 142
- NT Cutter Cutter Knife L-Typeatribut:
- Total Length (mm): 160
- Blade Thickness (mm): 0.45
- OLFA Safety CutterDeskripsi:The best Safety Knife featuring an auto-guard system and round-tip blade that helps to reduce accidents. Accommodates both right- and left-handed users. No tools requird for blade replacement.
- OLFA Safety Wrap CutterDeskripsi:A special cutter for unpacking work of "scoop cutting" method suitable for shrink wrap and cutting of PP band for general packaging. Equipped with a stainless steel tape slitter, it is possible to unpack the carton tape without damaging its contents. A total of 4 blades can be used.atribut:
- Main Body Materials: Nylon resin
- Stopper Materials: Polyacetal resin
- Blade Materials: Alloy Tool Steel
- Total Length (mm): 160
- KRISBOW Isi Cutteratribut:
- Size (mm): 18
Daftar Harga isi cutter olfa Terbaru January 2026
| OLFA Mata Pisau Cutter | Rp41.900 |
| OLFA Safety Wrap Cutter Blade | Rp65.900 |
| Joyko Isi Ulang Cutter | Rp4.900 |
| OLFA Carpet Cutter | Rp219.900 |
| OLFA Safety Knife | Rp96.900 |
| TEKIRO Insulated Screwdriver Phillips (Obeng Isolasi) | Rp58.900 |
| OLFA Pisau Cutter | Rp66.900 |
| Kenko Isi Ulang Cutter | Rp3.900 |
| Joyko Isi Ulang Cutter | Rp5.900 |
| Joyko Cutter | Rp4.900 |
Data diperbarui pada 28/01/2026 (Harga belum termasuk PPN)
























































































































































/43P103684147-2.jpg)









%20Isi%20Cutter/njP111350847-1.jpg)