Beli irc tire harga di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- IRC Motorcycle Tire Tubeless (Ban Motor)Deskripsi:Desain telapak ban yang kokoh dan elegan dengan fungsi kenyamanan berkendara yang optimal pada saat traksi, pengereman dan manuver di jalan
- IRC Motorcycle Tire Racing (Ban Motor)Deskripsi:- Ban yang didesain khusus untuk kompetisi balap dengan kondisi lintasan basah maupun kering- Untuk Motor balap Underbone ( bebek ) dan skutik
- Zeneos Motorcycle Tire Tubeless Tire ZN 91 TL (Ban Motor)Deskripsi:Tire design that combines sporty appearance with maximum performance Benefits : - provide a balanced use of the character in all parts of the tire tread - make optimal response and temperature stable tires provide security, perfection in driving - Gives young rider increased confidence for usage - Offers fantastic dry & wet grip even on cornering, thanks to a tread pattern optimize for uniform wear characteristics in the center and shoulder area. - Offers excellent wear resistance, so make good idea tire for young sport riders who take their machines on longer rides - Provides low rolling resistance and gives better riding stability.
- Zeneos Motorcycle Tire Tubeless Tire ZN 88 TL (Ban Motor)Deskripsi:The stylish tire design that provides full control for those who want to combine appearance and performance Benefits : - excellent performance, optimum control and perfect grip on wet roads as well as the maximum response in the dry - Engineered for touring-oriented young riders who also enjoy a sporty ride and for improved grip in wet weather and dry conditions - Offering solid performance (steering, stability and comfortable), very good mileage and help evacuate water efficiently on wet surfaces - Provides low rolling resistance and gives better riding stability.
- Zeneos Motorcycle Tire Tubeless Tire ZN 62 TL (Ban Motor)Deskripsi:Tire that combines performance and driving comfort Benefits :- provide stable control and long mileage- provide security, perfection in riding - Engineered to meet the demands of young aggressive riders on regularly and daily use. - Produces a quiet ride - Offers safe, comfortable, better mileage, and reliable feedback on dry or wet roads - Provides low rolling resistance and gives better riding stability.
- Zeneos Motorcycle Tire Tubeless Tire ZN 77 TL (Ban Motor)Deskripsi:ZN 77 is a technologically tire design which use the AGED as the newest techology. ZN 77 made for who love the tires as a part of an art. Benefits : - dispense water easily when driving on wet roads - Improve the traction and the comfort when riding on wet or dry roads - excellent grip when turning - Produces a large contact area and provides grip and traction when driving on wet or dry roads.atribut:
- Speed Rating (km/hour): 150
- Maximum Pressure (kPa): 225
- Zeneos Motorcycle Tire Tubeless Tire Milano ZN 87 TL (Ban Motor)Deskripsi:- Desain & konstruksi pola fungsional untuk performa optimal saat berkendara di kondisi jalan raya- Untuk motor Vespa LX 125, Vespa S 125, Vespa Primavera 150, Vespa Sprint 150, Honda ADV, Yamaha Nmax
- GT Radial Car Tires Savero M/T (Ban Mobil)atribut:
- Speed Rating (km/hour): 160
- Zeneos Motorcycle Tire Tubeless Tire Scootz ZN 89 TL (Ban Motor)Deskripsi:Dapatkan performa tinggi dari kombinasi design zig-zag groove di center & blok pattern dengan zigzag grove yng tidak terputus di sisi kanan & kiriatribut:
- Speed Rating (km/hour): 150
- Maximum Pressure (kPa): 225
- GT Radial Car Tires Champiro Eco (Ban Mobil)Deskripsi:Ban yang dirancang untuk memberikan keselamatan, hemat bahan bakar serta produk yg ramah lingkungan.atribut:
- Tire Size: 175/65 R14
- Standart RIM: 14
- ETRTO: 5
- Load Index: 82
- Maximum Load Capacity (kg): 475
- Overall Diameter (mm): 584
- Section Width (mm): 175
- Speed Rating (km/hour): 190
- Tread Depth (mm): 7.5
- BOSCH Corded Drill Driver (Bor Listrik)Deskripsi:Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
Daftar Harga irc tire harga Terbaru May 2026
| IRC Motorcycle Tire Tubetype (Ban Motor) | Rp159.900 |
| IRC Motorcycle Tire Tubeless (Ban Motor) | Rp169.900 |
| IRC Motorcycle Tire Racing (Ban Motor) | Rp439.900 |
| Zeneos Motorcycle Tire Tubeless Tire ZN 91 TL (Ban Motor) | Rp389.900 |
| Zeneos Motorcycle Tire Tubeless Tire ZN 88 TL (Ban Motor) | Rp259.900 |
| Zeneos Motorcycle Tire Tubeless Tire ZN 62 TL (Ban Motor) | Rp299.900 |
| Zeneos Motorcycle Tire Tubeless Tire ZN 77 TL (Ban Motor) | Rp269.900 |
| Zeneos Motorcycle Tire Tubeless Tire Milano ZN 87 TL (Ban Motor) | Rp399.900 |
| GT Radial Car Tires Savero M/T (Ban Mobil) | Rp1.599.900 |
| Zeneos Motorcycle Tire Tubeless Tire Scootz ZN 89 TL (Ban Motor) | Rp169.900 |
Data diperbarui pada 22/05/2026 (Harga belum termasuk PPN)



















































































































































/P103100238-1.jpg)
/P103100618-1.jpg)
/P103087548-1.jpg)
/P103100991-1.jpg)
/P103100973-1.jpg)
/P103100946-1.jpg)
/P103100955-1.jpg)
/P103100964-1.jpg)
/egP103087520-2.jpg)
/P103100982-1.jpg)
/daP103087478-3.jpg)
/P103100928-1.jpg)
/P101000154-1.jpg)