Beli industrial vacuum cleaners di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- LAVOR Wet and Dry Vacuum CleanerDeskripsi:Equipped with: - 1 by pass high effciency motors. - Suction system with by-pass cooling. - Power tool socket (max. 2200W). - Automatic ON/OFF filter shaker. - Shock proof tank (PP). - Liquid float valve. - Dirty filter indicator. - Rotary switch. - M/E10 filter. - Microfber collector filter. - M/E10 suction filter with NANO TECH coating. - Extension steel pipe. - Multidiameter tool adapter. - Flex hose elastic fastening. - Accessories Ø35. Optional: - code. 5.212.0165 Microfber collector filter set (5pcs).
- KARCHER HOME & GARDEN Multi Purpose Vacuum CleanersDeskripsi:KARCHER Multi Purpose Vacuum Cleaners is A vacuum cleaner for diverse usage. A match for any type of dirt: the Kärcher multi-purpose vacuum cleaners are ideal for car interior cleaning, workshops, garages, cellars, outside areas and renovation.
- BOSCH Penyedot Debu Tanpa KabelDeskripsi:Penyedot debu tanpa kabel paling kuat dan ringkasPenyedot debu tanpa kabel untuk pembersihan menengah dan untuk pembersihan yang aktifBertenaga dan ringkas cocok ke dalam L-BOXXatribut:
- Battery Voltage (V): 18
- KARCHER Professional Wet & Dry CleanersDeskripsi:KARCHER Wet & Dry Cleaners NT Indispensable: wet and dry vacuum cleaners effortlessly pick up all kinds of dirt. Whether dry, wet or liquid: Kärcher machines pick up everything. This means that you can use the vacuum cleaner purely as a wet vacuum cleaner or just as a dry vacuum cleaner.
- KRISBOW Vacuum Cleaner Basah & KeringDeskripsi:Jaga rumah Anda agar senantiasa bersih dengan menggunakan Penghisap Debu Kering & Basah Krisbow yang terbuat dari baja tahan karat dengan kualitas terbaik. Filter dapat dicuci setelah dipakai dan mempunyai 2 fungsi, untuk debu basah dan kering. Penghisap debu ini sangat efisien jika digunakan karena dapat menghisap debu maupun cairan yang tumpah dan cocok untuk digunakan baik untuk kebutuhan rumah tangga maupun kantor.atribut:
- Frequency (Hz): 50
- LAVOR Carpet CleanerDeskripsi:Equipped with: - Spray-extraction cleaner with a separate anti-foaming tank. - Designed for rug, carpet, and upholstery cleaning in offces, clinics, cinemas and households, as well as car upholstery. - Thorough cleaning through the 4 bar spray pressure and 230 mbar suction power. - Spray and extraction functions are separately operable. - Separate fresh and wastewater tanks, each containing 6,5 l. Separate container for anti-foaming agent. - Clear, ergonomic nozzles. - Long stainless steel vacuum tube for convenient, effortless work. - Rubber-coated castor wheels and large back wheels.atribut:
- Voltage (V/Hz): 230-50
- KARCHER HOME & GARDEN Dry Vacuum Cleaners (Vacuum Cleaner Kering)Deskripsi:KARCHER Dry Vacuum Cleaners – efficient cleaning with less power The new VC vacuum cleaners impress with their energy efficiency and comfort. With EasySlider obstacle guide, QuickClick system, cord storage, HEPA 12 filter (EN1822:1998).
- LAVOR Dry Vacuum Cleaners Commercial Lineatribut:
- Voltage: 220-240 V/ 50-60 Hz
- LAVOR Carpet Cleanersatribut:
- Voltage: 230 V/ 50 Hz
- KRISBOW Vacuum Cleaner Keringatribut:
- Frequency (Hz): 50
- RYU Vacuum CleanerDeskripsi:Vacuum Cleaner RVC20L is One of The Best Dry Vacuum Cleaner. Requires 800W Electricity to Produce Suction Power of More Than 15Kpa. With a Capacity of 20L Tank, Suitable For Use in All Rooms of The House.atribut:
- Frequency (Hz): 50
- K3L License: Yes
- LAKONI Industrial Vacuum Cleanersatribut:
- Power (W): 1400 x 2
- Tank Capacity (L) : 70
- Voltage (V): 220
- Kenmaster Vacuum Cleaneratribut:
- Cable Length (m): 2.8
- LAVOR Ride On Floor Scrubber DriersDeskripsi:Designed for the maintenance and deep cleaning of large areas (up to 3200 sqm.) with a very important reduction of cleaning cost. Very compact size and great maneuverability like walk behind models: suited for maintenance cleaning. 32 kg. of constant pres
- Arashi Multifunction Dispenseratribut:
- Power (W): 600
- Material: PP, ABS, Mirror
- Type: Bottom Gallon
- Cable Length (m): 1.5
Daftar Harga industrial vacuum cleaners Terbaru December 2025
| LAVOR Wet and Dry Vacuum Cleaner | Rp6.999.900 |
| KARCHER HOME & GARDEN Multi Purpose Vacuum Cleaners | Rp1.699.900 |
| BOSCH Penyedot Debu Tanpa Kabel | Rp1.899.900 |
| LAVOR Wet & Dry Vacuum Cleaners Heavy Duty Line | Rp4.199.900 |
| KARCHER Professional Wet & Dry Cleaners | Rp3.099.900 |
| KRISBOW Vacuum Cleaner Basah & Kering | Rp899.900 |
| KARCHER Professional Vacuum Cleaner Basah & Kering | Rp3.999.900 |
| LAVOR Carpet Cleaner | Rp16.999.900 |
| KARCHER HOME & GARDEN Pembersih Bertekanan Tinggi | Rp1.799.900 |
| KARCHER HOME & GARDEN Dry Vacuum Cleaners (Vacuum Cleaner Kering) | Rp1.899.900 |
Data diperbarui pada 06/12/2025 (Harga belum termasuk PPN)




























































































































































/P101542256-1.jpg)