Beli industrial pressure switch di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SMC Pressure Switch
    Rating:
    100% of 100
    (1)
    Mulai

    Rp989.900

  2. SMC Pressure Switch Isg-Series
    Mulai

    Rp1.499.900

    SMC Pressure Switch Isg-Series
    atribut:
    • Semi-Standard A: Contacts 1a1b
    • Bore Size: R3/8
    • Semi-Standard B: Scale Plate Pressure Unit Mpa Or Without Scale Plate Pressure Unit
    • CE-Compliant: Noncompliant
  3. TRUSCO Pressure Switch
    Mulai

    Rp1.099.900

    TRUSCO Pressure Switch
    Deskripsi:
    -A diaphragm type pressure switch with large contact capacity.-Sends signal when reaches setting pressure.
    atribut:
    • Primary Colors: White
    • Element Size: 8phi mm
    • Sheet Size: 30x30mm
    • Measurement Precision: ±2° C
    • Measuring Method: Irreversible
  4. Nihon Seiki Pressure Switch
    Mulai

    Rp1.599.900

    Nihon Seiki Pressure Switch
    Deskripsi:
    -The contact capacity is large and the structure is simple.-Sends signal when reaches setting pressure.
    atribut:
    • Primary Colors: White
    • Color After Discoloration: Black
    • Discoloration Temperature: 130° C
    • Element Size: 8phi mm
    • Sheet Size: 30x30mm
    • Measurement Precision: ±2° C
    • Measuring Method: Irreversible
  5. SMC Flow Switch /Paddle Style
    Mulai

    Rp2.199.900

    SMC Flow Switch /Paddle Style
    atribut:
    • CE-Compliant: None
    • Thread Type: Rc
  6. Nihon Seiki Flow Switch
    Mulai

    Rp3.199.900

    Nihon Seiki Flow Switch
    atribut:
    • Connection Port Diameter: Rc3/8
    • Working Pressure (MPa): 0.03 to 0.5
    • Withstanding Pressure (MPa): 1
    • Usable Fluids: Pure water
    • Fluid Temperature: 5 to 60degrees
    • Working Flow Rate (L/minute): 0.8 to 5
  7. SMC Compact Digital Pressure Switch
    Mulai

    Rp989.900

    SMC Compact Digital Pressure Switch
    atribut:
    • Thread Type: Rc
    • Semi Standard Specifications (MPa): Set Pressure Range 0.1 to 0.4
  8. Nihon Seiki Pressure Switch
    Mulai

    Rp1.299.900

    Nihon Seiki Pressure Switch
    Deskripsi:
    -The contact capacity is large and the structure is simple.-Sends signal when reaches setting pressure.
    atribut:
    • Connection Port Diameter: G3/8
    • Working Pressure: 0 to 0.8MPa
    • withstanding Pressure: 1MPa
    • Working Fluid: Air
    • Fluid Temperature: 5 to 60degree C
  9. Riken Kiki Pressure Switch PCS-700
    Mulai

    Rp9.099.900

    Riken Kiki Pressure Switch PCS-700
    Deskripsi:
    Pressure can be set easily without tools.
    atribut:
    • Maximum Working Pressure: 70MPa
    • Mounting Screw: G1/2
    • Minimum Scale: 10MPa
    • Contact Capacity: 250V 3A
  10. Saginomiya Pressure Switch
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.099.900

  11. CKD Small Pressure Switch White Series Aps
    Mulai

    Rp969.900

    CKD Small Pressure Switch White Series Aps
    atribut:
    • Load current (mA): 5 to 50, 7 to 20
    • Impact Resistance (m/s²): 294
    • Contact Configuration: 1a
    • Voltage drop (V): 3 or less (internal)
    • Protective Structure: IP65 equivalent
    • Piping port Diameter: Rc 1/8, [Position] Bottom, [Scale Direction] Vertical
    • Ambient and Working Fluid Temperature (°C): 5 to 60
    • Dielectric breakdown voltage: Nothing abnormal by applying AC1000V for 1 minute
    • Hysteresis (MPa): Less than 0.08
    • Insulation Resistance: 20 M omega or more at DC 500 V mega
    • Lamp: Light-emitting diode (ON when lit)
    • Lead: Oil-resistant vinyl cap tire cord 2 core 0.2mm ²
    • Load voltage (V): DC12/24, AC100
    • Maximum Working Pressure (MPa): 1
    • Repeatability : +/- 0.02MPa or less
    • Set Pressure Range (MPa): 0.1 to 0.6
    • Working Fluid: Compressed air
  12. HITACHI Kompresor Angin Oil Flooded Bebicon - Otomatis
    Mulai

    Rp14.999.900

    HITACHI Kompresor Angin Oil Flooded Bebicon - Otomatis
    atribut:
    • Maximum Pressure (kg/cm²): 9.5
  13. CONVUM Pressure Switch
    Mulai

    Rp1.499.900

    CONVUM Pressure Switch
    Deskripsi:
    -With a thin design that can be connected to the vacuum inlet of a large flow rate.-A rich variety of connection port diameters.
    atribut:
    • Set Pressure: 0.5 to 2.0 (MPa)
    • Connection Port Diameter: R3/8
    • Working Pressure: 0 to 2.0MPa
    • withstanding Pressure: 3MPa
    • Working Fluid: Air
    • Fluid Temperature: 5 to 60degree C
  14. Wasser Pompa Dorong
    Mulai

    Rp899.900

    Wasser Pompa Dorong
    Deskripsi:
    Booster Pumps (Pompa Dorong) dengan spesifikasi total head 9-30 Meter dan flowrate 25-85L/Menit adalah pompa air dari Brand Wasser untuk kebutuhan industri dan bisnis anda.
  15. CKD Pressure Switch
    Mulai

    Rp979.900

    CKD Pressure Switch
    atribut:
    • Mass (kg): 0.57
    • Working Fluid: Compressed air
    • Guaranteed Pressure Resistance (MPa): 1.5
    • Ambient Humidity (% RH): 90 or less
    • Ambient Temperature (°C): -5 to 60 °C (but without freezing)
    • Body Material: Zinc die casting
    • Dimensions (mm): 70.4 x 92 x 52.4
    • Fluid Temperature (°C): 5 to 60
    • Hysteresis (MPa): 0.1 to 0.49: Hysteresis within 0.049. 0.5 to 0.8: Hysteresis within 0.078
    • Inductive load (A): Inductive load: Voltage (NC/NO) AC125V 15/15, AC250V 15/15, DC30V 5.0/5.0. Motor load: Voltage (NC/NO) AC125V 5.0/2.5, AC250V 3.0/1.5, DC30V 5.0/2.5
    • Insulation resistance (M omega): 100 or more (at DC 500 V meg)
    • Mounting attitude: Any
    • Permissible operation frequency (times/minute): 20
    • Pressure Adjustment Range (MPa): 0.1 to 0.8
    • Repeatability : Within +/- 0.020MPa for the set pressure
    • Switch shape: Micro switch: Z-15GD-B (OMRON)
  16. SMC Vxd230 Solenoid Valve (Katup Solenoid)
    Mulai

    Rp959.900

    SMC Vxd230 Solenoid Valve (Katup Solenoid)
    atribut:
    • Special Electrical Entry Direction: Standard
    • Special Thread: Rc, With One-Touch Fitting
    • Valve Type: N.C.
    • Oil Free: Not Compliant
    • Size A: 8/10/15
Daftar Harga industrial pressure switch Terbaru March 2026
SMC Pressure SwitchRp989.900
SMC Pressure Switch Isg-SeriesRp1.499.900
SMC 2-Color Display Digital Pressure SwitchRp1.399.900
TRUSCO Pressure SwitchRp1.099.900
SMC Compact Pressure SwitchRp1.499.900
Nihon Seiki Pressure SwitchRp1.599.900
SMC Flow Switch /Paddle StyleRp2.199.900
Nihon Seiki Flow SwitchRp3.199.900
SMC Compact Digital Pressure SwitchRp989.900
Nihon Seiki Pressure SwitchRp1.299.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)