Beli impact wrench torque di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- JTC Heavy Duty Air Mini Impact Wrenchatribut:
- Inlet Size: 1/4\"
- Length: 142 mm
- Type: Pistol
- Maximum Torque: 400 ft-lb
- Rotation Speed (rpm): 11000 rpm
- TOP Universal Impact Socket AdapterDeskripsi:For electric drill You can use the socket of each manufacturer by attaching it to the impact driver. Ideal for working environments such as walls and narrow places.atribut:
- Material: SCM435
- Swing Angle (°): 30
- MILWAUKEE Cordless STUBby Impact Wrench with CaseDeskripsi:Our M12 FUEL 1/2inch Stubby Impact Wrench is the industry’s most compact cordless impact wrench. At only 124.5mm in length, it allows you to work in tighter spaces delivering the power to complete many of the most demanding tasks and increasing your productivity. The compact impact delivers high torque with our POWERSTATE brushless motor. The impact wrench delivers an industry leading 339Nm of breakaway torque. This allows you to remove even the most stubborn bolts and fasteners. Our cordless impact wrench features built-in REDLIINK tool technology to help you get the job done. 4-Mode Drive Control provides you with unmatched control in various fastening applications Modes 1-3 gives you precision and control for any application. An Auto-Shut-Off Mode in the 4th setting prevents over-fastening of bolts while doing reassembly work. Our MILWAUKEE M12 FUEL 1/2inch Stubby Impact Wrench is part of the M12 battery line, featuring over 90 powerful and compact tools.atribut:
- Battery Platform: M12 Redlithium-ion
- Battery Voltage (V): 12
- monotaro Head Exchangeable Torque Wrench (Kunci Torsi)Deskripsi:Produk ini juga sering disebut dengan Kunci Torsiatribut:
- Pricision (%): ± 3
- Type: Head exchange type
- MILWAUKEE Cordless Impact Wrench FUEL High Torque with CaseDeskripsi:The M18 FUEL High Torque ½Inch Impact Wrench with Friction Ring eliminates the need to use a pneumatic tool for those stubborn and rusted bolts by delivering 1356 Nm of fastening torque and 1898 Nm of nut-busting torque. With faster removal speed, users will be able to get the job done faster and be more productive throughout their day. By providing the industry’s most compact cordless High Torque Impact Wrench at 213mm in length, this tool allows for more access in tight spaces. 4-Mode DRIVE CONTROL with Bolt Removal mode gives users the most control over their fasteners by slowing to 750rpm once the fastener has been busted loose. This tool offers quick, tool-free socket changes with a 1/2 in. friction ring anvil. A premium rubber overmold material gives you ultimate comfort during prolonged use while lasting longer against corrosive materials.atribut:
- Anvil (inch): Friction Ring 1/2
- Impact Rate (ipm): 0-950/1750/2100/2100
- Length (mm): 213
- Battery Voltage (V): 18
- No Load Speed (rpm): 0 to 550/1.400/1.750/1.750-750
- monotaro Air Impact Wrench (High Torque Type, Twin Hammer)Deskripsi:It is a high torque type of twin hammer, it is most suitable for tire change of heavy truck.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Maximum Torque (N m): 2033/15 seconds
- Operating Torque Range (N m): 918 - 1627
- Accessories: PT 3/8 coupler, dustproof rubber cap
- Type: Twin hammer
- Specification: Approximately 918Nm (5000min -1 ), about 1485Nm/5sec (5000min -1 ),/5seconds (3500min -1 )), reverse rotation about 1627Nm/5seconds (5500min -1 )
- Plug-In Angle (mm [inch]): 19(3/4)
- Working Pressure (MPa): 0.62
- Air Outlet: PT3/8
- Use Hose Diameter (mm): 9.5
- Air Consumption (L/minute): 198
- No Load Rotation Speed (rpm): 5500
- Mitutoyo Straight Ruler (Penggaris / Mistar)Deskripsi:- Clear graduations on satin-chrome finish.- Engraved on frontside only.- Stainless tempered.
- Makita Rechargeable Impact Wrenchatribut:
- Applicable battery: A-60442; A-60464
- Spero Heavy Duty Air ImpactDeskripsi:Spero Heavy Duty Air Impact 1/2inch. Model : 15-405-2.atribut:
- Square Drive (inch): 1/2
- Bolt capacity (mm): 13
- Maximum Torque (Nm): 1490
- Speed (rpm): 5000
- Air Pipeline (inch): 1/4
- Air Consumption (m³/minute): 4.9
- Air Pressure (psi): 90
- Kennedy Impact Socket 3/4inch Square DriveDeskripsi:These extremely durable 3/4in. drive impact sockets are forged with chrome molybdenum alloy steel and treated with a black oxide finish. Features and Benefits- Black oxidised finish for abrasion and corrosion resistance- Permanent laser-etched markings make selecting the right component easier- Chrome molybdenum alloy construction for durability and tactile strength- Available in a variety of sizes to suit your needsTypical Applications- ENgineering- Automotive- ConstructionStandards- DIN 3129atribut:
- Socket Depth: Standard
- Drive Size (inch): 3/4
- Drive Type: Square
- Socket Type: Impact Socket
- TEKIRO DR. Impact Socket 3/4inch 6pt (Mata Sock Impact)Deskripsi:TEKIRO 3/4" DR. K SOCK IMPACT 6 PT 17 MM Merupakan tool yang digunakan untuk melepas atau mengencangkan nut/bolt dan digunakan di area yang memiliki ruang yang memungkinkan. Dapat digunakan dengan berbagai macam tool seperti ratchet air impact sliding T bar dll.terbuat dari material berkualitas dan awet.Dimensi produk : 28mmx50mmx37mmFungsi : membuka dan mengencangkan nut/bolt.Material : CR-MO
- ANEX Nut Driver Hexagon Wrench (Obeng Sok L)atribut:
- Material: Chrome, molybdenum, vanadium steel with free cutting steel, PP + elastomer resin
- Blade Shape: Nut (hexagon)
- TEKIRO Air Impact (Mesin Pembuka Baut)Deskripsi:untuk membuka dan memasang baut/mur dengan bantuan impact dengan ukuran 1/2 inchi, SPEED (RPM) 7000, BOLT CAPACITY 3/4", SQUARE DRIVER 1/2", MAx TORQUE (LBS) 370, AIR PRESS. (PSI) 90, dengan dimensi 189 mm, 197 mmFungsi : untuk membuka dan memasang baut/mur dengan bantuan impact dengan ukuran 1/2 inchMaterial : Chrome VanadiumDimensi : 189 mm, 197 mmSpesifikasi Air Impact :Input Tekanan : 90 PsiKonsumsi Udara : 4 cfmUkuran Sok : 1/2"Torsi : 370 NmAir Inlet : 1/4" nptHose Size : 3/8" idBolt Capacity : 3/4"Square Driver : 1/2"Kecepatan Tanpa Beban : 7000 rpmatribut:
- Air Pressure (psi): 90
- Air Inlet (NPT): 1/4
- Hose size (inch): 3/8
- KYOTO TOOL (KTC) 19.0Sq Socketatribut:
- Hole corner: 12 Square
- TEKIRO Sambungan Universal SokDeskripsi:Tekiro Universal Joint Suatu Alat bantu untuk menggunakan mata sockFungsi : Untuk membuka baut / mur, sesuai dengan kebutuhanMaterial : Chrome Vanadium
- TEKIRO Drive Impact Soket 1inch 6ptDeskripsi:TEKIRO 1" DR. K SOCK IMPACT 6 PT 30 MM Merupakan tool yang digunakan untuk melepas atau mengencangkan nut/bolt dan digunakan di area yang memiliki ruang yang memungkinkan. Dapat digunakan dengan berbagai macam tool seperti ratchet air impact sliding T bar dll.terbuat dari material berkualitas dan awet.Dimensi produk : 49mmx54mmx42mmFungsi : membuka dan mengencangkan nut/bolt.Material : CR-MO
- TEKIRO Air Impact Twin Hammer (Mesin Pembuka Baut)Deskripsi:Air impact wrench memiliki cara kerja seperti halnya mesin bor yakni dengan tekanan, namun tidak menggunakan listrik melainkan dengan bantuan angin dari kompressor yang disalurkan ke air impact tersebut. alat ini biasanya digunakan pada bengkel motor, mobil, servis elektronik dan lainnya. fungsi air impact wrench adalah untuk membantu pemasanganatribut:
- Hose size (mm): 10
- Spero Mini Air ImpactDeskripsi:Spero Mini Air Impact 1/2inch. Model : 15-403-1.atribut:
- Square Drive (inch): 1/2
- Bolt capacity (mm): 16
- Maximum Torque (Nm): 650
- Speed (rpm): 11000
- Air Pipeline (inch): 1/4
- Air Consumption (m³/minute): 0.2
- Air Hose (mm): 10
- Grip Mechanism: Jumbo Hammer
Daftar Harga impact wrench torque Terbaru April 2026
| JTC Heavy Duty Air Mini Impact Wrench | Rp3.999.900 |
| TOP Universal Impact Socket Adapter | Rp429.900 |
| MILWAUKEE Cordless STUBby Impact Wrench with Case | Rp4.599.900 |
| monotaro Head Exchangeable Torque Wrench (Kunci Torsi) | Rp1.399.900 |
| MILWAUKEE Cordless Impact Wrench FUEL High Torque with Case | Rp6.599.900 |
| monotaro Air Impact Wrench (High Torque Type, Twin Hammer) | Rp6.199.900 |
| Mitutoyo Straight Ruler (Penggaris / Mistar) | Rp98.900 |
| Makita Rechargeable Impact Wrench | Rp4.599.900 |
| Spero Heavy Duty Air Impact | Rp5.799.900 |
| Kennedy Impact Socket 3/4inch Square Drive | Rp179.900 |
Data diperbarui pada 02/04/2026 (Harga belum termasuk PPN)






















































































































































/P102250493-1.jpg)

/P102249789-1.jpg)
/k1P102944721-3.jpg)



/9pP101000349-8.jpg)
/g1P102082577-4.jpg)
/54P103683184-2.jpg)
%2019_0Sq%20Socket/P102177198-1.jpg)



/6kP103683236-4.jpg)

/P102054420-1.jpg)