Beli idec illuminated push button di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- IDEC Illuminated Push Button Flush Full Voltage 22mmatribut:
- Contact: 1NO
- Diameter (mm): 22
- Voltage (V): 110 AC/DC
- IDEC Miniature RectangularDeskripsi:Withstand voltage (V/min) : (Switch part) Between charged metal part and non-charged metal part: AC2000, between different pole terminals: AC2000, between same pole terminals: AC1000, between contact terminal and lamp terminal: AC1500, (illumination part) between charged part and earth: AC2000
- IDEC Illuminated Push Button 220VAC 25mmatribut:
- Diameter (mm): 25
- IDEC Miniature Square Illuminated Push Buttonatribut:
- Shape: Square
- Rated Voltage (V): 24 AC/DC
- IDEC Extended Illuminated Push Button YW Seriesatribut:
- Lamp Type: LED
- Operation: Momentary
- Material: Plastic Bezel
- Functions: Illuminated Pushbuttons
- Mounting Hole (mm): 22
- Shape: Round
- IDEC Push Button Flushatribut:
- Operation Method: Momentary
- IDEC Selector Switchatribut:
- Function: Selector Switches
- IDEC Miniature Pilot LightDeskripsi:LED life (hour) : Mechanical: Over 1,000,000 times Electrical: Over 100,000 times (1,200 open / close frequencies) Withstand voltage (V / min) : (Switch part) Between charged metal part and non-charged metal part: Between AC 2000 different pole terminal : Between AC 2000 same pole terminal : Between AC 1000 contact terminal and lamp terminal : AC 1500 ( Lighting part) Between charged part and ground: AC 2000
- IDEC YW Series Push Buttonatribut:
- Function: Pushbutton
- IDEC Push Buttonatribut:
- Contact: 1NO 1NC
- Diameter (mm): 30
- IDEC Illuminated Push Button Flush 22mmatribut:
- Diameter (mm): 22
- Schneider Electric Push Button Harmony Diameter 22mm Modular Tipe Plastikatribut:
- Modular Type: Plastik
- Width (mm): 30
- IDEC Push-Button Switchatribut:
- Operation Method: Momentary
- IDEC phi 16 A6 Series Illuminated Pushbutton Switchesatribut:
- Button Illumination Color: Green
- Lens style push button dimensions: φ18mm
Daftar Harga idec illuminated push button Terbaru March 2026
| IDEC Illuminated Push Button Flush Full Voltage 22mm | Rp119.900 |
| IDEC Miniature Rectangular | Rp119.900 |
| IDEC ALFN Series Illuminated Push Button | Rp839.900 |
| IDEC Illuminated Push Button 220VAC 25mm | Rp769.900 |
| IDEC Miniature Square Illuminated Push Button | Rp119.900 |
| IDEC Extended Illuminated Push Button YW Series | Rp98.900 |
| IDEC Push Button Flush | Rp37.900 |
| IDEC Push Button | Rp159.900 |
| IDEC Selector Switch | Rp67.900 |
| IDEC Miniature Pilot Light | Rp119.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)