Beli hydraulic floor jack di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. RACTION Hydraulic Floor Jack
    Mulai

    Rp379.900

    RACTION Hydraulic Floor Jack
    atribut:
    • Load Capacity (t): 2
    • Dimensions (mm): 515x245x165
    • Max. Lifting (cm): 28
  2. monotaro Hydraulic Floor Jack (2T)
    Mulai

    Rp979.900

    monotaro Hydraulic Floor Jack (2T)
    Deskripsi:
    Easy to operate because it is hydraulic. Ideal for jacking up ordinary passenger cars from light vehicles!. Car tire change, tire chain attachment and detachment etc.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Operating Temperature Range (°C): -30 to 50
    • Dimensions (mm): 515x205x140
    • Highest Position (mm): 380
    • Lowest Position (mm): 135
    • Maximum Load (t): 2
    • Body Material: Iron
    • Material (Castor): PVC
    • Material (Grip): Rubber
    • Material (Lever Part): Iron
  3. TEKIRO Hydraulic Jack (Dongkrak Hidrolik)
    Mulai

    Rp609.900

    TEKIRO Hydraulic Jack (Dongkrak Hidrolik)
    Deskripsi:
    TEKIRODONGKRAK BUAYAuntuk mendongkrak kendaraan / barang dengan daya angkat 2 ton dengan dimensi 440mm 200mm 135mmFungsi : untuk mendongkrak kendaraan / barang dengan daya angkat 2 tonMaterial : carbon steel
    atribut:
    • Capacity (t): 2
    • Material: Carbon Steel
    • Type: Hydraulic with case Spec#2
  4. Kennedy Hydraulic Floor Jack Low Profile Service (Dongkrak Buaya)
    Mulai

    Rp2.199.900

    Kennedy Hydraulic Floor Jack Low Profile Service (Dongkrak Buaya)
    Deskripsi:
    Low Profile Trolley Jacks have strong, robust steel chassis to provide stability when under load. A low entry height. Heavy duty fixed direction casters and swivel castors ensure easy positioning under the vehicle prior to lifting. The pump handle with comfort rubber grip is to rapidly raise and lower the load arm and the vehicle. For use on a firm level surfaces. DO NOT work under the raised vehicle until another means of support, such as axle stands are in place.
    atribut:
    • Weight Each: 14.5kg
    • Product Number: T825010C
    • Lifting Capacity: 2t
    • Lifting Height Max.: 359mm
    • Lifting Height Min.: 89mm
    • Additional Features: A low entry height Rubber grip pump handle
    • Part Number: KEN5036520K
    • Size: 2-Tonne
  5. GRAY Hydraulic Floor Jack Vehicle Service (Dongkrak Buaya)
    Mulai

    Rp78.999.900

    GRAY Hydraulic Floor Jack Vehicle Service (Dongkrak Buaya)
    Deskripsi:
    Truck axle jacks have high-lifting capacity to raise trucks, buses, agricultural equipment, or heavy machinery for maintenance. These jacks have long handles and use air or hydraulic pressure to raise sides of semis and other large vehicles without having to crawl underneath to place or raise the jack. They have large rubber-tired steel wheels for maneuverability and movement on most types of terrain.
    atribut:
    • Body Material: Steel
    • Handle Material: Steel
    • Standards: ANSI/ASME PALD
  6. TEKIRO Heavy Duty Hydraulic Jack (Dongkrak Hidrolik)
    Mulai

    Rp8.399.900

    TEKIRO Heavy Duty Hydraulic Jack (Dongkrak Hidrolik)
    Deskripsi:
    TEKIRO DONGKRAK BUAYA TYPE TR - 8036 A 3 TON Untuk mendongkrak kendaraan / barang dengan daya angkat 3 ton yang bertype TR-8036A dengan dimensi 1, 140mm 300mm 235mmuntuk mendongkrak kendaraan / barang dengan daya angkat 3 ton yang bertype TR-8036A dengan dimensi 1, 140mm 300mm 235mmFungsi : untuk mendongkrak kendaraan / barang dengan daya angkat 3 tonMaterial : carbon steel
    atribut:
    • Material: Carbon Steel
    • Dimension 8 (mm): 560
  7. TEKIRO Hydraulic Bottle Jack (Dongkrak Botol)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp229.900

    TEKIRO Hydraulic Bottle Jack (Dongkrak Botol)
    Deskripsi:
    TEKIRO Botol Dongkrak [100 Ton] merupakan dongkrak yang disebut bottle jack karena bentuknya seperti botol. Fungsi bottle jack sama seperti crocodile jack, yaitu untuk mengangkat kendaraan pada ketinggian tertentu untuk dapat melakukan perbaikan pada bagian bawah kendaraan. Perbedaannya adalah penggunaan bottle jack dapat dimasukkan kedalam kendaraan sebagai perlengkapan utama kendaraan yang mutlak dibutuhkan untuk mengganti roda (ban) sewaktu ban kempes/ bocor. Untuk mendongkrak sebuah kendaraan, dongkrak harus diletakkan tegak lurus pada torak pengangkatnya supaya jangan sampai bengkok.untuk mendongkrak kendaraan dengan kekuatan 100 ton, berdimensi 540mm, 215mm, 325mmFungsi : untuk mendongkrak kendaraan dengan kekuatan 100 tonMaterial : Iron
  8. TEKIRO Hydraulic Floor Jack Double Pump (Dongkrak Buaya)
    Mulai

    Rp2.899.900

    TEKIRO Hydraulic Floor Jack Double Pump (Dongkrak Buaya)
    Deskripsi:
    untuk mendongkrak kendaraan / barang dengan daya angkat 3 ton bentuik ceper dengan dimensi 650mmx330mmx253mmx109mmuntuk mendongkrak kendaraan / barang dengan daya angkat 3 ton bentuik ceper dengan dimensi Fungsi : untuk mendongkrak kendaraan / barang dengan daya angkat 3 ton Material : carbon steelKetinggian minimum 10, 9cmmaksimum 51, 44cm
    atribut:
    • Material: Carbon Steel
    • Size (t): 3
    • Dimension 1 (mm): 650
    • Dimension 2 (mm): 330
    • Dimension 3 (mm): 253
    • Dimension 4 (mm): 109
    • Dimension 5 (mm): 60
    • Dimension 6 (mm): 42.3
    • Dimension 7 (mm): 528
  9. TEKIRO Hydraulic Floor Jack Crocodile (Dongkrak Buaya)
    Mulai

    Rp6.399.900

    TEKIRO Hydraulic Floor Jack Crocodile (Dongkrak Buaya)
    Deskripsi:
    Dongkrak Buaya Merek TEKIROTipe: Tr3002
  10. TEKIRO Hydraulic Floor Jack Type Rotary (Dongkrak Buaya)
    Mulai

    Rp809.900

    TEKIRO Hydraulic Floor Jack Type Rotary (Dongkrak Buaya)
    Deskripsi:
    untuk mendongkrak kendaraan / barang dengan daya angkat 2 ton dengan cara di putar sampai 360 dec /flexible dengasn dimensi 440 mm, 200mm, 135 mmFungsi : untuk mendongkrak kendaraan / barang dengan daya angkat 2 ton dengan cara di putar sampai 360 dec /flexibleMaterial : carbon steel
    atribut:
    • Material: Carbon Steel
    • Size (t): 2
    • Type: LITE-Rotary 360 degrees
    • Dimension 1 (mm): 440
    • Dimension 2 (mm): 200
    • Dimension 3 (mm): 135
    • Dimension 4 (mm): 52
    • Dimension 5 (mm): 135 - 335
    • Dimension 6 (mm): 458
    • Dimension 7 (mm): 335
  11. monotaro.id Kain Lap Mikrofiber 40x40cm 320gsm
    Rating:
    99% of 100
    (32)
    Mulai

    Rp11.900

    monotaro.id Kain Lap Mikrofiber 40x40cm 320gsm
    Deskripsi:
    Lap Microfiber adalah kain lap yang terbuat dari jenis serat umum dengan kombinasi 80% Polyester + 20% Polyamide. Umum nya kain lap pembersih biasanya digunakan hanya untuk mendorong dan memindahkan kotoran dan debu dari satu tempat ke tempat lainnya. Sedangkan untuk Lap Microfiber dapat mengangkat debu dan membersihkan kotoran melalui serat serat benangnya dan mampu menyerap air 7 kali lebih banyak dibandingkan lap biasa. Lap Microfiber memiliki 3 ukuran yaitu ukuran 30x30cm, 35x35cm dan 40x40cm yang dapat di sesuaikan dengan kebutuhan area yang akan di bersihkan.
    atribut:
    • Size (cm): 40x40
    • Weight (gsm): 320
    • Material: 80% Polyester + 20% Polyamide
    • Model : 1 Sisi
  12. PTT Lubricants Hydraulic Oil API CF/SF
    Mulai

    Rp8.099.900

    PTT Lubricants Hydraulic Oil API CF/SF
    Deskripsi:
    PTT D-3 HYDRAULIC is a high quality automotive hydraulic fluid formulated by high quality detergent which maintains the cleanliness of hydraulic system and reduces deposit formation. It also reduces lubricant foaming to maximize hydraulic capability. The oil is suitable for hydraulic systems of forklift and heavy equipment.
    atribut:
    • Volume (L): 200
    • Viscosity: SAE 10W
    • Kinematic Viscosity (cSt): 44.4 @40°C, 7.07 @100°C
    • Viscosity Index: 118
    • Total Base Number (mg KOH/g): 11
    • Density (g/cm³): 0.871 @15°C
    • Flash Point (COC) (°C): 232
    • Pour Point (°C): -42
  13. RACTION Short Rubber Handle Screwdriver (Obeng Otomotif)
    Mulai

    Rp14.900

    RACTION Short Rubber Handle Screwdriver (Obeng Otomotif)
    atribut:
    • Material: Chromium-vanadium steel
    • Length (cm): 20.5
    • Diameter (mm): 6
  14. Hanna Instruments Calibration Buffer Technical pH 7.01 (Larutan Buffer pH)
    Mulai

    Rp1.499.900

    Hanna Instruments Calibration Buffer Technical pH 7.01 (Larutan Buffer pH)
    Deskripsi:
    HI5007-G08 is a premium quality pH 7.01 technical calibration buffer that has been dyed green for easy buffer identification. The HI5007-G08 is NIST traceable and supplied with a Certificate of Analysis. Hanna calibration buffers have the lot number and expiration date clearly marked on the label and are air tight with a tamper-proof seal to ensure the quality of the solution. Hanna’s line of technical calibration buffers have been specially formulated to have an expiration of 5 years from the date of manufacture for an unopened bottle.Supplied with Certificate of AnalysisAccuracy of +/- 0.01 pH @ 25°CTemperature chart of the actual pH value at various temperatures printed on each bottle
    atribut:
    • pH Value at 25°C: 7.01
Daftar Harga hydraulic floor jack Terbaru October 2026
RACTION Hydraulic Floor JackRp379.900
monotaro Hydraulic Floor Jack (2T)Rp979.900
Wipro Hydraulic Floor Jack (Dongkrak Buaya)Rp649.900
Lippro Hydraulic Floor JackRp619.900
TEKIRO Hydraulic Jack (Dongkrak Hidrolik)Rp609.900
Kennedy Hydraulic Floor Jack Low Profile Service (Dongkrak Buaya)Rp2.199.900
GRAY Hydraulic Floor Jack Vehicle Service (Dongkrak Buaya)Rp78.999.900
TEKIRO Heavy Duty Hydraulic Jack (Dongkrak Hidrolik)Rp8.399.900
TEKIRO Hydraulic Bottle Jack (Dongkrak Botol)Rp229.900
TEKIRO Hydraulic Floor Jack Double Pump (Dongkrak Buaya)Rp2.899.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)