Beli hydraulic bottle jack di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TEKIRO Hydraulic Bottle Jack (Dongkrak)Deskripsi:TEKIRO Botol Dongkrak [100 Ton] merupakan dongkrak yang disebut bottle jack karena bentuknya seperti botol. Fungsi bottle jack sama seperti crocodile jack, yaitu untuk mengangkat kendaraan pada ketinggian tertentu untuk dapat melakukan perbaikan pada bagian bawah kendaraan. Perbedaannya adalah penggunaan bottle jack dapat dimasukkan kedalam kendaraan sebagai perlengkapan utama kendaraan yang mutlak dibutuhkan untuk mengganti roda (ban) sewaktu ban kempes/ bocor. Untuk mendongkrak sebuah kendaraan, dongkrak harus diletakkan tegak lurus pada torak pengangkatnya supaya jangan sampai bengkok.untuk mendongkrak kendaraan dengan kekuatan 100 ton, berdimensi 540mm, 215mm, 325mmFungsi : untuk mendongkrak kendaraan dengan kekuatan 100 tonMaterial : Iron
- HP Ink Cartridge 940XLatribut:
- Ink Type: Pigment-based
- POWERTEC Snatch Block HD Single Sheave with Hookatribut:
- Sheave Columns: Single Sheave
- Snatch Block Type: Hook
- Kennedy 2-Tonne Maximum Height Bottle JackDeskripsi:High quality, ultra-strong bottle jack - designed for effortless lifting. Can be used vertically or angled to 3 degrees from a vertical position. Features and Benefits- Features a wide, rugged base that provides excellent stability and strength- Provides peace of mind - all critical stress points on the jacks are reinforced for added durability and dependability- Cast iron bases with a steel cylinder housing and an adjusting notched saddle- Fitted with an overload protection valveTypical Applications - Suitable for lifting or positioning vehicles, machinery, houses and/or other building structures but after lifting, loads must be immediately supported by jack standsStandards Met - Complies with the EC Machinery Directive- GS and TUV approvedNotes- Handle also operates hydraulic releaseatribut:
- Standards Met: Complies with the EC Machinery Directive; GS and TUV approved
- Lifting Capacity (t): 2
- Lifting Height Max. (mm): 260
- Lifting Height Min. (mm): 140
- Maximum Saddle Adjustment (mm): 48
- Weight Each (Kg): 2.4
- Product Type: Bottle Jack
- Kennedy 5-Tonne Maximum Height Bottle JackDeskripsi:High quality, ultra-strong bottle jack - designed for effortless lifting. Can be used vertically or angled to 3 degrees from a vertical position. Features and Benefits- Features a wide, rugged base that provides excellent stability and strength- Provides peace of mind - all critical stress points on the jacks are reinforced for added durability and dependability- Cast iron bases with a steel cylinder housing and an adjusting notched saddle- Fitted with an overload protection valveTypical Applications - Suitable for lifting or positioning vehicles, machinery, houses and/or other building structures but after lifting, loads must be immediately supported by jack standsStandards Met - Complies with the EC Machinery Directive- GS and TUV approvedNotes- Handle also operates hydraulic releaseatribut:
- Standards Met: Complies with the EC Machinery Directive; GS and TUV approved
- Lifting Capacity (t): 5
- Lifting Height Max. (mm): 355
- Lifting Height Min. (mm): 185
- Maximum Saddle Adjustment (mm): 60
- Weight Each (Kg): 4.1
- Product Type: Bottle Jack
- TEKIRO Tang Snap RingDeskripsi:Tekiro Tang Snap Ring EB [5 Inch] merupakan tang berbahan berkualitas tinggi yang dapat digunakan untuk memudahkan Anda dalam pekerjaan otomotif, untuk memegang, memotong, melepas dan memasang komponen. Tang ini dirancang awet, kuat, dan tahan lama. Tang ini juga dapat digunakan untuk mengencangkan atau melonggarkan mur dan baut tetapi tidak dianjurkan untuk penggunaan tersebut karena kekuatan cengkraman Tang tidak sekuat cengkrama Kunci Pas dan kunci kunci yang lainnya. Tang terbuat dari baja tensil tinggi sehingga Tang sangat kuat ketika dipukulkan pada benda kerja seperti mur dan baut. Dan jika terpaksa Tang juga bisa digunakan untuk memukul benda benda yang keras seperti paku yang melengkung dan lain lain.TEKIRO TANG SNAP RING 5 INCH EB merupakan tang berkualitas tinggi yang dapat digunakan untuk memudahkan dalam pekerjaan otomotif, untuk memegang, memotong serta melepas komponen. Tang ini juga dapat digunakan untuk melonggarkan dan mengencangkan mur dan baut. terbuat dari baja tensil tinggi sehingga tang sangat kuat.Fungsi : untuk menarik bantalan kecilMaterial : highh carbon steelDimensi : 125mm 70mm 20mm
- TEKIRO Heavy Duty Hydraulic Floor Jack (Dongkrak Buaya)Deskripsi:TEKIRO DONGKRAK BUAYA TYPE TR - 8036 A 3 TON Untuk mendongkrak kendaraan / barang dengan daya angkat 3 ton yang bertype TR-8036A dengan dimensi 1, 140mm 300mm 235mmuntuk mendongkrak kendaraan / barang dengan daya angkat 3 ton yang bertype TR-8036A dengan dimensi 1, 140mm 300mm 235mmFungsi : untuk mendongkrak kendaraan / barang dengan daya angkat 3 tonMaterial : carbon steelatribut:
- Material: Carbon Steel
- Dimension 8 (mm): 560
- American Tool Dongkrak Botol Hidrolik (Dongkrak Tabung)Deskripsi:> Use in vertical, angular, horizontal positions
- ABC (Battery) Baterai Super Power New-144atribut:
- Size: 9V
- TEKIRO Hydraulic Floor Jack (Dongkrak Buaya)Deskripsi:TEKIRODONGKRAK BUAYAuntuk mendongkrak kendaraan / barang dengan daya angkat 2 ton dengan dimensi 440mm 200mm 135mmFungsi : untuk mendongkrak kendaraan / barang dengan daya angkat 2 tonMaterial : carbon steelatribut:
- Capacity (t): 2
- Material: Carbon Steel
- Type: Hydraulic with case Spec#2
- Masada Hydraulic JackDeskripsi:-Jack-up in a narrow place is possible.-Handle
- POWERTEC Snatch Block K-TypeDeskripsi:Pengangkatan beban berat dengan ketinggian tertentu umumnya menggunakan crane. Sebagai alat towing yang handal, tentunya crane mengandalkan komponen towing yang juga handal.Pulley block merupakan komponen handal yang dapat memaksimalkan penggunaan crane dalam mengangkat beban. Pulley block dapat didefinisikan sebagai katrol yang memiliki begian roda, eye atau hook sebagai pengait beban, pelindung roda di sisi kanan dan kirinya serta eye yang merupakan bagian pengait pulley block dengan crane.Pulley block merek Powertec memiliki varian eye dan hook berukuran 4 inch hingga 10 inch. Pulley block dengan tipe K memiliki varian pengait hook dan eye yang dapat disesuaikan dengan kebutuhan.Powertec sebagai merek pulley block berkualitas membekali produk pulley block dengan material baja anti karat terbaik. Material ini mampu menjaga pulley block yang digunakan di beragam kondisi cuaca dan suhu. Baja pada rangka pulley block juga sangat kokoh dan kuat yang dapat menahan tekanan tinggi.Sheave block merek Powertec memiliki tiga jenis pilihan roda yaitu single sheave, double sheave dan triple sheave. Sheave block dilengkapi dengan latch yang memudahkan sistem buka-tutup rangka untuk memasang wire rope pada sheave block. Roda pada sheave block juga memiliki fitur free wheeling yang memudahkan pengguna dalam memasang wire rope. Kualitas tinggi yang ditawarkan Powertec menjamin produk dapat digunakan terus menerus dalam waktu yang lama dengan aman.
- TRUSCO Hydraulic JackDeskripsi:Handle insertion opening can only be push down from the top or the leftatribut:
- Accessories: Handle
Daftar Harga hydraulic bottle jack Terbaru January 2026
| TEKIRO Hydraulic Bottle Jack (Dongkrak) | Rp209.900 |
| KRISBOW Dongkrak Botol | Rp239.900 |
| Lippro Hydraulic Bottle Jack | Rp309.900 |
| HP Ink Cartridge 940XL | Rp509.900 |
| POWERTEC Snatch Block HD Single Sheave with Hook | Rp459.900 |
| MAXPOWER Hydraulic Bottle Jack (Dongkrak) | Rp219.900 |
| DV Tang Crimping | Rp96.900 |
| Wipro Tang Skun Hydarulic | Rp909.900 |
| Kennedy 2-Tonne Maximum Height Bottle Jack | Rp719.900 |
| Kennedy 5-Tonne Maximum Height Bottle Jack | Rp999.900 |
Data diperbarui pada 19/01/2026 (Harga belum termasuk PPN)



















































































































































/b3P101000399-5.jpg)


/HP%20Ink%20Cartridge%20940XL/2uP101555102-5.jpg)

/P102054338-1.jpg)





/b2P101000398-2.jpg)

/P102087893-1.jpg)
%20Baterai%20Super%20Power%20New-144/pbP105607911-2.jpg)
/P101003976-4.jpg)