Beli husqvarna chain saw di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Husqvarna Concrete Chain Saw Bar
    Mulai

    Rp7.999.900

    Husqvarna Concrete Chain Saw Bar
    Deskripsi:
    Bars for concrete chain saws support the blade as it rotates. Bars are often replaced when worn or damaged.
    atribut:
    • For Chain Gauge (inch): 0.444
    • General Material Application: Concrete
    • Pitch (inch): 111/250
    • Features: Lightweight, Low Profile Design, Nose Sprocket and Bearings, Reduced Kickback Nose and Premium Quality, Reversible for Longer Life, Small Radius, Symmetrical Contour
    • Material: Steel
    • Primary Material Application: Concrete
    • Gauge: 0.5
    • Item: Concrete Chain Saw Bar
  2. Husqvarna Engine Chain Saw
    Mulai

    Rp6.199.900

    Husqvarna Engine Chain Saw
    Deskripsi:
    -Starter rope can be pulled easily with light force and starts.-The tension of the chain can be adjusted easily without using any special tool. -Cross cutting-Cutting Wood -Bar-Saw chain-Protector-Plug Wrench-Files
    atribut:
    • Guide Bar Length (mm): 350
    • Color: Orange
    • Fuel Used: Mixed gasoline (FD class) 50:1
  3. EFCO Chainsaw MTH580 Series (Gergaji Mesin)
    Mulai

    Rp4.899.900

    EFCO Chainsaw MTH580 Series (Gergaji Mesin)
    atribut:
    • Displacement (cm³): 54.5
    • Power (HP): 3.5 (2.6kW)
    • Bar Type: Oregon 22\"-24\"
    • Pitch of Chain: Oregon 3/8\"
    • Carburetor: Walbro
    • Chain Tension System: Lateral
    • Crankcase: Alumunium
    • Filter: Nylon
    • Filter Cover: No Tools (Knob)
    • Primer: Yes, Walbro
    • Safety: EU Standards
  4. Husqvarna Sparepart Chainsaw
    Mulai

    Rp4.299.900

    Husqvarna Sparepart Chainsaw
    Deskripsi:
    125Easy to start, easy to use yet surprisingly powerful basic chainsaw with 16” bar, ideal for occasional tasks such as cutting firewood, pruning and light forest clearing. Purge pump reduces the number of pulls needed to start the saw, while the compact saw body and low vibration makes working comfortable and convenient. Quick release, easy access air filter reduces downtime and increases productivity.IncludedNose type Sprocket noseSpikes EnclosedChain type H37Bar length (inch) 18 in
  5. Makita Gergaji Mesin
    Mulai

    Rp15.999.900

    Makita Gergaji Mesin
    atribut:
    • UNSPSC: 27112709
    • Anti Vibration Handle: Yes
    • Bar Length (inch): 16
    • Chain Oiler: Auto/Adjustable
    • Engine Displacement (cc): 42
    • Fuel Tank Capacity (fl oz): 16.2
    • Fuel Type: Gas Powered
    • Horseposwer (hp): 3
    • Replacement Chain: Mfr. No. 196208-3
  6. Stihl Chain Saw
    Mulai

    Rp3.399.900

    Stihl Chain Saw
    Deskripsi:
    Entry-level model for cutting firewood. Now with the environmentally-friendly and economical STIHL 2-MIX engine, easy to operate with combi-level, automatic STIHL Ematic chain lubrication system for optimum lubrication of the chain.
  7. Greenlee Chain Saw Bar
    Mulai

    Rp2.499.900

    Greenlee Chain Saw Bar
    atribut:
    • UNSPSC: 27112709
  8. WERA Impaktor Bit-Check
    Mulai

    Rp2.299.900

    WERA Impaktor Bit-Check
    atribut:
    • Set Contents (piece): 10
    • Total Length (mm): 25
  9. Makita Electric Chainsaw (Gergaji Mesin)
    Mulai

    Rp3.299.900

    Makita Electric Chainsaw (Gergaji Mesin)
    atribut:
    • Cutting Board Length (inch): 16
  10. Makita Petrol Chain Saw (Gergaji Mesin)
    Mulai

    Rp7.599.900

    Makita Petrol Chain Saw (Gergaji Mesin)
    atribut:
    • Engine Capacity (ml): 35
    • Chain Blade: Gauge : 3/8Inch Pitch : 0.050 Inch
    • Chain Oil Tank: 0.29 L
    • Tank Capacity (L) : 0.40
  11. PRO-QUIP Chainsaw
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.899.900

    PRO-QUIP Chainsaw
    Deskripsi:
    QC6800X Chainsaw 22 InchDual Transfer Port Cylinder Lubang Knalpot Silinder GandaPembakaran Jauh Lebih SempurnaSuper EZ-Start Recoil Starter
  12. Greenlee Hydraulic Flow Control Valve
    Mulai

    Rp13.999.900

    Greenlee Hydraulic Flow Control Valve
    atribut:
    • Includes: Valve
    • Length (inch): 3 5/8
    • Material: Metal
    • Height (inch): 1 5/8
    • Width (inch): 2 5/8
    • Hydraulic System Type: Open or Closed Center
    • Max. Back Pressure (psi): 200
    • Max. Input Flow (gpm): 6
    • Max. Input Pressure (psi): 2000
    • Max. Output Flow (gpm): 6
    • Max. Output Pressure (psi): 2000
    • Maximum Oil Temperature (°F): 140
    • Power Source Pressure Port: 9/16inch-18 SAE O-Ring
    • Power Source Return Port: 3/4inch- 16 SAE O-Ring
    • Recommended Filtration (microns): 10
    • Temperature Range (°F): 140
    • Tool Pressure Port: 9/16inch-18 SAE O-Ring
    • Tool Return Port: 3/4inch- 16 SAE O-Ring
    • Type: Remote
    • UNSPSC: 40141609
  13. Hyundai Gasoline Chainsaw (Gergaji Mesin)
    Mulai

    Rp2.699.900

    Hyundai Gasoline Chainsaw (Gergaji Mesin)
    atribut:
    • Fuel Tank Capacity (ml): 550
    • Engine Type: Single Cylinder, 2 Stroke
    • Guide Bar Size (inch): 20 & 22
    • Saw Chain Pitch (inch): 3/8
    • Saw Chain Gauge (inch): 0.063
  14. TCMEC Chainsaw 58SP Series (Gergaji Mesin)
    Mulai

    Rp4.799.900

    TCMEC Chainsaw 58SP Series (Gergaji Mesin)
    Deskripsi:
    TCMEC 58SP merupakan salah satu produk mesin gergaji rantai berbahan bakar bensin 2-tak dari Firman Indonesia yang digunakan sebagai alat untuk menebang atau memotong batang pohon. Dengan listrik maksimum 2.4 KW dan kapasitas silinder 54.5 cc, mesin ini dapat membantu pekerjaan mulai dari memotong/membersihkan ranting-ranting dari hasil penebangan pohon hingga menebang pohon yang berukuran besar. Selain itu, pekerjaan menebang pohon akan menjadi lebih cepat dan efisien. Mesin ini mampu bermanuver dengan baik serta minim getaran sehingga mesin ini mudah digunakan untuk pengguna profesional maupun pengguna amatir. Handle di bagian depan mesin ini juga didesain khusus untuk memberikan kenyamanan dan keamanan pengguna karena terdapat rem yang berfungsi untuk menghentikan putaran rantai secara darurat sekaligus berguna sebagai pelindung tangan sehingga dapat meminimalisir terjadinya kecelakaan kerja. Dengan menggunakan sistem penyalaan recoil (diengkol) yang ringan dan mudah, anda tidak akan kehabisan banyak waktu dan tenaga hanya untuk menyalakan mesin ini. Penyalaan juga semakin mudah karena material pully pada mesin chainsaw ini terbuat dari alumunium. Selain itu, material silinder pada mesin ini terbuat dari bahan nikel yang mempunyai keunggulan yaitu titik muai yang tinggi sehingga mesin lebih tahan terhadap suhu panas dan mudah dihidupkan meskipun dalam keadaan panas. Bahan bakar yang digunakan mesin ini yaitu bensin campur dengan kapasitas 550 ml, dengan perbandingan jumlah bensin dan oli 2-tak sebesar 25:1. Dengan jumlah kapasitas bahan bakar tersebut, mesin ini dapat dioperasikan selama kurang lebih 30 menit. Dengan membeli mesin ini, Anda akan merasakan kemudahan serta kenyamanan dalam pekerjaan menebang pohon. Selain itu, dengan kekuatan mesin gergaji rantai ini anda akan mendapatkan hasil pemotongan yang lebih maksimal dibandingkan dengan menebang pohon dengan memakai metode konvensional seperti menggunakan kapak atau gergaji tangan yang membutuhkan waktu dan tenaga yang ekstra.
    atribut:
    • Fuel Mix: Gasoline 25 : Two cycle oil 1
    • Fuel Tank Capacity (ml): 50
    • Cylinder Capacity (cm³): 54.5
    • Chain Oil Capacity: SAE#10W-30
    • Blade Chain: 3/8
    • Dimensions (cm): 56x53x30
    • Maximum Electricity (kW): 2.4
  15. Melzer Gergaji Mesin
    Mulai

    Rp1.199.900

    Melzer Gergaji Mesin
    atribut:
    • Engine Type: Air-cooled, two stroke, single cylinder gasoline
    • Oil Mixing Ratio: 25:1
    • Idling Speed (rpm): 3000-3200
    • Fuel Tank Capacity (ml): 550
    • Engine Oil Tank Capacity (ml): 260
  16. Stihl Rantai Mata Gergaji Potong
    Rating:
    100% of 100
    (1)
    Mulai

    Rp179.900

    Stihl Rantai Mata Gergaji Potong
    Deskripsi:
    This chain is actually the blade of a chainsaw. It has a chain shape because the chainsaw uses a mechanism that continues to rotate as long as it is activated. So this chain is placed on a chainsaw mechanism called a bar. Then this thing can cut anything when turned on.
    atribut:
    • Saw Blade Model: For Cutting
Daftar Harga husqvarna chain saw Terbaru March 2026
Husqvarna Concrete Chain Saw BarRp7.999.900
Husqvarna Gergaji MesinRp3.999.900
Husqvarna Engine Chain SawRp6.199.900
EFCO Chainsaw MTH580 Series (Gergaji Mesin)Rp4.899.900
Husqvarna Sparepart ChainsawRp4.299.900
Makita Gergaji MesinRp15.999.900
Stihl Chain SawRp3.399.900
Deli Gasoline Chain SawRp1.399.900
Greenlee Chain Saw BarRp2.499.900
WERA Impaktor Bit-CheckRp2.299.900

Data diperbarui pada 13/03/2026 (Harga belum termasuk PPN)