Beli hss endmill di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. MAPAL ECU-Mill-Uni-LV
    Mulai

    Rp2.399.900

    MAPAL ECU-Mill-Uni-LV
    atribut:
    • BT: 40
    • D1 (mm): 8
    • D2 (mm): 28
    • d3 (mm): 50
    • Dimensions l2 (mm): 37
    • Dimension L1 (inch): 60
    • Dimension L3 (mm): 10
    • Dimensions g (mm): M6
    • Dimensions l4 (mm): 12
    • SW: 3.0
    • Spesifications: MHC-BT040-08-60-1-0-A
  2. OSG Hy-Pro HSS-Co.8 End Mill 4 Flute Short (Mata Pahat Frais Persegi)
    Mulai

    Rp199.900

    OSG Hy-Pro HSS-Co.8 End Mill 4 Flute Short (Mata Pahat Frais Persegi)
    atribut:
    • Surface Treatment: No Coating
    • Tool Material: HSS with 8% Cobalt
    • Flute (z): 4
  3. OSG Hy-Pro HSS-Co.8 End Mill 4 Flute Short with V Coating (Mata Pahat Frais Persegi)
    Mulai

    Rp219.900

    OSG Hy-Pro HSS-Co.8 End Mill 4 Flute Short with V Coating (Mata Pahat Frais Persegi)
    Deskripsi:
    Hy-Pro Endmill Hss-Co.8, 4 Flute Short With V Coating
  4. SUTTON Long End Mill (Mata Pahat Frais)
    Mulai

    Rp279.900

    SUTTON Long End Mill (Mata Pahat Frais)
    Deskripsi:
    For long-reach finishing applications Suitable for materials up to 850 N/mm² Brt - for soft steels & non-ferrous material TiN - wide range of materials, offering longer wear life Use in auto-lock style holders
    atribut:
    • Product Group: Square
    • Product Item: HSS Square Endmill
    • Application Material: Steel, Non-Ferrous Metal
    • Country of Manufacture: Australia
    • Finish: Brt
    • Helix Angle (°): 30
    • Material: High Speed Steel Cobalt
    • Number of Flutes: 4 Flute
    • Type: Thread Shank
  5. Solid Tool Endmill HSS
    Mulai

    Rp179.900

    Solid Tool Endmill HSS
    atribut:
    • Diameter Blade (mm): 11
    • Diameter Shank (mm): 12
    • Flute: 4
    • Flute Length (mm): 30
    • Material: HSS
    • Total Length (mm): 90
  6. NACHI Super Hard Long 4 Flute End Mill - 6210 (Mata Pahat Frais)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp289.900

    NACHI Super Hard Long 4 Flute End Mill - 6210 (Mata Pahat Frais)
    Deskripsi:
    It's suitable for side milling of workpiece material from Steel and Stainless Steel to Aluminum.
    atribut:
    • Material: High Speed Steel (HSS)
  7. LEXEES Carbide End Mill HRC55 (Mata Pahat Frais)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp169.900

    LEXEES Carbide End Mill HRC55 (Mata Pahat Frais)
    atribut:
    • Material: Carbide HRC55
  8. GESAC Solid Carbide Flat End Mill for Steel (Mata Pahat Frais)
    Mulai

    Rp319.900

    GESAC Solid Carbide Flat End Mill for Steel (Mata Pahat Frais)
    Deskripsi:
    Solid Carbide Flat Endmill, For Steel.
    atribut:
    • Product Group: Square Endmill
    • Number of Flutes: 4 Flute
    • Material: Carbide
    • Coating: TiAlCrSiN
    • Work Material: Steel
    • Applications: Side Milling
    • Helix Angle (°): 30
  9. Tungaloy SolidMeister 4 Flute Solid Endmill (Mata Pahat Frais)
    Mulai

    Rp669.900

    Tungaloy SolidMeister 4 Flute Solid Endmill (Mata Pahat Frais)
    Deskripsi:
    4 flute endmill, 45° helix angle
    atribut:
    • Shank: Cylindrical
  10. LEXEES Carbide End Mill HRC45 (Mata Pahat Frais)
    Mulai

    Rp159.900

    LEXEES Carbide End Mill HRC45 (Mata Pahat Frais)
    atribut:
    • Material: Carbide HRC45
  11. LEXEES Carbide End Mill HRC65 (Mata Pahat Frais)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp289.900

    LEXEES Carbide End Mill HRC65 (Mata Pahat Frais)
    atribut:
    • Material: Carbide HRC65
  12. Nippon Resibon Grinding Wheel (Batu Gerinda Poles)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp13.900

  13. OMI Hole Cutters TG Type
    Mulai

    Rp859.900

    OMI Hole Cutters TG Type
    atribut:
    • Max. Cut Depth (mm): 5
    • Diameter (mm): 15 to 100
    • Diameter (1mm Increment) (mm): 105 to 150
    • For use: Hard Steel, Stainless Steel
    • Type: TG
  14. CP End Mill (Mata Pahat Frais Persegi)
    Mulai

    Rp18.900

    CP End Mill (Mata Pahat Frais Persegi)
    atribut:
    • Material: Steel
  15. YG1 K-2 Plus Endmill 4 Flute 35° Helix Short Length (Mata Pahat Frais)
    Rating:
    95% of 100
    (4)
    Mulai

    Rp139.900

    YG1 K-2 Plus Endmill 4 Flute 35° Helix Short Length (Mata Pahat Frais)
    Deskripsi:
    - Designed for general purposes to carbon steels, tool steels, alloy steels and stainless steels.- Suitable for high speed machining in wet or dry condition.- 4 flute allows for better work piece finishes.- Application in high speed machining, wet and dry cutting conditions.
    atribut:
    • Mill Diameter Tolerance: 0 to -0.030
    • Number of Flute: 4
  16. OSG Carbide End Mill (Mata Pahat Frais)
    Mulai

    Rp469.900

    OSG Carbide End Mill (Mata Pahat Frais)
    Deskripsi:
    WXL coating with high hardness and high lubrication. Works on wide range of materials, regular steels, Copper alloys, Recommended with lubrcations or dry milling.
    atribut:
    • Material: Cemented carbide
    • Number of Blades: 4
    • Type: WXL-EMS
Daftar Harga hss endmill Terbaru October 2026
LEXEES Endmill HSS CO8 (Mata Pahat Frais)Rp38.900
MAPAL Ball Nose End Mill (Mata Pahat Frais Ballnose)Rp1.199.900
MAPAL ECU-Mill-Uni-LVRp2.399.900
OSG Hy-Pro HSS-Co.8 End Mill 4 Flute Short (Mata Pahat Frais Persegi)Rp199.900
OSG Hy-Pro HSS-Co.8 End Mill 4 Flute Short with V Coating (Mata Pahat Frais Persegi)Rp219.900
MAPAL Straight Shank Mega Speed Drill Steel (Mata Bor Lurus)Rp2.599.900
SUTTON Long End Mill (Mata Pahat Frais)Rp279.900
Solid Tool Endmill HSSRp179.900
NACHI Super Hard Long 4 Flute End Mill - 6210 (Mata Pahat Frais)Rp289.900
LEXEES Carbide End Mill HRC55 (Mata Pahat Frais)Rp169.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait