Beli hss drill bit di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Set Mata Bor HSS (Drill Bit Set)
    Mulai

    Rp209.900

    KRISBOW Set Mata Bor HSS (Drill Bit Set)
    Deskripsi:
    HSS Twist Drill 1.5-6.5Mm Set 13Pc
  2. NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)
    Rating:
    100% of 100
    (18)
    Mulai

    Rp23.900

    NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)
    Deskripsi:
    This drill is applied for general purpose.
  3. CHICAGO-LATROBE Set Mata Bor Reduced Shank (Drill Bit Set)
    Mulai

    Rp1.799.900

    CHICAGO-LATROBE Set Mata Bor Reduced Shank (Drill Bit Set)
    Deskripsi:
    The reduced-shank drill bits in these sets have a black-oxide finish that retains lubricants to improve the bits' wear resistance and chip flow. Black-oxide bits should only be used for drilling ferrous metals. These bits are made from high-speed steel. They provide more flexibility and absorb more shock and vibration than cobalt drill bits, making them suitable for use in manual drilling machines and handheld power tools. They may leave a rough finish on the hole. These sets contain multiple drill bits in a range of sizes.
    atribut:
    • Drill Bit Point Angle (°): 118
    • Finish - Machining: Black Oxide
    • Item: Reduced Shank Drill Bit Set
    • Material - Machining: High Speed Steel
    • Primary Material Application: All Materials
    • Cutting Direction: Right Hand
    • Shank Diameter (inch): 1/2
  4. BOSCH Straight Shank Metal Drill HSS Cobalt (Mata Bor Lurus)
    Rating:
    100% of 100
    (7)
    Mulai

    Rp39.900

    BOSCH Straight Shank Metal Drill HSS Cobalt (Mata Bor Lurus)
    Deskripsi:
    - Mata bor logam HSS-Co, Standar. Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Mata bor twist pemotongan tangan kanan, Tipe N, 135° ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h8- Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Gerus mata bor twist dari logam padat dengan kualitas permukaan bagus yang dibuat menurut standar pabrik khusus- Poros sama dengan diameter mata bor, warna mata bor: perunggu- Dua pemotong, silindris, dua alur
  5. TOTAL Impact Drill (Mesin Bor Beton)
    Mulai

    Rp389.900

    TOTAL Impact Drill (Mesin Bor Beton)
    Deskripsi:
    101pcs Tools Set. 13mm key chuck. 1pcs 8Oz Claw Hammer. 1pcs SL5.5 *100 Screwdriver. 1pcs PH1 *100 Screwdriver. 1pcs 6inch Combination Pliers. 1pcs 6inch Adjustable Wrench. 1pcs Mini Spirit level. 1pcs 3M Steel measuring tape. 1pcs Snap-off blade knife. 5pcs Twist Drill bits 2, 3, 4, 5, 6mm. 5pcs Masonry Drill bits 4, 5, 6, 8, 10mm. 4pcs Wood Drill bits 4, 5, 6, 8mm. 6pcs 1/4inch Hexagonal Socket (5mm 6mm 8mm 9mm 10mm 11mm). 1pcs 4-6mm (25mm) socket adaptor. 10pcs Screwdriver bits: (PH1, PH2, PZ1, PZ2, SL4, SL6, Hex4, Hex5, T20, T25). 1pcs Magnetic bits holder. 30pcs Screws (10pcs *ST3.5, 10pcs *ST4, 10pcs *ST5). 30pcs Plastic plugs (10pcs *5mm, 10pcs *6mm, 10pcs *8mm). Disertai Tas BMC (Bulk Moulding Compound).
    atribut:
    • Battery Voltage (V): 220-240
  6. BLACK+DECKER Spare Part Mesin Multifungsi
    Mulai

    Rp989.900

    BLACK+DECKER Spare Part Mesin Multifungsi
    Deskripsi:
    3 types of heads (thunder head, jigsaw head, driver head) Battery pack (BL1518N-JP) x 2, Charger (LC1418N-JP) Dedicated kit box Bits (drill 2.5mm, 4mm, 5mm, 6mm, 8mm, plus # 1, # 2, minus # 6, positive drive # 2, hexagon # 4, # 5) Blade (6TPI woodworking cutting x 2, 10TPI woodworking cutting x 2, for curve cutting x 1) Sandpaper (coarse # 80 x 5, fine # 120 x 5, dust collector adapter)
  7. NACHI Straight Shank DLC-HSS Drill Bit (Mata Bor Lurus)
    Mulai

    Rp76.900

    NACHI Straight Shank DLC-HSS Drill Bit (Mata Bor Lurus)
    Deskripsi:
    This drill coated with'DLC' is suitable for high efficiency drilling of Aluminium Alloy
  8. BOSCH Set Mata Bor HSS Twist PointTeQ (Drill Bit Set)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp349.900

  9. KRISBOW Straight Shank Twist Drill HSS Cobalt (Mata Bor Lurus)
    Mulai

    Rp14.900

  10. DEWALT Set Mata Bor Jobber Length (Drill Bit Set)
    Mulai

    Rp499.900

    DEWALT Set Mata Bor Jobber Length (Drill Bit Set)
    Deskripsi:
    The high-speed steel jobber-length drill bits in these sets provide more flexibility and absorb more shock and vibration than cobalt and carbide jobber-length drill bits, making them suitable for use in manual drilling machines and handheld power tools. They may leave a rough finish on the hole. These sets contain multiple drill bits of various sizes.
    atribut:
    • Standards: Not Rated
    • Drill Bit Point Angle (degrees): 135
    • Cutting Direction: Right Hand
    • Drill Bit Case Type: Box
    • Flute Type: Spiral
    • Measurement System: Fractional Inch
    • Shank Type - Machining: Straight
    • Smallest Drill Bit Size (inch): 1/16
    • UNSPSC: 27112801
  11. SwissTech Set Mata Bor HSS TiN (Drill Bit Set)
    Mulai

    Rp2.199.900

    SwissTech Set Mata Bor HSS TiN (Drill Bit Set)
    atribut:
    • Case Type: Metal Case
    • System of Measurement: Metric
    • Material: High Speed Steel
    • Flute Construction: Ground Flute
    • Standards Met: BS 328 DIN 338
    • Finish/Coating: Bright TiN (Tip)
    • Drill Length Type: Standard Length
    • Cutting Direction: Right Hand
    • Size Increment: 0.5mm
    • Minimum Drill Size: 1mm
  12. KRISBOW Step Drill Bit (Mata Bor Pagoda)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp59.900

  13. NACHI Straight Shank Drill (Mata Bor Lurus)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp369.900

  14. STANLEY Cushion Grip Nail (Pelubang Pipa)
    Mulai

    Rp319.900

    STANLEY Cushion Grip Nail (Pelubang Pipa)
    atribut:
    • Overall Length (mm): 127
  15. INGCO Set Mata Bor HSS (Drill Bit Set)
    Mulai

    Rp45.900

    INGCO Set Mata Bor HSS (Drill Bit Set)
    Deskripsi:
    INGCO 15-Pcs HSS Drill Bit Set (1-12 mm) // Paket Mata Bor Besi Kotak Plastik
  16. Langsol Set Mata Bor HSS Twist (Drill Bit Set)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp159.900

    Langsol Set Mata Bor HSS Twist (Drill Bit Set)
    Deskripsi:
    Set Contents : - 13pcs : 1.5, 2, 2.5, 3, 3.2, 3.5, 4, 4.5, 4.8, 5, 5.5, 6, 6.5mm
Daftar Harga hss drill bit Terbaru October 2026
KRISBOW Set Mata Bor HSS (Drill Bit Set)Rp209.900
NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)Rp23.900
CHICAGO-LATROBE Set Mata Bor Reduced Shank (Drill Bit Set)Rp1.799.900
BOSCH Straight Shank Metal Drill HSS Cobalt (Mata Bor Lurus)Rp39.900
TOTAL Impact Drill (Mesin Bor Beton)Rp389.900
BLACK+DECKER Spare Part Mesin MultifungsiRp989.900
NACHI Straight Shank DLC-HSS Drill Bit (Mata Bor Lurus)Rp76.900
BOSCH Set Mata Bor HSS Twist PointTeQ (Drill Bit Set)Rp349.900
KRISBOW Straight Shank Twist Drill HSS Cobalt (Mata Bor Lurus)Rp14.900
DEWALT Set Mata Bor Jobber Length (Drill Bit Set)Rp499.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait