Beli hozan tool industrial di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. HOZAN Phillips Screwdriver
    Mulai

    Rp61.900

    HOZAN Phillips Screwdriver
    atribut:
    • Blade Shape: +
  2. HOZAN Nut Screwdriver
    Rating:
    93% of 100
    (3)
    Mulai

    Rp109.900

    HOZAN Nut Screwdriver
    atribut:
    • Depth (mm): Box / 18
  3. HOZAN Solder Stick
    Mulai

    Rp169.900

    HOZAN Solder Stick
    atribut:
    • Ingredients: Sn:60%, Pb:40%
    • Length (m): 4.2
    • Specific Gravity: 8.5
    • Solid/Liquid Phase Temperature (°C): 183/190
    • Wire Diameter (mm): 0.8
  4. HOZAN 2 Way Screwdriver
    Mulai

    Rp119.900

    HOZAN 2 Way Screwdriver
    atribut:
    • Overall Length (mm): 181
  5. HOZAN Precision Screwdriver Set
    Mulai

    Rp319.900

    HOZAN Precision Screwdriver Set
    atribut:
    • Accessories: Sewing case
    • Set Contents: Phillips screwdriver No.0 [], [] No.1 flathead screwdriver [1.2 x 0.3mm], [1.8 x 0.3mm, 2.3 x 0.35mm [], [3.0 x 0.45mm ]
    • Overall Length (mm): [No.0 102 ] [No.1] 110 [1.2 x 0.3mm] [83 1.8 x 0.3mm] [95 2.3 x 0.35mm] [102 3.0 x 0.45mm] 110
    • Weight (g): 90
    • Case Dimension (mm): 100(W)x117(H)x10(D)
    • Case Material: Nylon
    • Shaft Diameter (mm): [No.0 2.3 ] [No.1] [3.0 1.2 x 0.3mm 1.2 ] [1.8 x 0.3mm 1.8 ] [2.3 x 0.35mm] [3.0 2.3 3.0 x 0.45mm]
  6. HOZAN 2 Way Stubby Screwdriver
    Mulai

    Rp109.900

    HOZAN 2 Way Stubby Screwdriver
    atribut:
    • Overall Length (mm): 89
    • Weight (g): 45
    • Point Size: (+)No.2/(-)6.0x0.8mm
    • Shaft Length (mm): 20+20
    • Handle Diameter (phi mm): 35.5
    • Shaft Diameter (mm): 6
  7. HOZAN Flat Wrench Set
    Rating:
    100% of 100
    (1)
    Mulai

    Rp169.900

    HOZAN Flat Wrench Set
    atribut:
    • Weight (g): 60
    • Size (mm): 5.5x7/8x10/12x14
    • RoHS Directive: Correspondence
  8. ENGINEER Pin Removing Tool
    Mulai

    Rp499.900

    ENGINEER Pin Removing Tool
    atribut:
    • Material: Stainless steel, Brass
    • Sleeve Outside Diameter (mm): φ2.9
    • Sleeve Inside Diameter (mm): φ2.4
    • Total Length (mm): 85
  9. HOZAN Alat Pengupas Kabel
    Mulai

    Rp589.900

    HOZAN Alat Pengupas Kabel
    Deskripsi:
    Alat pengupas kabel yang praktis dan mudah. Cukup masukkan kabel dan tekan pegangan untuk mengupas kulit kabel tanpa merusak kawat kabel. Anda juga bisa mengupas kulit kabel dari bagian tengah kabel.Digunakan untuk:- Untuk mengupas kulit kabel dari bagian tengah kabel.- Untuk memotong kabel tembaga dan kabel composite aluminium.- Untuk crimping insulated terminal.
  10. HOZAN Complete Set of Tools
    Mulai

    Rp9.399.900

    HOZAN Complete Set of Tools
    Deskripsi:
    Use :FA, robot, vending machines, transportation systems, shop automation, food processing machines, cookers, packaging machines, etc. Mechatronics equipment repair and maintenance. Set content :[Tool bag] B-712, [Replacement stubby driver (+) No. 2/(-) 6.0] D-59, [Phillips screwdriver (+) No.0] D-540-100, [Phillips screwdriver (+) No.1] D-550-100, [Minus Driver (-) 4.0] D-640-100, [Turntable] H-11, [Fast soldering iron] H-600, [Solder] HS-363, [Solder suction line] HS-380-2.5, [Yasurimaru] K-170, [Flat Flat] K-172, [Slant Nipper] N-4-150, [Heavy Snip] N-838, [Radio Pliers] P-15-150, [Pringing Hook] P-64, [Tweezers] P-87, [Chain pliers] P-220, [Water pump pliers] P-245, [Hex love wrench set] W-81, [Hexagonal wrench 1.5/2.0/2.5/3.0/4.0/5.0/6.0/8.0/10.0mm W-96, [Monkey Wrench] W-230-200, [Socket Wrench Set] W-510, [Wrench 5.5x7/8x10/11x13/12x14/17x19/22x24mm] W-521, [Blow] Z-267, [Convex Rule] Z-341, Screw pliers, Cutter knives (Large), Steel Scales 150mm, Through Drivers (-) 6.0/(+) No.2/(+) No.3, Screw Case (Large), Pouch, Work gloves, Plastic hammer, Lock pliers
    atribut:
    • Number of Item: 49
  11. HOZAN Crimping Tool
    Mulai

    Rp959.900

    HOZAN Crimping Tool
    Deskripsi:
    -Suitable for caulking of small contact pins.-For crimping the connector terminal (open barrel).
    atribut:
    • Crimp Terminal For Connector Terminal: 0.08 to 2.0mm²
    • Total Length: 208mm
    • Purpose of Use: For crimping the connector terminal (open barrel).
  12. HOZAN Tool Kit
    Mulai

    Rp1.999.900

    HOZAN Tool Kit
    Deskripsi:
    -Provide with a space to store tester, spray and gloves.
  13. HOZAN Soldering Iron
    Mulai

    Rp179.900

    HOZAN Soldering Iron
    Deskripsi:
    B typePurpose:For replacing the HS-26 soldering iron.
  14. goot Temperature Controlled Soldering Iron
    Mulai

    Rp98.900

    goot Temperature Controlled Soldering Iron
    Deskripsi:
    -A ceramic heater with excellent electrical insulation and thermal conductivity is used.-Temperature control is possible at hand.-Equipped with 70W high power heater. -Lead-free solder compliant-With heat resistant cap
  15. HOZAN Tool Set
    Mulai

    Rp1.599.900

    HOZAN Tool Set
    Deskripsi:
    -A compact that also becomes the palm size by folding.
  16. HOZAN Crimping Tool, Non Insulated Terminal And Crimp Sleeve
    Mulai

    Rp1.099.900

    HOZAN Crimping Tool, Non Insulated Terminal And Crimp Sleeve
    atribut:
    • Specification: With cutter and stripper
    • Width (mm): 44
    • Overall Length (mm): 180
    • Weight (g): 275
    • Material (Grip): Elastomer
    • Compatible Size: 1.25/2
    • Purpose of Use: For crimping bare terminal/P.B type sleeve.
  17. HOZAN Miniature Nippers
    Mulai

    Rp419.900

    HOZAN Miniature Nippers
    atribut:
    • Specification: Spring attached
    • Ground resistance: Rg<1 x 1012omega
Daftar Harga hozan tool industrial Terbaru January 2026
HOZAN Phillips ScrewdriverRp61.900
HOZAN Nut ScrewdriverRp109.900
HOZAN Solder StickRp169.900
HOZAN 2 Way ScrewdriverRp119.900
HOZAN Precision Screwdriver SetRp319.900
HOZAN 2 Way Stubby ScrewdriverRp109.900
HOZAN Slotted ScrewdriverRp64.900
HOZAN Flat Wrench SetRp169.900
ENGINEER Pin Removing ToolRp499.900
HOZAN Alat Pengupas KabelRp589.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)