Beli hozan screwdriver di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- HOZAN Screwdriver Phillips (Obeng)atribut:
- Blade Shape: +
- HOZAN 2 Way Screwdriver (Obeng Bolak Balik)atribut:
- Overall Length (mm): 181
- HOZAN Precision Screwdriver Set (Obeng Presisi)atribut:
- Accessories: Sewing case
- Set Contents: Phillips screwdriver No.0 [], [] No.1 flathead screwdriver [1.2 x 0.3mm], [1.8 x 0.3mm, 2.3 x 0.35mm [], [3.0 x 0.45mm ]
- Overall Length (mm): [No.0 102 ] [No.1] 110 [1.2 x 0.3mm] [83 1.8 x 0.3mm] [95 2.3 x 0.35mm] [102 3.0 x 0.45mm] 110
- Weight (g): 90
- Case Dimension (mm): 100(W)x117(H)x10(D)
- Case Material: Nylon
- Shaft Diameter (mm): [No.0 2.3 ] [No.1] [3.0 1.2 x 0.3mm 1.2 ] [1.8 x 0.3mm 1.8 ] [2.3 x 0.35mm] [3.0 2.3 3.0 x 0.45mm]
- HOZAN Precision Screwdriver (Obeng Presisi)atribut:
- Material: Shaft: Special alloy Steel
- HOZAN Tool SetDeskripsi:-A compact that also becomes the palm size by folding.
- HOZAN Complete Set of ToolsDeskripsi:Use :FA, robot, vending machines, transportation systems, shop automation, food processing machines, cookers, packaging machines, etc. Mechatronics equipment repair and maintenance. Set content :[Tool bag] B-712, [Replacement stubby driver (+) No. 2/(-) 6.0] D-59, [Phillips screwdriver (+) No.0] D-540-100, [Phillips screwdriver (+) No.1] D-550-100, [Minus Driver (-) 4.0] D-640-100, [Turntable] H-11, [Fast soldering iron] H-600, [Solder] HS-363, [Solder suction line] HS-380-2.5, [Yasurimaru] K-170, [Flat Flat] K-172, [Slant Nipper] N-4-150, [Heavy Snip] N-838, [Radio Pliers] P-15-150, [Pringing Hook] P-64, [Tweezers] P-87, [Chain pliers] P-220, [Water pump pliers] P-245, [Hex love wrench set] W-81, [Hexagonal wrench 1.5/2.0/2.5/3.0/4.0/5.0/6.0/8.0/10.0mm W-96, [Monkey Wrench] W-230-200, [Socket Wrench Set] W-510, [Wrench 5.5x7/8x10/11x13/12x14/17x19/22x24mm] W-521, [Blow] Z-267, [Convex Rule] Z-341, Screw pliers, Cutter knives (Large), Steel Scales 150mm, Through Drivers (-) 6.0/(+) No.2/(+) No.3, Screw Case (Large), Pouch, Work gloves, Plastic hammer, Lock pliersatribut:
- Number of Item: 49
- TEKIRO Screwdriver Phillips Cushion Grip (Obeng)Deskripsi:TEKIRO Gagang Karet Obeng Plus merupakan obeng plus berbahan chrome vanadium berkualitas yang didesain ergonomis dan tahan lama dengan handle karet. Obeng ini berfungsi untuk membuka dan memasang mur atau baut. Ideal melengkapi perkakas Anda di rumah.Handle Karet lebih kokoh dan mudah saat digunakanBesi obeng kokoh tidak mudah penyokMemiliki magnet pada ujung kembangFungsi : Untuk melepas dan memasang Screw ( + )Material : Chrome Vanadiumatribut:
- Material: Chrome Vanadium
- Dimension 5 (mm): 31
- TEKIRO Screwdriver Phillips TPR (Obeng)Deskripsi:Obeng Plus (+) TPR
- HOZAN Alat Pengupas KabelDeskripsi:Alat pengupas kabel yang praktis dan mudah. Cukup masukkan kabel dan tekan pegangan untuk mengupas kulit kabel tanpa merusak kawat kabel. Anda juga bisa mengupas kulit kabel dari bagian tengah kabel.Digunakan untuk:- Untuk mengupas kulit kabel dari bagian tengah kabel.- Untuk memotong kabel tembaga dan kabel composite aluminium.- Untuk crimping insulated terminal.
- HOZAN Crimping ToolDeskripsi:-Suitable for caulking of small contact pins.-For crimping the connector terminal (open barrel).atribut:
- Crimp Terminal For Connector Terminal: 0.08 to 2.0mm²
- Total Length: 208mm
- Purpose of Use: For crimping the connector terminal (open barrel).
- TEKIRO Screwdriver Slotted TPR (Obeng)Deskripsi:Obeng Minus (-) TPR
- BROWN(Hirai Tool) Screwdriver Rubber Grip (Obeng)Deskripsi:Produces excellent tightening force, a rubber grip with strength. The shaft of [[+]]No.2 x 100, [[-]]6.3 x 100 has knurling and can be used for quick turning and simple file.
- TEKIRO Screwdriver Phillips In Line (Obeng)Deskripsi:Handle lebih kokoh dan mudah saat digunakanBesi obeng kokoh tidak mudah penyokMemiliki magnet pada ujung mata obeng (+)Fungsi : Untuk melepas dan memasang Screw ( + )Material : Chrome VanadiumDimensi : 106mm 20mm 14mmatribut:
- Type: Philips (+)
- Material: Chrome Vanadium
- HOZAN Spring Hookatribut:
- Material: Stainless steel
- Overall Length (mm): 200
- Weight (g): 9
- Handle Diameter (phi mm): 3
- goot Solder Elektrikatribut:
- Power: AC100V
- Electricity consumption: 15/90W
- Maximum Temperature: 560°C
- Attached Iron Tip: TQ-77RT-B
- Total Length: 167mm
- Power Cord Length: 1.5m
- Trigger: 90W when quick switch is turned on, 15W at usual operation
Daftar Harga hozan screwdriver Terbaru March 2026
| HOZAN Screwdriver Phillips (Obeng) | Rp65.900 |
| HOZAN Screwdriver Adjustable Ceramic (Obeng) | Rp349.900 |
| HOZAN 2 Way Screwdriver (Obeng Bolak Balik) | Rp119.900 |
| HOZAN Precision Screwdriver Set (Obeng Presisi) | Rp349.900 |
| HOZAN Precision Screwdriver (Obeng Presisi) | Rp66.900 |
| HOZAN Tool Set | Rp1.599.900 |
| HOZAN Screwdriver Slotted (Obeng) | Rp66.900 |
| HOZAN Complete Set of Tools | Rp9.399.900 |
| TEKIRO Screwdriver Phillips Cushion Grip (Obeng) | Rp27.900 |
| TEKIRO Screwdriver Phillips TPR (Obeng) | Rp25.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)



















































































































































/a2P102024362-2.jpg)
/3iP102024126-2.jpg)
/P102024348-1.jpg)
/P102024508-1.jpg)
/70P105504252-1.jpg)

/P102024560-1.jpg)

/aeP101000374-4.jpg)
/aiP101000378-4.jpg)


/5sP102265208-4.jpg)
%20Screwdriver%20Rubber%20Grip%20(Obeng)/7bP102754263-6.jpg)
/acP101000372-8.jpg)
%20%26%20Pengelasan/Produk%20Las/Pengukur%20Las/Penggaris%20Las/HOZAN%20Temperature%20Control%20Type%20Soldering%20Iron%20HS-26%20Bit/P102024690-2.jpg)


/q9P105587945-1.jpg)