Beli hose connector di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Takagi Joint Hose Nipple with Screw Faucetatribut:
- Material: ABS resin
- Height (mm): 40
- Compatible connector: G079, G079SH, G096, and G124
- KAKUDAI Hose Connector with Female ThreadDeskripsi:-Connects a nipple tool to a place with screw (G3/4).atribut:
- Height: 54mm
- Mounting Screw: G3/4 (internal screw)
- Material: Polypropylene (PP)
- Rutland Hose End ConnectorDeskripsi:This fitting is for use on the end of the hose which connects to the supply.atribut:
- Hose Diameter: 1/2 Inch
- Product Number: HEC001
- Product Type: Hose End Connector
- Number of Pieces: 1
- Takagi Semprotan AirDeskripsi:-One-touch lever which stops water flow by pulling lever and water stop is adopted.-Water sprinkling nozzle that can change ways to discharge water to mist, straight, stop, watering can or shower with the dial operation.
- Takagi Metal Hose ConnectorDeskripsi:-High quality hose connector with plated finish.atribut:
- Compatible Hose (Inner DiameterxOuter Diameter): 12 to 15x21mm
- Height: 50mm
- Compatible Nipple: All types of faucet nipples of TAKAGI
- Material: Polyacetate, Brass, Stainless Steel, NBR
- KARCHER HOME & GARDEN Universal Hose ConnectorDeskripsi:Connecting, disconnecting and repair made easy – with Karcher's practical and ergonomic universal hose coupling. The flexible connector system simplifies the watering of small and large gardens and surfaces. Functioning tap connections and hose couplings are essential to any good watering system. The universal hose coupling is compatible with the three most common hose diameters and all available click systems.atribut:
- Diameter (inch): 1/2, 5/8, 3/4
- TOLSEN Hose ConnectorDeskripsi:Packing : Skin Card
- Takagi Hose of Spring WaterDeskripsi:-With a special rubber hose, water seeps slowly from the hose surface.-There is little difference in the water discharge amount between the water supply source and the hose tip, and uniform irrigation can be performed.-Maximum use length is possible up to 40 m. (extension is possible by removing the end cap and attaching the connector L (G124FJ).atribut:
- Hose Size (Inner DiameterxOuter Diameter): 15x22mm
- Standard Amount of Oozing Out Per Meter: 100ml to 500ml/min
- Material: ABS Resin
- Takagi Hose Joint Nippleatribut:
- Material: ABS resin
- Compatible Hose(mm) Inside Diameter x Outside Diameter: 12.0 to 15 x 21.0
- Height (mm): 60
- Compatible connector: All types of Takagi connectors
- KAKUDAI Mixer Gunatribut:
- Material: Zinc
- Compatible Hose(mm) Inside Diameter x Outside Diameter: 15 to 18 x 26
- Height (mm): 200
- Takagi Watering Nozzle,Metal Gun with L Type Connectoratribut:
- Specification: With Connector
- Height (mm): 225
- Weight (g): 303
- Compatible Hose Inner Diameter x Outer Diameter (mm): 15 - 18x26
- Takagi Hose Connectoratribut:
- Compatible: G040/G065/G044FJ/G147/G064/G074
- Material: ABS resin
- Hakkou Hanbai Rubber Air HoseDeskripsi:-The inside rubber holds airtightness to fluids and the outside rubber has excellent friction resistance and aging resistance so that it can withstand crushed stones, iron scraps, etc.-Possible to cut items support.-For compressed air feeding for ciatribut:
- Length: 10
- Working Pressure: 1MPa
- Wipro Hose Connectoratribut:
- Applicable Model: QH-135B
Daftar Harga hose connector Terbaru March 2026
| Takagi Joint Hose Nipple with Screw Faucet | Rp98.900 |
| KAKUDAI Hose Connector with Female Thread | Rp119.900 |
| Rutland Hose End Connector | Rp46.900 |
| Gestar Copper Hammer | Rp399.900 |
| Takagi Semprotan Air | Rp209.900 |
| Takagi Metal Hose Connector | Rp219.900 |
| KARCHER HOME & GARDEN Universal Hose Connector | Rp69.900 |
| Takagi Hose Connector | Rp139.900 |
| C-Mart Tap Adaptor & Hose Connector | Rp12.900 |
| TOLSEN Hose Connector | Rp7.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)




























































































































































%20Selang/TOLSEN%20Hose%20Connector/4aP110004154-1.jpg)