Beli hose clamp superior di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Tyrone Superior Steel Hose Clamp (Klem Selang)atribut:
- Material: Stainless Steel
- Jason Superior Clamp Stainless Steel (Klem Selang)atribut:
- Material: Stainless Steel
- M-One Clamp Hose Stainless (Klem Selang)Deskripsi:High Quality Klem Selang / Hose Clampatribut:
- Body Material: Stainless Steel
- Screw Material: Iron
- Head Material: Iron
- Jason Superior Clamp Carbon Steel (Klem Selang)atribut:
- Material: Carbon Steel
- Ultra Alfatec HD T-Bolt Clamp Hose Stainles Steel (Klem Selang)atribut:
- Material: SS304
- Non Brand Clamp Hose Stainless (Klem Selang)atribut:
- Material: Body klem: Stainless steel, Kepala dan sekrup: steel (besi)
- Mikalor Clamp W2 (Klem Selang)Deskripsi:Supra Heavy-Duty Hose Clamp Stainless SteelThe Supra range is the natural evolution of the Super W1 Clamp. Due to its revolutionary swiveling bridge, Supra W2 can be mounted in the most awkward applications without having to remove the hose. It can be opened up and fastened again when in place without dislodging any other parts of the clamp, making assembly much easier.Thanks to the beveled edges, the hose is protected from damage. The Supra W2 clamp complies fully with the RoHs directive EU 20032/95/EC dated 1st July 2006. The high-strength bolt, designed and manufactured by Mikalor specifically for this clamp, together with the captive nut and spacer system allow you to clamp the most demanding of hose assemblies. This is the clamp of choice for professionals in the industrial hose, automotive and agricultural machinery sectors as well as in all industrial applications where an outstanding and above all reliable heavy-duty clamp is required.* Special dimensions are available on request.* The maximum application pressure can vary depending on the type of hose used and the geometry of the coupling.atribut:
- Material: Stainless Steel
- ASANO Clamp Hose Stainless Steel SUS 304 (Klem Selang)atribut:
- Material: Stainless Steel SUS 304
- TEKIRO Clamp Hoses (Klem Selang)Deskripsi:TEKIRO KLEM SELANG 1/2" / HOSE CLAMP / TOOLS / PERKAKASKODE : GT-CH1680ORIGINAL TEKIROatribut:
- Material: Stainless Steel
- Jason Clamp Hose Stainless 304 (Klem Selang)Deskripsi:SS 304, full stainless steel materialatribut:
- Material: Stainless Steel
- Mikalor Clamp (Klem Selang)Deskripsi:Supra Heavy-Duty Hose Clamp Stainless SteelThe Supra range is the natural evolution of the Super W1 Clamp. Due to its revolutionary swiveling bridge, Supra W2 can be mounted in the most awkward applications without having to remove the hose. It can be opened up and fastened again when in place without dislodging any other parts of the clamp, making assembly much easier.Thanks to the beveled edges, the hose is protected from damage. The Supra W2 clamp complies fully with the RoHs directive EU 20032/95/EC dated 1st July 2006. The high-strength bolt, designed and manufactured by Mikalor specifically for this clamp, together with the captive nut and spacer system allow you to clamp the most demanding of hose assemblies. This is the clamp of choice for professionals in the industrial hose, automotive and agricultural machinery sectors as well as in all industrial applications where an outstanding and above all reliable heavy-duty clamp is required.* Special dimensions are available on request.* The maximum application pressure can vary depending on the type of hose used and the geometry of the coupling.atribut:
- Material: Stainless Steel
- Non Brand Double Bolt Clamp (Klem Selang)atribut:
- Material: Malleable Iron
- Jason Clamp Hose Heavy Duty (Klem Selang)Deskripsi:Heavy duty pipe clamp are made color full zinc plated for anti-rust.atribut:
- Material: Carbon Steel
- Norma Mikalor Superior Clamp/Clamp Hose (Klem Selang)Deskripsi:NORMACLAMP® GBS is designed primarily for use in applications where hose clamps must meet stringent requirements. In particular if suction and pressure hoses - complete with plastic or steel inserts and high shore hardness values - are to be connected and attached. They are particularly suitable for use on commercial and special vehicles. NORMACLAMP® GBS clamps’ ability to withstand exceptionally high levels of band tensile force is an outstanding feature. They are also extremely easy to install, whether you’re using manual, pneumatic or electrical standard tools.Highlights-New specially designed bolt with integrated spacer ensures improved performance-Reinforced band loops withstands much higher torques-Mechanically locked closure, thus no welding spots causing contact corrosion-Bridge protects the hose-Robust band with rounded edges prevents injuries and damagesBenefits-Failure torques improved by a factor of two-Band tensile force levels improved by a factor of three
- WURTH Hose Clamp (Penjepit Selang)Deskripsi:With asymmetrical lockAsymmetrical housingFerritic Steel F1Even distribution of forceClamp head does not tilt away during tighteningSmooth and indented strap interior with rounded edgesPrevents injury and hose damage
- Schneider Electric Push Button Harmony Diameter 22mm Modular Plastic Type (Saklar Tombol)atribut:
- Modular Type: Plastik
- Width (mm): 30
Daftar Harga hose clamp superior Terbaru October 2026
| Tyrone Superior Steel Hose Clamp (Klem Selang) | Rp2.299.900 |
| Jason Superior Clamp Stainless Steel (Klem Selang) | Rp30.900 |
| M-One Clamp Hose Stainless (Klem Selang) | Rp1.900 |
| Jason Superior Clamp Carbon Steel (Klem Selang) | Rp7.900 |
| Ultra Alfatec HD T-Bolt Clamp Hose Stainles Steel (Klem Selang) | Rp21.900 |
| Ultra Alfatec T-Bolt Heavy Duty Clamp Hose (Klem Selang) | Rp7.900 |
| Non Brand Clamp Hose Stainless (Klem Selang) | Rp900 |
| Mikalor Clamp W2 (Klem Selang) | Rp519.900 |
| ASANO Clamp Hose Stainless Steel SUS 304 (Klem Selang) | Rp30.900 |
| TEKIRO Clamp Hoses (Klem Selang) | Rp1.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/P102046869-1.jpg)
/aaP107047370-1.jpg)
/q8P105458944-1.jpg)
/9mP106888346-2.jpg)
/8nP111705311-1.jpg)
/gzP111706611-1.jpg)
/ngP109299844-1.jpg)
/jbP105307695-1.jpg)
/bzP103675431-1.jpg)
/9lP103642345-2.jpg)
/i0P106597648-2.jpg)
/j2P105307686-1.jpg)
/idP103195661-38.jpg)
/atP103675389-1.jpg)
/2gP106959088-1.jpg)
/3pP111639133-1.jpg)
/2tP107088101-1.jpg)
/fmP110140562-1.jpg)
/qvP105378967-2.jpg)
/k8P102073728-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)