Beli home theater lg harga di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. auBern Speaker Audio Portabel Seri BE
    Mulai

    Rp4.399.900

    auBern Speaker Audio Portabel Seri BE
    atribut:
    • Impedance (ohm): 4
  2. Brite Screen Motorized Screen (Layar Proyektor)
    Mulai

    Rp3.099.900

    Brite Screen Motorized Screen (Layar Proyektor)
    Deskripsi:
    > Model yang modern dan menarik > Dapat digantung di dinding maupun di plafond > Sempurna untuk Home Theater atau penggunaan Profesional lainnya > Dilengkapi dengan auto shut-down untuk mencegah motor terbakar > Menggunakan motor Tubular berkualitas tinggi, suara halus dan tahan lama > Pengoperasian yang mudah dengan Remote RF (Radio Frequency) atau saklar dinding
  3. auBern Speaker Audio Portabel Seri U
    Mulai

    Rp3.599.900

    auBern Speaker Audio Portabel Seri U
    atribut:
    • Drive Unit: Subwoofer 8inch, Tweeter 1.5inch
    • Range Minimal Speaker: 80W
  4. LG AUVI Hi-Fi DM5540
    Mulai

    Rp3.099.900

    LG AUVI Hi-Fi DM5540
    atribut:
    • Power: 156Wx2
    • USB: Yes
    • Audio in Portable In: Yes
    • Video Out: Yes
    • Dimensions: 277x340x345mm (main)
  5. DreamWave Speaker Venture (Sound System)
    Mulai

    Rp1.499.900

    DreamWave Speaker Venture (Sound System)
    Deskripsi:
    VENTUREBest-in-Class sound performance for the extreme outdoor enthusiast.Venture is the world’s first and only all-in-one portable Bluetooth speaker and walkie-talkie two way radio that goes anywhere and everywhere you go. This powerful 5W speaker ha
    atribut:
    • Battery Life: 3600mAh
    • Dimensions: 146x74x43.5mm
    • Playtime: Up to 10hours (5 hours at max volume, full bass status)
    • Power: 5W RMS
    • Splashproof: IPX5
  6. JEFCOM Penutup Kabel
    Mulai

    Rp339.900

    JEFCOM Penutup Kabel
    atribut:
    • Specification: Barrier-free supported producr
    • Caution: For scratch prevention.
      Not to protect from heavy load.
    • Length (m): 1
    • Dimensions (Width W x Height H) (mm): 60x9
    • Compatible Electiric Wires: Telephone lines, communication lines, vinyl flat code, VVF1.6 x 2C
    • Applications: Office, house, event hall, theater, cine, hotel, station, stores, DIY store, amusement park, distribution center, kindergarten, school, gym, nursing home for the aged, hospital, nursing care house, rehabilitation centre, factory.
  7. Okayo PA Sound System (Speaker)
    Mulai

    Rp10.999.900

    Okayo PA Sound System (Speaker)
    atribut:
    • Carrier Frequency (MHz): 794-928 (Country Dependent)
    • Number of Channels: 7-50 (Country Dependent)
    • Latency (ms): 4
    • Operating Range (m): 50-70 (Opening Field)
  8. LG Super UHD TV - Nano Cell™
    Mulai

    Rp16.999.900

    LG Super UHD TV - Nano Cell™
    atribut:
    • Size (inch): 49
    • Resolution: 3840x2160
  9. CF Audio Power Amplifier
    Mulai

    Rp7.099.900

    CF Audio Power Amplifier
    Deskripsi:
    700Wx2/8Ω, 1200Wx2/4Ω, 1750Wx2/2Ω
  10. BenQ Proyektor
    Rating:
    100% of 100
    (1)
    Mulai

    Rp5.399.900

    BenQ Proyektor
    Deskripsi:
    Projector for Small Meeting Room/Classroom
  11. Mitsuboshi E-Power V Belt Wrapped Notched Type B (B200 Series)
    Mulai

    Rp369.900

    Mitsuboshi E-Power V Belt Wrapped Notched Type B (B200 Series)
    Deskripsi:
    e-POWER (E power) has excellent flexibility has become a notch shape. Therefore less power loss due to bending as compared with the conventional V-belt, there is a energy-saving effect. Less power loss, it can reduce the 6 of the power consumption as c
    atribut:
    • Belt Height (mm): 11
    • Angle (°): 40.0
    • Belt Type: B
    • Upper Belt Width (mm): 16.5
Daftar Harga home theater lg harga Terbaru April 2026
auBern Speaker Audio Portabel Seri BERp4.399.900
Brite Screen Motorized Screen (Layar Proyektor)Rp3.099.900
auBern Speaker Audio Portabel Seri URp3.599.900
LG AUVI Hi-Fi DM5540Rp3.099.900
DreamWave Speaker Venture (Sound System)Rp1.499.900
JEFCOM Penutup KabelRp339.900
Okayo PA Sound System (Speaker)Rp10.999.900
LG Super UHD TV - Nano Cell™Rp16.999.900
CF Audio Power AmplifierRp7.099.900
BenQ ProyektorRp5.399.900

Data diperbarui pada 01/04/2026 (Harga belum termasuk PPN)

Halaman Terkait