Beli hole saw adapter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO TSL Hole Saw (SKH59 Bimetal)
    Mulai

    Rp739.900

    TRUSCO TSL Hole Saw (SKH59 Bimetal)
    Deskripsi:
    -Because of long blade length, it adapts to drilling in a wide range of fields.-Using our own cobalt bi-metal blade.-With spring for discharge.-With unequal pitch blade shape, stable cutting and light drilling on wood have been realized
  2. TRUSCO TSL Hole Saw SKH59 Bimetal
    Mulai

    Rp259.900

    TRUSCO TSL Hole Saw SKH59 Bimetal
    Deskripsi:
    - Because of long blade length, it adapts to drilling in a wide range of fields. Using our own cobalt bi-metal blade. With spring for discharge. With unequal pitch blade shape, stable cutting and light drilling on wood have been realized
  3. RIDGID Hole Saw Plumber Kit
    Mulai

    Rp4.999.900

    RIDGID Hole Saw Plumber Kit
    Deskripsi:
    The RIDGID Bi-Metal hole saws have become more cost effective, while delivering maximum cutting performance.RIDGID's Hole Saw Kits are now made of premium M42 High Speed Steel Cutting edge and have Patent Pending Tooth Set Design which double the life of the old hole saws.
    atribut:
    • Contents: 7/8, 1.1/8, 1.1/2, 1.3/4, 2.1/4, 2.5/8 inch; Arbor R1, R2
    • Catalog Number: 81490
  4. TRUSCO E Type Hole Saw
    Mulai

    Rp269.900

    TRUSCO E Type Hole Saw
    atribut:
    • Drilling Depth (BD) (mm): 8
    • Material: Cutting Edge: High Speed Steel (SKH51) Center Drill: High Speed Steel (SKH51)
  5. TRUSCO Carbide-Tipped Hole Saw for Stainless Steel
    Mulai

    Rp429.900

    TRUSCO Carbide-Tipped Hole Saw for Stainless Steel
    Deskripsi:
    This is a masterpiece of tipped hole saws. Ideal for drilling sheet metal and other stainless steel products. The effective cutting capacity is 5mm (TTG14 is 4mm). In case of using an electric drill, low speed is recommended at リ 40 or more.
  6. BAHCO Holesaw Bi-Metal
    Rating:
    60% of 100
    (1)
    Mulai

    Rp149.900

    BAHCO Holesaw Bi-Metal
    Deskripsi:
    Made of cobalt-filled matrix high-speed, ideal for cutting iron, stainless steel, siding, wood etc. 6 ° rake angle, 4/6 mountain, large inside clam value, with chip evacuation hole. It is a flat cap that is strong against load.
  7. TRUSCO TCL Hole Saw with Hexagonal Shank
    Mulai

    Rp539.900

    TRUSCO TCL Hole Saw with Hexagonal Shank
    Deskripsi:
    Cobalt bimetallic blade (SKH 59) and uneven pitch blade realized stable cutting without chatter and light drilling on wood. It is with spring for discharge. Because of long blade length, it adapts to drilling in a wide range of fields. Guide drilling can be done smoothly with 5 mm center drill.Use: Work material: iron plate, aluminum, casting, plywood, gypsum board, PVC, iron plate (3.2 mm), stainless steel (1.0 mm).
    atribut:
    • Effective Length (mm): 3.2
    • Blade Thickness (mm): 1.07
    • Shank Diameter (mm): 6.35
  8. BOSCH Pilot Drill Bit
    Mulai

    Rp58.900

    BOSCH Pilot Drill Bit
    atribut:
    • Application Materials: Metal pipes and profiles / Plastics / Wood with metal / Drywall
  9. Kennedy Bi-Metal V/P Holesaw
    Mulai

    Rp129.900

    Kennedy Bi-Metal V/P Holesaw
    Deskripsi:
    Kennedy Bi-Metal V/P Holesaw
    atribut:
    • Teeth Per Inch: 4 - 6 TPI
    • Cutting Depth (mm): 28.5
  10. Omi Kogyo E Type Hole Cutter (Skh51)
    Mulai

    Rp1.399.900

    Omi Kogyo E Type Hole Cutter (Skh51)
    Deskripsi:
    Iron plate, zinc iron plate, tinplate, etc.
    atribut:
    • Type: E
    • Drill Diameter (mm): 6
    • Effective Cutting Capacity (mm): 1.6
    • Effective Length (maximum Depth Of Cut) (mm): 8
    • Overall Length (mm): 84
    • Tools Used: Electric drill only
  11. UNIKA T.C.T Hole-Saw Meta-Core Triple
    Mulai

    Rp629.900

    UNIKA T.C.T Hole-Saw Meta-Core Triple
    Deskripsi:
    -The safe stopper(flange)is removed, so it is suitable for penetration work.-Adopted a 3-angle cutting edge so chips do not scatter even with rough use.-Punching on curved surface from thick steel plates to thick-walled metal pipes is possible with 35mm o
  12. TRUSCO TSL Hole Saw (cobalt bi-metal)
    Mulai

    Rp409.900

    TRUSCO TSL Hole Saw (cobalt bi-metal)
    atribut:
    • Material: Cutting part: Cobalt Bi-Metal (SKH59), Center drill: High speed steel (SKH51)
    • Blade Diameter (B) (mm): 32
    • Drilling Depth (BD) (mm): 27
    • Blade Thickness (BT) (mm): 1.07
    • Shank diameter S (mm): 10
  13. TOTAL Hole Saw Set
    Mulai

    Rp85.900

    TOTAL Hole Saw Set
    Deskripsi:
    7pcs Hole Saw Set. Double Blister packaging.
    atribut:
    • Size (mm): 26, 32, 38, 45, 50, 56, 63
    • Height (mm): 50
  14. HITACHI Hole Saw
    Mulai

    Rp639.900

    HITACHI Hole Saw
    atribut:
    • Blade thickness: 0.5mm
    • Shank Diameter: 6.35mm
    • Throat Height: 12mm
Daftar Harga hole saw adapter Terbaru January 2026
TRUSCO TSL Hole Saw (SKH59 Bimetal)Rp739.900
BOSCH Gergaji Lubang Bi-Metal untuk Logam, Alumunium, PVC dan KayuRp42.900
TRUSCO TSL Hole Saw SKH59 BimetalRp259.900
Langsol Hole Saw SetRp81.900
Miyanaga S-Lock Wooding Holesaw (Cutter Adapter)Rp56.900
RIDGID Hole Saw Plumber KitRp4.999.900
TRUSCO E Type Hole SawRp269.900
TRUSCO Carbide-Tipped Hole Saw for Stainless SteelRp429.900
BAHCO Holesaw Bi-MetalRp149.900
TRUSCO TCL Hole Saw with Hexagonal ShankRp539.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)

Halaman Terkait