Beli hole saw 20mm di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. HITACHI Hole Saw
    Mulai

    Rp579.900

    HITACHI Hole Saw
    atribut:
    • Blade thickness: 0.5mm
    • Shank Diameter: 6.35mm
    • Throat Height: 12mm
  2. TRUSCO Carbide-Tipped Hole Saw for Stainless Steel
    Mulai

    Rp549.900

    TRUSCO Carbide-Tipped Hole Saw for Stainless Steel
    Deskripsi:
    This is a masterpiece of tipped hole saws. Ideal for drilling sheet metal and other stainless steel products. The effective cutting capacity is 5mm (TTG14 is 4mm). In case of using an electric drill, low speed is recommended at リ 40 or more.
  3. TRUSCO E Type Hole Saw
    Mulai

    Rp349.900

    TRUSCO E Type Hole Saw
    atribut:
    • Drilling Depth (BD) (mm): 8
    • Material: Cutting Edge: High Speed Steel (SKH51) Center Drill: High Speed Steel (SKH51)
  4. OMI Fcl Hole Cutter
    Mulai

    Rp419.900

    OMI Fcl Hole Cutter
    atribut:
    • Throat Height (mm): 40
    • Shank Diameter (mm): 6.35
    • Blade Thickness (mm): 0.92
  5. Langsol Hole Saw TCT Deep 5mm
    Mulai

    Rp46.900

    Langsol Hole Saw TCT Deep 5mm
    atribut:
    • Material: Tungsten Carbide Tipped (TCT)
    • Effective Cutting Capacity (mm): 5
  6. TRUSCO TSL Hole Saw SKH59 Bimetal
    Mulai

    Rp319.900

    TRUSCO TSL Hole Saw SKH59 Bimetal
    Deskripsi:
    - Because of long blade length, it adapts to drilling in a wide range of fields. Using our own cobalt bi-metal blade. With spring for discharge. With unequal pitch blade shape, stable cutting and light drilling on wood have been realized
  7. KUGEL Hole Saw
    Rating:
    100% of 100
    (3)
    Mulai

    Rp16.900

    KUGEL Hole Saw
    Deskripsi:
    Mata Bor Besi / Hole Saw 100mm merk KUGELBerbahan HSS untuk keperluan pengeboran besi, metal, kayu dan sejenisnya, dengan kualitas sangat baik namun dengan harga yang terjangkauKUAT, KOKOH, dan TAHAN LAMA !
  8. RIDGID Variable Pitch Hole Saw
    78%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp90.900

    RIDGID Variable Pitch Hole Saw
    Deskripsi:
    The RIDGID Bi-Metal hole saws have become more cost effective, while delivering maximum cutting performance.They are made of premium M42 High Speed Steel Cutting edge and have Tooth Set Design which double the life of the old hole saws.RIDGID Variable Pitch Hole Saws are ideal for wood, plastic, machinable metals, stainless steel alloys, and nail-embedded wood cutting. They are now made of premium M42 High Speed Steel Cutting edge and have Patent Pending Tooth Set Design which double the life of the old hole saws.
  9. TOTAL Hole Saw Set
    Mulai

    Rp85.900

    TOTAL Hole Saw Set
    Deskripsi:
    7pcs Hole Saw Set. Double Blister packaging.
    atribut:
    • Size (mm): 26, 32, 38, 45, 50, 56, 63
    • Height (mm): 50
  10. OMI E Type Hole Cutter
    Mulai

    Rp1.099.900

    OMI E Type Hole Cutter
    Deskripsi:
    Usage:Steel, galvanized steel, Tin plate, etc.
    atribut:
    • Material: Center drill: SKH51
    • Overall Length (mm): 84
    • Type: E
    • Weight (g): 170
    • Effective Cutting Ability (mm): 1.6
    • Work Material: Steel, galvanized steel, tin plates, etc.
    • Usage Tool: For electric drill exclusive use
    • Drill Diameter (phi mm): 6
    • Effective Length (Maximum Cutting Depth) (mm): 8
    • Hole Saw Outer Diameter (mm): 40
    • Shank Diameter (mm): 10(No.3)
  11. RIDGID Hole Saw Combination Kit
    Mulai

    Rp6.899.900

    RIDGID Hole Saw Combination Kit
    Deskripsi:
    The RIDGID Bi-Metal hole saws have become more cost effective, while delivering maximum cutting performance.RIDGID's Hole Saw Kits are now made of premium M42 High Speed Steel Cutting edge and have Patent Pending Tooth Set Design which double the life of the old hole saws.
    atribut:
    • Contents: 3/4, 7/8, 1.1/8, 1.3/8, 1.1/2, 1.3/4, 2, 2.1/4, 2.1/2 inch; Arbor R0, R1, R2
    • Catalog Number: 81500
  12. MILWAUKEE Hole Saw Kit
    Mulai

    Rp1.199.900

    MILWAUKEE Hole Saw Kit
    Deskripsi:
    These kits include metal-cutting hole saws that are used in standard power drills. They are used to cut steel, mild alloys, and aluminum, such as sheet metal and thin plate metal.
  13. DGR Core Drill TCT
    Mulai

    Rp91.900

    DGR Core Drill TCT
    Deskripsi:
    TCT Core Bit
Daftar Harga hole saw 20mm Terbaru March 2026
HITACHI Hole SawRp579.900
BOSCH Bi-Metal Hole Saw for Metal, Aluminium, PVC and WoodRp42.900
TRUSCO Carbide-Tipped Hole Saw for Stainless SteelRp549.900
TRUSCO E Type Hole SawRp349.900
TORA Hole Saw for MetalRp59.900
OMI Fcl Hole CutterRp419.900
OMI E Type Hole CutterRp99.900
Langsol Hole Saw TCT Deep 5mmRp46.900
Langsol Hole Saw HSS Deep 3mmRp27.900
TRUSCO TSL Hole Saw SKH59 BimetalRp319.900

Data diperbarui pada 12/03/2026 (Harga belum termasuk PPN)