Beli hioki clamp di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Hioki Option for Clamp Meteratribut:
- Product Name: AC adapter
- Cable Length (m): 1.5
- Compatible Models: 3284, 3285
- Hioki Clamp On ProbeDeskripsi:Simply Connect to a Tester or Recorder to Easily Measure Large Currentsatribut:
- Max.Rated Voltage to Earth: 600 Vrms (50/60 Hz, CAT III)
- Hioki Digital Clamp On High TesterDeskripsi:True Efficient Rectification Method (RMS).Crest factor display showing crest value and strain.Auto power off function.High safety that can be used safely even on industrial power lines.The overvoltage protection element protects the internal circuit up to AC 600V with a non-fuse type.The non-judgment manual can be downloaded from the manufacturer's HP.Please check the manufacturer's website for details.* Products with proofreading cannot be canceled after ordering. * For products with calibration documents and traceability system diagrams, we can only accept orders on the web. * Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached.atribut:
- Maximum Measurement Conductor Diameter (mm): 30
- AC Current (A): 1000
- Power Supply: Coin type lithium battery (CR2032) x 1 (included)
- Dimensions (WxDxH) (mm): 50x26x136
- Maximum Display Count: 6000
- KYORITSU Digital Clamp Meter (Tang Ampere)atribut:
- Power Source: R03/LR03 x 2
- Hioki Clamp On AC / DC Hitesteratribut:
- Measurement Function: Continuity
- Functions: Auto range, Numerical hold, Auto power save (APS), Overinput warning (OF), Zero adjust
- Applicable Standards: EN61010 (safety), EN61326 (EMC), current measurement category
- Detection Method: True effective value rectification (RMS)
- Resistance (ohm): 420.0 / 4.200k / 42.00 / 420.0k / 4.200M / 42.00M
- Voltage (V): 420.0m / 4.200 / 42.00 / 420.0 / 600 (DC); 4.200 / 42.00 / 420.0 / 600 (AC)
- Hioki Tang Ampere AC Setatribut:
- Alternating Current (A): 1000
- DC Voltage (V): 600
- AC Voltage (V): 600
- Resistance (MΩ): 41.99
- Maximum Display: 4199 Counts
- Maximum Measuring Conductor Diameter (mm): 33
- WxDxH (mm): 54x16x175
- Hioki Clamp Leakage Sensoratribut:
- Cord Length (m): 3
- Rated Current AC (A): 10
- Hioki Clamp LoggerDeskripsi:Easily Record Load Current of 50Hz/60Hz Lines and Leak CurrentHioki compact 1 or 2-channel data loggers feature a 60,000 data set/channel memory to measure temperature, humidity, voltage or instrumentation signals. The LR5051 logs current over 2 channels in as fast as 1 second intervals.atribut:
- Storage Capacity: Instantaneous value mode: 60,000 data/ch, Statistical value mode: 15,000 data/ch
- FLUKE Digital Clamp Meter with Flexible Clamp (Tang Ampere)Deskripsi:Tang Ampere Digital untuk mengukur arus listrik dan tegangan secara bersamaan dalam rentang ukur 1000A dan 1000V dan dapat di perbesar menjadi 2500A dalam arus AC (bolak balik) menggunakan tang fleksibel. Fluke 376 adalah pengganti dari tang ampere fluke 337atribut:
- Battery: 2 AA batteries, NEDA 15A, IEC LR6
- DC Current (A): 999.9
- Capacitor Capacity (F): 1000microF, Resolution: 0.1microF (<= 100microF), 1microF (<= 1000microF)
- Safety: CAN / CSA-C22.2 No.61010-1-04, ANSI / UL 61010-1: 2004, ANSI / ISA-61010-1 (82.02.01): 2004, EN / IEC 61010-1: 2001 ~, 1000V Measurement category (CAT) III, 600V Measurement category (CAT) IV, pollution degree 2, EN / IEC 61010-2-032: 2002, EN / IEC 61010
- Dimensions (mm): 246x83x43
- Weight (g): 388
- AC Voltage (V): 1000
- Altitude Used: 3000m
- DC Voltage (V): 1000
- Frequency Range (Hz): 5.0 to 500.0
- Measuring Range (mV): DC500
- Operating Humidity (%): Non-condensing (<10 degrees Celsius), ≤90% RH (10-30 degrees Celsius), ≤75% RH (30-40 degrees Celsius), ≤45% RH (40-50 degrees Celsius)
- Operating/Storage Temperature (°C): 10 to + 50 / -40 to + 60
- Resolution: 0.1A, 0.1V, 0.1mV, 0.1Hz
- KNIPEX High Leverage Diagonal CutterDeskripsi:- Pliers with tether attachment point for mounting a fall protection system- For very tough, continuous use- High cutting performance with minimum effort due to optimum coordination of the cutting edge angle and transmission ratio- Precision cutting edges additionally induction-hardened (cutting edge hardness approx. 64 HRC), for all sorts of wire including piano wire- Chrome vanadium heavy-duty steel, forged, multi stage oil-hardenedatribut:
- Handles: with multi-component grips, with integrated tether attachment point for a tool tether
- Head: polished
- Pliers: black atramentized
- Standard: DIN ISO 5749
- Drop Protection System: yes
- REACH Compliant: no
- RohS Compliant: no
- Hioki Multimeter Digital (Multitester)atribut:
- Conformity Standard: EN61010 (safety), EN61326 (EMC), measurement category
- Hioki AC Clamp-On Voltage Output SensorDeskripsi:Bandwidth: 40Hz to 1kHz. Primary: 500A AC. Secondary: 1mV AC/A. Max. input of 600A AC. Diameter: 46mm (1.81inch). Measure load current on commercial power lines with the LR5051 Clamp Logger.atribut:
- Bandwidth: 40 Hz to 1 kHz
- Primary: 500 A AC
- Secondary: 1 mV AC/A
- Max.Input: 600 A AC
- Jaw Diameter: 46 mm (1.81 in)
- Compatible With: LR5051 Clamp Logger
- TRUSCO PliersDeskripsi:25
- FLUKE True RMS AC Clamp MeterDeskripsi:Fluke 373 True RMS AC Clamp Meter does the job for any AC-only current measurement applicationFluke 373 True-RMS AC Clamp Meter is a great choice for AC-only current measurement situations. Featuring True RMS AC voltage and current measurements you can measure AC current to 600 A and AC voltage to 600V. The 373 also measures DC voltage to 600 V and resistance to 6000 Ω.To make it even easier to use, the large, easy-to-read backlit display provides better visibility in dimly lit conditions. And the 373 automatically sets the correct measurement range based on the voltage present when you power up, so you do not need to move the switch while taking a measurement. When you put it all together, you'll find the Fluke 373 offers everything you need, plus a little more.Other useful capabilities:- Provides True-RMS voltage and current measurements to accurately measure non-linear signals- Automatically selects a measurement range based on voltage present so you don't need to change the switch positions while taking a measurement- Presents readings on a large, easy-to-read backlit display- Features CAT IV 300 V, CAT III 600 V safety ratings- Comes with a soft carrying case- Runs on two AA alkaline batteriesatribut:
- Battery Type: 2 AA, NEDA 15A, IEC LR6
- Operating Temperature (°C): -10 to +50
- Storage Temperature (°C): -40 to +60
- Operating Humidity (%): Non-condensing (<10 °C); 90 relative humidity (10 °C to 30 °C); 75 relative humidity (30 °C to 40 °C); 45 relative humidity (40 °C to 50 °C)
- Operating Altitude (m): 3000
- AC Voltage Range (V): 600
- AC Voltage Resolution (V): 0.1
- Capacitance Range (μF): 10.0-100.0 / 1000
- Capacitance Resolution (μF): 0.1 /1
- DC Voltage Range (V): 600
- DC Voltage Resolution (V): 0.1
- Dimensions (mm): 232x85x45
- Resistance Range (ohm): 600.0/6000
- Resistance Resolution (ohm): 0.1 /1
- Safety Compliance: ANSI/ISA S82.02.01:2004; CAN/CSA-C22.2 No. 61010-1-04; IEC/EN 61010-1:2001, 600V CAT III, 300V CAT IV; Pollution Degree 2; EN/IEC 61010-2-32:2002; EN/IEC 61010-031:2002/A1:2008
- Storage Altitude (m): 12000
- Temperature coefficient: Add 0.1 x specified accuracy for each degree C above 28 °C or below 18 °C
- Hioki AC Clamp Power MeterDeskripsi:Hioki clamp meters are best in class handheld current and voltage meters for safely and accurately measuring power lines. The CM3286 clamp on power meter can measure voltage, current, power, power factor, phase angle, reactive power or frequency, as well as detect phase sequence on live lines at any desired point of a single-phase circuit or three-phase circuit.atribut:
- Power Supply: LR03 ×2 Alkaline
- AC Current (A): 600
- AC Measurement System: True RMS
- Core Jaw Diameter (inch): φ1.81
- Core Jaw Diameter (mm): φ46
- Display Refresh Rate: 2 times / s
- Dustproof and Waterproof: IP20, IP50
- Frequency Characteristic (Hz): 45 to 1k
- Guaranteed Accuracy Range (A): 0.06 to 600
- Power (W): 360k (AC)
- Resolution: 0.001
- Safety Standard Category: CAT IV 600 V CAT III 1000 V
- Voltage (V): 600 (AC); 999.9 (DC)
Daftar Harga hioki clamp Terbaru January 2026
| Hioki Option for Clamp Meter | Rp1.499.900 |
| Hioki Tang Ampere AC | Rp1.299.900 |
| Hioki Clamp On Sensor | Rp2.099.900 |
| Hioki Clamp On Probe | Rp2.999.900 |
| KYORITSU Tang Ampere Digital AC | Rp1.399.900 |
| Hioki Digital Clamp On High Tester | Rp3.099.900 |
| KYORITSU Digital Clamp Meter (Tang Ampere) | Rp1.999.900 |
| Hioki Clamp On AC / DC Hitester | Rp7.499.900 |
| Hioki Tang Ampere AC Set | Rp5.299.900 |
| Hioki Clamp Leakage Sensor | Rp7.799.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)

























































































































































/kbP103737731-3.jpg)





/k2P103645722-1.jpg)

/7uP106560282-1.jpg)