Beli hioki 3280-20 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KYORITSU Multimeter Digital (Multitester)Deskripsi:Multitester digital Kyoritsu terbaik di kelasnya dan memiliki perlindungan arus korslet, untuk kebutuhan elektronik dan laboratorium listrik dengan akurasi dan desain yang ergonomis. Tersedia beberapa pilihan multitester sesuai dengan kebutuhan pengukuran dengan fungsi yang profesional
- Hioki Multimeter Digital (Multitester)Deskripsi:The Hioki Digital Multimeter Series consists of a diverse array of meters ranging from professional to industrial to pocket meters, delivering a super fast response rate and safety features that take electrical testing to a higher level.
- Sanwa Instrument Multimeter Digital (Multitester)Deskripsi:This instrument is portable multimeter designed for the measurement of low-voltage circuit. This is used at small communications equipments, home electric appliances, voltage of lump line, and measurement of various types of batteries.
- KYORITSU Digital Clamp Meter (Tang Ampere)atribut:
- Power Source: R03/LR03 x 2
- KRISBOW Analog Multimeter (Multitester)Deskripsi:- 5 functions including DC/AC Voltage, DC Current, Resistance, Diode and Transistor test- Fuse and diode protection.atribut:
- DC Voltage (V): 0.1, 0.5, 2.5, 10, 50, 250, 1000
- AC Voltage (V): 10, 50, 250, 1000
- Power Supply (V): 9, 1.5x2
- Resistance (kΩ): 2, 20, 200, 2000, 20000
- Hioki Multimeter Digital (Multitester)Deskripsi:Card-style Pocket Digital Multimeter for General Electrical Maintenance and Testing. It is a card-style digital multimeter for general electrical maintenance and testing, and includes gold-plated test leads for better contact. Insulated test pin sleeves also prevent short-circuits. CAT III 300 V, CAT II 600 V.atribut:
- DC Voltage Range (V): 419,9 mV hingga 500 V, 5 rentang, akurasi dasar : ±0,7% rdg. ±4 dt.
- AC Voltage Range (V): 4,199 V hingga 500 V, 4 rentang, akurasi dasar 50 - 500 Hz : ±2,3 % rdg. ±8 dt. (Rata-rata diperbaiki)
- Dimensions (WxHxD)(mm): 55x109x9.5
- Power Supply: Coin type lithium battery (CR2032) x1, Continuous use: 150 hours
- Resistance Range (ohm): 419,9 hingga 41,99 MΩ, 6 rentang, akurasi dasar : ±2,0 % rdg. ±4 dt.
- Voltage (V): 419.9m to 500 (5 ranges) (DC); 4.199 to 500 (4 ranges) (AC)
- Hioki Digital Insulation Tester (Pengukur Isolasi)Deskripsi:Tester isolasi digital Hioki memberikan pembacaan cepat dan akurat hingga gigaohm dengan fitur auto-ranging. Ideal untuk pengujian isolasi kabel, motor, dan instalasi listrik industri.
- TRUSCO Tang AmpereDeskripsi:Use:Current measurement of electrical work in the building. Current measurement of a motor vehicle.atribut:
- AC Voltage (V): 600
- Alternating Current (A): 600
- Continuous Opreration Time: 190 hours
- DC Voltage (V): 600
- Detection System: Average Value Rectification (MEAN)
- Dimensions (Width x Depth x Height) (mm): 71 x 37 x 190
- Direct Current (A): 600
- Maximum Display: 4000 Count
- Maximum Measuring Conductor Diameter (mm): 30
- Power: AAA Batteries x 2 (not Included)
- Resistance (omega): 40M
- Set Items: Instruction Manual, Soft Case, Test Leads
- Weight (g): 220
- Hioki Voltage DetectorDeskripsi:Non-Metallic Contact Voltage Detector
- Hioki Analog Multitester (Alat Ukur)atribut:
- Power Supply: For resistance measurement range, R6P (AA) manganese battery x2
- Dimensions (mm): 95x141x39
- Resistance (kΩ): 0 to 3, Rx1/ x10/ x100/ x1k
- Voltage (V): 0 to 0.3/3/12/30/120/300/600 (DC); 0 to 12/30/120/300/600 (AC)
Daftar Harga hioki 3280-20 Terbaru March 2026
| Hioki Tang Ampere AC | Rp1.299.900 |
| KYORITSU Tang Ampere Digital AC | Rp1.399.900 |
| KYORITSU Tang Ampere Digital AC/DC | Rp3.299.900 |
| Hioki Clamp On AC/DC HiTester | Rp3.699.900 |
| Hioki Tang Ampere AC/DC | Rp8.499.900 |
| KRISBOW Tang Ampere | Rp849.900 |
| KYORITSU Multimeter Digital (Multitester) | Rp959.900 |
| Hioki Multimeter Digital (Multitester) | Rp2.699.900 |
| Sanwa Instrument Multimeter Digital (Multitester) | Rp819.900 |
| KYORITSU Digital Clamp Meter (Tang Ampere) | Rp1.999.900 |
Data diperbarui pada 21/03/2026 (Harga belum termasuk PPN)

























































































































































/P101002871-1.jpg)
/j1P102091685-6.jpg)
/ivP102049679-5.jpg)
/kbP103737731-3.jpg)


/2bP101515083-3.jpg)
/P102091494-1.jpg)
/P102091784-1.jpg)



/P102091432-1.jpg)