Beli hexagonal bit di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- EIGHT Hexagonal Bar Bitatribut:
- Subtense (mm): 6.35 (1/4 inch)
- Vessel Bit Hexagon Socket Driveratribut:
- Socket Type: Socket bit for Hexagong screw
- monotaro Hexagonal Bit Set (Mata Obeng Set)Deskripsi:Produk ini juga sering disebut dengan Mata Obeng Setatribut:
- Overall Length (mm): 65
- Material: S2
- Hexagon Axis Opposite Side Length (mm): 6.35
- Set Contents: H2 (Purple)/H2.5 (Yellow)/H3 (Black)/H4 (Green)/H5 (Red)/H6 (Indigo Blue)
- TRUSCO Long Hex BitDeskripsi:-Optimum for screw tightening of hexagon socket screw (cap screw and set screw etc.).atribut:
- Hardness: H
- Total Length (mm): 150
- EIGHT Hexagonal Bar Bitatribut:
- Subtense (mm): 6.35 (1/4 inch)
- EIGHT Hexagon Socket Attaching Bitatribut:
- Subtense (mm): 8
- Overall Length (mm): 45
- KRISBOW Celemek PVC (Celemek)atribut:
- Color: Yellow
- Material: PVC
- ANEX Hexagon BitDeskripsi:-Size can be identified by color.-Painted parts do not get in the way when mounting the electric screwdriver, it is non-coated both ends.
- ANEX Bit Color Hexagon Lobe SetDeskripsi:-Size can be identified by color-Painted parts do not get in the way when mounting the electric screwdriver, it is non-coated both ends-T6 to T40 are compatible with tamper-proof screw(with hole).
- Vessel Bit Hexagon with MagnetDeskripsi:-A bit for a bolt with a hole used for mechanical equipment and motorcycles.atribut:
- Total Length: 65mm
- Non Brand Celemekatribut:
- Color: Hitam
- Vessel Bit 1/4inch Torx Poweratribut:
- Driver Size: 1/4 inch Hex driver
- Vessel Megadora ScrewdriverDeskripsi:The jaw positive blade edge, specially coated with high strength metal grain on its blade edge that makes blade edge tip shaped for preventing phenomenon intensively with its cross characteristics screwdriver.
- Vessel Torx Bit (Tamper Proof)Deskripsi:It is a screw dedicated bit for Torx which is often used in automobile-related fieldsThere is a round hole anti-tempering preventation
- Vessel Megadora Piercing Screwdriveratribut:
- Shank type: Stadndard/Tang-thru type
- ONEBIZ Chemical Spill Kit SetDeskripsi:Specifications Contents :- Pad = 10 pcs- Pillow 20 x 25cm = 1pcs- Goggle = 1pcs- Respirator Mask N95 = 1pcs- Chemical Gloves = 1pasang- Disposal Bag = 1 pcs- Cable ties = 1pcs- Usage Instruction Sheet = 1 pcs
- Vessel Socket Bit (Mata Obeng)Deskripsi:Socket Bit for Hex screw
- Vessel Bit PhilipsDeskripsi:For assembly work focusing on workabilityHexagonal shape with the width across flats of 5mm is also suited for electric drivers
Daftar Harga hexagonal bit Terbaru January 2026
| EIGHT Hexagonal Bar Bit | Rp56.900 |
| Vessel Bit Hexagon Socket Driver | Rp20.900 |
| KYOTO TOOL (KTC) Bit for Hex Socket | Rp47.900 |
| monotaro Hexagonal Bit Set (Mata Obeng Set) | Rp109.900 |
| TRUSCO Long Hex Bit | Rp65.900 |
| EIGHT Hexagonal Bar Bit | Rp64.900 |
| EIGHT Hexagon Socket Attaching Bit | Rp52.900 |
| KRISBOW Celemek PVC (Celemek) | Rp64.900 |
| JTC Hexagon Socket | Rp379.900 |
| ANEX Hexagon Bit | Rp24.900 |
Data diperbarui pada 21/01/2026 (Harga belum termasuk PPN)





















































































































































%20Bit%20for%20Hex%20Socket/P102066157-1.jpg)
/P101001175-1.jpg)



%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Baju%20Pelindung/Lain%20-%20lain/KRISBOW%20Celemek%20PVC%20(Celemek)/3cP101515120-2.jpg)







/2uP102040102-2.jpg)


/jxP102039717-2.jpg)