Beli hexagon bit di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TONE Set Mata Obeng Kunci Sok Ratchet
    Mulai

    Rp649.900

    TONE Set Mata Obeng Kunci Sok Ratchet
    Deskripsi:
    Small and thin bit bit ratchet. It demonstrates its power even in a narrow place due to the fine feed angle. A convenient replacement type bit ratchet set in a narrow place. Fulfilling content carefully selected for frequently used bits (two plus bits each). 6.35 sq. Socket can also be used with adapter. Compatible with work in deeper locations with extension (with lock mechanism)
    atribut:
    • Set Contents: Driver bit (+) 2 each: No.1, No.0, / No.3; Driver bit (-): 0.8 x 5.5, 1.0 x 6.0, 1.2 x 8.0 Hexagon bit: 4, 5, 6, 8; T type Torx Bit (anti-tampering type): T15, T20, T25, T27, T30, T40; Bit adapter: 1/4 (for 6.35 mm socket); Handle x 2
    • Dimension Case (WxDxH): 107x65x40 mm
  2. ANEX Hexagon Bit
    Rating:
    100% of 100
    (1)
    Mulai

    Rp26.900

    ANEX Hexagon Bit
    Deskripsi:
    -Size can be identified by color.-Painted parts do not get in the way when mounting the electric screwdriver, it is non-coated both ends.
  3. Kennedy Torx, Hex & Spline Bit Set
    Mulai

    Rp1.299.900

    Kennedy Torx, Hex & Spline Bit Set
    Deskripsi:
    This Impact Driver Bit Set is suitable for workshop and manufacturing use. Made from chrome molybdenum the range includes Hexagon, TX and Spline bits with 3/8 Inch and 1/2 Inch x 10mm Bit Adaptors that are suitable for hand and power impact drivers. Contents: 3/8 Inch and 1/2 Inch Square x 10mm Hexagon Bit Adaptors. 75mm x 10mm Hexagon bits: Hexagon: 4, 5, 6, 7, 8, 10 and 12mm. TX: Tx20, Tx25, Tx30, Tx40, Tx45, Tx50 and Tx55. Spline: 5, 6, 8, 10 and 12mm. 30mm x 10mm Hexagon bits: Hexagon: 4, 5, 6, 7, 8, 10 and 12mm. TX: Tx20, Tx25, Tx30, Tx40, Tx45, Tx50 and Tx55. Spline: 5, 6, 8, 10 and 12mm.
    atribut:
    • Bit Material: 58-62HRC Chrome Molybdenum
    • For use with: FAC5723420J KEN5737040K KEN5737050K KEN5737060K KEN5737070K KEN5737400K KEN5737420K STH5720910M STN5721396G STN5721396H
    • Overall Length: 30mm 75mm
    • Bit Type: Hexagon Spline TX
    • Applications: Engineers Mechanic
    • Part Number: KEN5736490K
  4. Vessel Bit Hexagon Socket Driver
    Rating:
    100% of 100
    (1)
    Mulai

    Rp20.900

    Vessel Bit Hexagon Socket Driver
    atribut:
    • Socket Type: Socket bit for Hexagong screw
  5. Kennedy Bit Hex Hexagon Shank Screwdriver
    Mulai

    Rp10.900

    Kennedy Bit Hex Hexagon Shank Screwdriver
    Deskripsi:
    Hexagon All Kennedy screwdriver bits have a hardness of 58 - 62HRC. High alloy chrome molybdenum steel for use on hand and power tools.
    atribut:
    • Overall Length: 25mm
  6. Kennedy Bit 10mm Hexagon Shank
    Rating:
    90% of 100
    (2)
    Mulai

    Rp12.900

    Kennedy Bit 10mm Hexagon Shank
    Deskripsi:
    Hexagon All Kennedy screwdriver bits have a hardness of 58 - 62HRC. High alloy chrome molybdenum steel for use on hand and power tools.
    atribut:
    • Bit Type: Hexagon
    • Bit Material: Chrome Molybdenum Steel
  7. TONE Bit Hexagon Set
    Mulai

    Rp329.900

    TONE Bit Hexagon Set
    atribut:
    • Overall Length (mm): 25
    • Weight (g): 60
    • Outlet corner opposite side (mm): 6.35
    • Accessories: Bit holder
  8. Vessel Bit Hexagon Power
    Mulai

    Rp37.900

    Vessel Bit Hexagon Power
    atribut:
    • Drive: Hexagonal 6,35mm
  9. TRUSCO Long Hex Bit
    Rating:
    100% of 100
    (1)
    Mulai

    Rp75.900

    TRUSCO Long Hex Bit
    Deskripsi:
    -Optimum for screw tightening of hexagon socket screw (cap screw and set screw etc.).
    atribut:
    • Hardness: H
    • Total Length (mm): 150
  10. TRUSCO Hexagon Bit Axis
    Mulai

    Rp40.900

    TRUSCO Hexagon Bit Axis
    atribut:
    • Purpose of Use: Rust remover, burring, blazing. Polishing of cylindrical interior, corner etc. Working Tool: Straight-type grinder, electric drill, drill press, rechargeable impact screwdriver (when hexagonal shaft is used)
  11. EIGHT Hexagon Socket Attaching Bit
    Rating:
    100% of 100
    (1)
    Mulai

    Rp53.900

    EIGHT Hexagon Socket Attaching Bit
    atribut:
    • Subtense (mm): 8
    • Overall Length (mm): 45
  12. monotaro Hexagon Bit Set
    Mulai

    Rp63.900

    monotaro Hexagon Bit Set
    Deskripsi:
    Because it is color-coded for each size, it can be easily distinguished.. To tighten the hexagon socket screw (cap screw, set screw etc).Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Set Contents: H2 (purple) / H2.5 (yellow) / H3 (black) / H4 (green) / H5 (red) / H6 (indigo)
    • Material: S2
    • Overall Length (mm): 30
    • Hexagon Axis Opposite Side Length (mm): 6.35
  13. ANEX Bit Hexagon Lobe Single Head Driver
    Mulai

    Rp73.900

    ANEX Bit Hexagon Lobe Single Head Driver
    Deskripsi:
    -A hex lobe screwdriver bit without a tamper-proof hole-Size can be identified by color-It is a strong tip-Painted parts do not get in the way when mounting the electric screwdriver, it is non-coated both ends.
    atribut:
    • Shank Diameter: 6.35mm
  14. EIGHT Hexagon Socket Bit
    Mulai

    Rp119.900

    EIGHT Hexagon Socket Bit
    atribut:
    • Point Shape: hexagonal
    • Plug Angle (mm): 9.5
  15. Vessel Recessed Bits
    Rating:
    100% of 100
    (1)
    Mulai

    Rp22.900

    Vessel Recessed Bits
    atribut:
    • Diameter Shank: 1/4inch (6,35 mm Hex Drive)
  16. TRUSCO Bit Hexagon Shank 65L
    Rating:
    100% of 100
    (7)
    Mulai

    Rp35.900

    TRUSCO Bit Hexagon Shank 65L
    Deskripsi:
    -Optimum for screw tightening of hexagon socket screw (cap screw and set screw etc.).
    atribut:
    • Total Length (mm): 65
    • Hardness: H
  17. EIGHT Hexagon Socket Bit
    Rating:
    100% of 100
    (1)
    Mulai

    Rp129.900

    EIGHT Hexagon Socket Bit
    atribut:
    • Point Shape: hexagonal
    • Plug Angle (mm): 12.7
  18. TEKIRO Hex Socket Bit Set 1/2inch (Mata Sock L)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp599.900

    TEKIRO Hex Socket Bit Set 1/2inch (Mata Sock L)
    Deskripsi:
    Hex Socket Bit - Mata Sok L Set 1/2 Inch 10 Pcs Tekiro SC-HB0638Nama : Hex Socket Bit - Mata Sock L Set Tipe : 11 pcs No. Part Produsen : SC-HB0638Spesifikasi:- 7 pcs 1/2" drive Hex Bit Socket 55mm: H4 H5 H6 H7 H8 H10 H12- 1 pcs 1/2" drive Hex Bit Socket 65mm: H14- 2 pcs 1/2" drive Hex Bit Socket 70mm: H17 H19- 1 Metal Case
    atribut:
    • Content: 7pcs 1/2inch DR. Hex Bit Socket 55 mm, H4, H5, H6, H7, H8, H10, H12; 1pc 1/2 inch DR. Hex Bit Socket 65 mm H14; 2pcs 1/2 inch DR. Hex Bit Socket 70 mm H17, H19
    • Type: 4111
    • Driver (inch): 1/2
  19. TRUSCO Long Hex Bit
    Mulai

    Rp339.900

    TRUSCO Long Hex Bit
    atribut:
    • Content: 2.0, 2.5, 3.0, 4.0, 5.0, 6.0, each 1 pieces , bit holder
    • Length (mm): 150
    • Set Items: (Hexagon Subtense)2.0/2.5/3.0/4.0/5.0/6.0mm (One Each)
    • Shank Diameter (mm): 6.35
Daftar Harga hexagon bit Terbaru March 2026
TONE Set Mata Obeng Kunci Sok RatchetRp649.900
ANEX Hexagon BitRp26.900
Kennedy Torx, Hex & Spline Bit SetRp1.299.900
NAC Hexagon Driver BitRp51.900
Vessel Bit Hexagon Socket DriverRp20.900
Kennedy Bit Hex Hexagon Shank ScrewdriverRp10.900
Kennedy Bit 10mm Hexagon ShankRp12.900
TONE Bit Hexagon SetRp329.900
Vessel Bit Hexagon PowerRp37.900
TRUSCO Long Hex BitRp75.900

Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)