Beli hex screwdriver di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ENGINEER Screwdriver Hex (Obeng)Deskripsi:The shaft is chromium molybdenum steel.
- GENIUS Screwdriver Hex Long Nut Metric (Obeng)Deskripsi:Genius Tools are made for professionals and serious tool users. We offer a large line of screwdriver bit, screwdrivers, impact drivers, nut drivers and impact bit drivers. We offer many bit configurations including hard to find styles. Along with screwdrivers and screwdriver bits, we also offer all of the required accessories. Our products are made with high quality chrome vanadium and chrome molybdenum and our multi-step manufacturing process ensures that our tools meet ANSI specs.atribut:
- Type: SAE Hex
- Kennedy Cross/Pt S/Driver Bit 1/4inch Hex Std (Mata Obeng Plus)Deskripsi:Crosspoint All Kennedy screwdriver bits have a hardness of 58 - 62HRC. High alloy chrome molybdenum steel for use on hand and power tools.atribut:
- Material: Chrome Molybdenum Steel
- Kennedy Bit Hex Hexagon Shank ScrewdriverDeskripsi:Hexagon All Kennedy screwdriver bits have a hardness of 58 - 62HRC. High alloy chrome molybdenum steel for use on hand and power tools.atribut:
- Overall Length: 25mm
- TRUSCO Hex Bitatribut:
- Overall Length (mm): 30
- TEKIRO Bit Setatribut:
- Size: 4421
- monotaro Screwdriver Hex (Obeng)Deskripsi:Produk ini juga sering disebut dengan Obeng Segi Enamatribut:
- Material (Handle Part): Acrylic Resin
- Surface Processing: Parker Finish
- Material (Shaft): Special Tool Steel
- Blade Shape: Hexagonal
- BONDHUS Precision Screwdriver Grip (Obeng Presisi)atribut:
- Material: Shaft: Chrome vanadium steel, Grip: Polypropylene
- Vessel Bit Hexagon Socket Driveratribut:
- Socket Type: Socket bit for Hexagong screw
- TEKIRO Long Nose Pliers (Tang Lancip)Deskripsi:TEKIRO TANG LANCIP MINI (N - R) /TANG LANCIPTEKIRO Tang Lancip Mini merupakan tang lancip berbahan besi yang didesain ergonomic dengan handle anti slip. Tang lancip digunakan untuk menjepit dan memotong sebuah media dengan kepala yang panjang dan meruncing kedepan. Dilengkapi dengan pemotong sebuah media yang sangat kuat untuk memotong kawat, kabel, dan lainnya.Fungsi : untuk memegang benda kerja yang kecil, membuat mata sambungan Material : heat treated alloy stell
- Kennedy Bit 10mm Hexagon ShankDeskripsi:Hexagon All Kennedy screwdriver bits have a hardness of 58 - 62HRC. High alloy chrome molybdenum steel for use on hand and power tools.atribut:
- Bit Type: Hexagon
- Bit Material: Chrome Molybdenum Steel
- HEYCO MultiGrip PliersDeskripsi:DIN ISO 8976Chrome-VanadiumCP = chromium plated, polishedheadCPI = chromium plated, polishedhead, plastic handlewith slip guard, with slip joint
- ANEX Insulated Screwdriver Precision (Obeng Isolasi)Deskripsi:-1000V voltage resistance specification(withstand voltage tested).-With rotating cap.-No magnet.-The shaft film is made of PP for enhanced strength.atribut:
- Shaft Length: 75mm
- Total Length: 183mm
- GENIUS Metric Bit Socket HexDeskripsi:Genius Tools Bit Sockets are designed for maximum life and performance. Using only the highest quality materials, our Bit Sockets are made from industry leading Chrome Vanadium or Chrome Molybdenum steel and are heat treated for maximum strength. To guarantee the highest level of quality, we maintain strict production standards. From raw material inspection, production control, quality and function.atribut:
- Material: High Speed Tool Steel
- Type: Hex
- ANEX Nut Driver Hexagon Wrench (Obeng Sok L)atribut:
- Material: Chrome, molybdenum, vanadium steel with free cutting steel, PP + elastomer resin
- Blade Shape: Nut (hexagon)
Daftar Harga hex screwdriver Terbaru January 2026
| ENGINEER Screwdriver Special Thread (Obeng) | Rp149.900 |
| ENGINEER Screwdriver Hex (Obeng) | Rp32.900 |
| GENIUS Screwdriver Hex Long Nut Metric (Obeng) | Rp129.900 |
| Kennedy Cross/Pt S/Driver Bit 1/4inch Hex Std (Mata Obeng Plus) | Rp10.900 |
| Kennedy Bit Hex Hexagon Shank Screwdriver | Rp10.900 |
| ANEX Screwdriver Hex Lobe (Obeng) | Rp77.900 |
| TRUSCO Hex Bit | Rp30.900 |
| TEKIRO Bit Set | Rp799.900 |
| monotaro Screwdriver Hex (Obeng) | Rp16.900 |
| Lutron pH Meter | Rp979.900 |
Data diperbarui pada 21/01/2026 (Harga belum termasuk PPN)



















































































































































/P102021835-1.jpg)
/aiP102021378-2.jpg)
/P102170670-1.jpg)
/0rP102206027-11.jpg)

/pfP102732915-7.jpg)


/P102231968-1.jpg)

/36P105592114-1.jpg)

/9zP101000359-4.jpg)



/P102737822-1.jpg)

/P102082577-1.jpg)
/5qP102306206-3.jpg)