Beli hazet combination wrench 6 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- HAZET Combination WrenchDeskripsi:-It is a slim design, but the handle has the double T structure that focuses on robustness and is easy to put a power and it can be used hard.-Fot the box end part, traction profile(structure that captures torque with interior hexagonal areas)helps to wor
- FACOM Combination Wrench mm Type (Kunci Ring Pas)atribut:
- Material: Steel
- HAZET Combination WrenchDeskripsi:-It is a slim design, but the handle has the double T structure that focuses on robustness and is easy to put a power and it can be used hard.-Fot the box end part, traction profile(structure that captures torque with interior hexagonal areas)helps to wor
- HAZET Extension BarDeskripsi:-Telescopic tool for the socket.-Socket performance is fully demonstrated without rattling.-Twisting or distortion is unlikely and has excellent durability.atribut:
- Material: Chrome Vanadium Steel (Cr-V)
- HAZET Combination Pliersatribut:
- Material: Only special steel
- Cutting Ability (mm) Copper Wire: φ2.5
- Cutting Ability (mm) Iron Wire: φ1.8
- Total Length (mm): 160
- HAZET Screwdriveratribut:
- Finish Material: Chrome Vanadium Steel (Cr-V)
- HAZET Combination WrenchDeskripsi:-Combination wrench of which edgeless shank with soft touch is its feature.-The offset angle of the box end part is 10°.-Since it is satin finishing, it prevents the hand from slipping due to oil, etc.
- GEDORE Combination SpannerDeskripsi:-The surface with satin finish makes it difficult to slip.-The spanner part has the specification that can withstand high loading due to the reinforcing shaft.-The offset angle of the box end part is 10°, and it firmly grips a nut/bolt that is recessed to
- HAZET Sliding T-Handleatribut:
- Material: Chrome vanadium
- Input Drive (mm): 6.35
- Total Length (mm): 115
- FACOM Kunci Ring Pas (Kunci Ring Pas)atribut:
- Size (mm): 6 to 24
- FACOM Kunci Ring Pas Tipe Inch (Kunci Ring Pas)atribut:
- Size (inch): 9/16
- Head width: 31x21.1mm
- Length: 180mm
- Material: Steel
- Metric/Dimension sizes: 1/4 to 1 1/2inch
- Open end angled: 15 degrees
- Overall Length (mm): 180
- Presentation: Satin chrome finish
- Ring head angled: 15 degrees
- Size: 9/16inch
- HAZET TORX (R) Screwdriver Socketatribut:
- Finish Material: Chrome Vanadium Steel (Cr-V)
- HAZET Gear WrenchDeskripsi:-Combination type gear wrench with the forward/reverse switching lever.-Adopting the 72 teeth gear, smooth and small feeding work with 5° is possible.-The gear wrench part is 13° offset.-Since it is satin finishing, it prevents the hand from slipping due
- HAZET Tool Box With Parts Caseatribut:
- Color: Blue
- Outside Dimensions (mm) Width x Depth x Height: 470 x 250 x 215
- Effective Internal Dimensions (mm) Width x Depth x Height: 428 x 190 x 95
- Cylinder Lock (Sold Separately): Mountable
- Specification: With hole for lock
- HAZET Ratchet Handle Repair KitDeskripsi:
Daftar Harga hazet combination wrench 6 Terbaru December 2025
| HAZET Combination Wrench | Rp439.900 |
| FACOM Combination Wrench mm Type (Kunci Ring Pas) | Rp149.900 |
| HAZET Combination Wrench | Rp439.900 |
| HAZET Double Open-end Spanner | Rp269.900 |
| HAZET Ratchet Handle | Rp2.399.900 |
| HAZET Extension Bar | Rp539.900 |
| HAZET Combination Pliers | Rp1.099.900 |
| HAZET Screwdriver | Rp439.900 |
| HAZET Combination Wrench | Rp459.900 |
| GEDORE Combination Spanner | Rp289.900 |
Data diperbarui pada 06/12/2025 (Harga belum termasuk PPN)




















































































































































/gxP101519609-4.jpg)











/rfP103200987-1.jpg)
/P101519593-1.jpg)
%20Screwdriver%20Socket/57P105561187-1.jpg)